Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34/41 1PC 1 302-870 41448802 15.92 SGD
Shipped after 2017-03-31
32/39 1PC 1 302-869 41448793 15.92 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Clutch decomposition
4
From Japan
On 2017-01-26 16:49:10
It was purchased in order to decompose the lead of the clutch, but could be used without problems.
This review is about item#41448793.
Lead 110 clutch decomposition
5
From Japan
On 2016-12-16 14:42:13
It was used in the clutch decomposition. Is a combination, it was easy to use thinner.
This review is about item#41448793.
Development of scooter
4
From Japan
On 2016-12-11 18:13:34
Ease of use is of but was good nor is it intended to use rarely, but I think a good, even a little cheaper price.
This review is about item#41448793.
Replacement of the clutch
5
From Japan
On 2016-04-14 20:16:00
I bought because it was the cheapest. In particular, it can be used without any problem.
This review is about item#41448802.
Clutch maintenance of bike
5
From Japan
On 2016-03-18 06:25:08
Easy to use, it does not have be particularly anxious
This review is about item#41448793.
To the development of scooter (Today AF61)
5
From Japan
On 2015-11-24 23:08:32
The clutch shoe exchange of Today AF61. Because so much is not difficult work, purchase for the labor savings. Use is also no problem!
This review is about item#41448793.
When removing the clutch holder nut of 50cc scooter
4
From Japan
On 2015-11-22 23:16:08
Purchase to remove the clutch holder nut. Previously, to fix the clutch in the band type of pulley holder, it had been removed with a pipe wrench. To around the nut has become jagged, thanks, it was or accidentally interfere with the holder and use the spring compressor. This wrench is there only special tool indeed, it was good to work basis. One difficulty is, the length of the wrench is slightly shorter, torque is multiplied difficult point. When you remove this time, it was seared with a mallet over the wrench. Overall it is good think.
This review is about item#41448793.
Replacement of the clutch
5
From Japan
On 2015-09-01 10:33:20
Purchase because it was the cheapest in the number of manufacturers. You can use without any problems.
This review is about item#41448802.
Clutch replacement of moped
5
From Japan
On 2015-07-10 18:51:17
A little more cheap by cost performance is good seems to be there, but you can use if this degree in bulk buying!
This review is about item#41448793.
At the time of gear decomposition
5
From Japan
On 2015-06-02 19:34:31
Was not helpless, was resolved. Because the special tool, useful in the now of the moped. Once Kaikae future, it is another of the tool is required.
This review is about item#41448802.

Related Products