Buy more than* S$200* and get FREE SHIPPING

Fluid Catch Tank

3.00 (2)
...see all>
Product Options
ADD TO CART
Tank Capacity Dimension (mm) Thickness (mm) Type Specification Dimensions (Width W x Height H x Length L) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tank Capacity Dimension (mm) Thickness (mm) Type Specification Dimensions (Width W x Height H x Length L) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250cc Rectangular - - Aluminum tank (Outlet) 12 diameter 40x60x124 1PC 1 106-115 41448897 53.99 SGD
Shipped after 2018-03-06
250cc Diameter 60x height 105 (Lid) 20 Plastic tank (Outlet) 9 diameter, 12 diameter - 1PC 1 106-105 41448872 21.99 SGD
Shipped after 2018-01-29
300cc Horizontal 60x vertical 40x height 130 - Plastic tank (Outlet) 9 diameter, 12 diameter - 1PC 1 106-108 41448881 22.99 SGD
In stock
506cc cylinder Width 75x height 75x length 140 - Aluminum tank (Outlet) 12 diameter, 15 diameter - 1PC 1 106-117 41448906 82.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To the oil catch tank of the motorcycle
5
From Japan
On 2015-05-04 19:03:27
I bought an oil catch tank of aluminum tank. It was carefully made and was satisfactory thing. I hope the price is a bit cheaper.
This review is about item#41448906.
Used for oil catch tank of motorcycle
1
From Japan
On 2015-03-18 12:22:11
The L type joint shown in the photograph seems to be stuck with an adhesive like Aron alpha, but it could not be adhered at all and it was taken as a porridge, quality control is not done at all, it is said to be a defective item I think that is also good. Each piping attached to the lid is like rubber and it is difficult to connect the hose. I will give up using it after all It is making a catch tank with the matching parts. As Monotaro san, it is better not to buy this product to what extent the quality check is done, it has become a loss of cheap buying.
This review is about item#41448872.

Related Products