Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gas Cocks

4.00 (6)
...see all>
Product Options
ADD TO CART
Caution Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Please do not use it to motorcycle 13 13 6.5 6.5 51 Hose for 6mm 1PC 1 105-215 43723967 -
Discontinued
[x]
Please do not use it to motorcycle 19 19 9.5 9.5 47 Hose 9.5mm for 1PC 1 105-217 43723985 -
Discontinued
[x]
Please do not use it to motorcycle 19 19 8 8 47 Hose 7 / 7.5mm for 1PC 1 105-216 43723976 33.99 SGD
In stock
- 19 17 6 6 49 Hose for 6mm 1PC 1 105-2111 41448967 19.99 SGD
In stock
- 19 17 9.5 9.5 49 Hose 8mm for 1PC 1 105-2112 41448976 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Installation on Ducati's fuel supply line
5
From Japan
On 2017-12-31 23:24:40
When Ducati fills the tank, it can not shut off the fuel, so we installed the cock in the middle part, the use feeling is satisfactory without leakage etc.
This review is about item#41448967.
As an alternative replacement part for broken parts
5
From Japan
On 2016-08-25 13:05:48
Since there was no damaged part of the old machine, it was used as an alternative part, but because the joint shape was different, we handle the parts by hand.
This review is about item#41448967.
For RZ 250 R
3
From Japan
On 2016-05-21 21:16:55
Pure fuel cock is on sale end, purchased similar products but purchased because it does not satisfy the function with inferior goods. Since it can be turned ON / OFF in 1 month of use, it passed. Because I want this class to be subject to evaluation in more than a year, now is "normal".
This review is about item#43723976.
Cock replacement for motorcycle (old car)
1
From Japan
On 2015-03-11 19:55:50
I bought the same 6 mm cock as the cock (6 mm) attached to the old car but gasoline leaks in the cabbage. When looking carefully the shape inserted in the hose was different. Since there was no way I could use a shrink pipe and thicken it and thrust it into the hose I managed to use it.
This review is about item#41448967.
Since the negative pressure cock is not good, it is a gasoline cock from the cook to the carburetor.
5
From Japan
On 2015-01-24 15:49:30
Since it is an old motorcycle, the rubber parts of the negative pressure cock got stuck and it was impossible to stop gasoline up to the carburetor, unfortunately, since the genuine parts are discontinued and almost unrepairable, it is negative I used it as a double gasoline cock by letting it break into the rubber hose between the pressure cock and the carburetor, it is reliable because it is a product of Keijima, it takes a little labor but it is no longer worrying about gasoline leakage, it is excellent in COSPA The repair is complete.
This review is about item#41448976.
Because it becomes necessary for gasoline tank processing.
5
From Japan
On 2015-01-11 14:41:38
★ Switching on and off is smooth and easy to use. ★ I hope it is a little cheaper.
This review is about item#43723985.

Related Products