Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silencer Joint Clamps

3.25 (8)
Caution
Since the heat temperature is low, available to use it to the high temperature muffler like 4 stroke, etc.
Overall Length (mm)
40
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 1PC 1 209-301 41449012 11.99 SGD
In stock
34 1PC 1 209-302 41449021 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 2
1 star 1
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Joint of chamber
3
From Japan
On 2018-05-17 01:44:30
The package was clearly opened, and the thing with the condition that the package was not crumpled and stapled was also delivered. It was inferred that the returned goods were redelivered, although the traces etc used in the product could not be confirmed. Although it is slightly unfamiliar, the product itself seems to be problem free.
This review is about item#41449012.
Maintenance of the motorcycle
5
From Japan
On 2018-04-16 16:47:24
Used for CRM80. The genuine rubber was thin and it quickly torn, but this seems to be thick and strong.
This review is about item#41449012.
Used for paramotor. "175 cc"
3
From Japan
On 2017-10-15 09:39:27
If you tighten it strongly then I like it, but cracking will occur over time.
This review is about item#41449012.
Replacing the silencer in the 2 st chamber
5
From Japan
On 2017-03-12 02:04:57
When the silencer was connected to the chamber, it was not possible to connect with the muffler putty etc., and there was something just right
This review is about item#41449012.
Chamber joint exchange
2
From Japan
On 2017-01-22 14:37:58
I use it as a joint of chamber and silencer. The material of rubber is bad or durability is almost without cracks in a few months. Since it does not seem to be improving, we use it as a consumable. The joints of this type are few kinds and durability is similar or close, so I want a joint that can be used.
This review is about item#41449012.
Repair work
5
From Japan
On 2016-07-08 11:26:22
Heat-resistant temperature also has Sokosoko, I think that it is highly recommended for cost performance
This review is about item#41449021.
Used for the connection between silencer and exhaust pipe
1
From Japan
On 2016-06-13 20:25:45
I was able to crack at about a month earlier than I thought. Disappointing!
This review is about item#41449012.
For 2st muffler repair
2
From Japan
On 2014-10-13 00:16:10
About 1 month attached and cracked on the surface ... Since the useful life is not so high, it was often feeling necessary to replace
This review is about item#41449012.

Related Products