Buy more than* S$200* and get FREE SHIPPING

Muffler Thermal Insulation Material

3.67 (3)
...see all
Product Options
ADD TO CART
Dimension (mm) Heat-Resistant Temperature (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Heat-Resistant Temperature (deg C) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25x5000 300 With stainless steel wire wound type 1PC 1 209-961 41449222 28.92 SGD
Shipped after 2017-01-23
35x2300 100 to 120 Double-sided tape type 1PC 1 209-960 41449213 25.45 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-08-07 09:38:25
cheap. Quality does not have of course a problem.
This review is about item#41449222.
Thermal insulation of the wiring in the vicinity of the exhaust manifold
1
From Japan
On 2016-02-05 14:12:11
Since the adhesive strength of the adhesive tape is not strong, we must be careful in handling. carefully!
This review is about item#41449213.
The muffler hanging bracket portion of the track.
5
From Japan
On 2013-02-06 09:59:10
Is a looks good tape have. I want a little more cheaply.
This review is about item#41449222.

Related Products