Buy more than* S$200* and get FREE SHIPPING

TORX Socket Button Bolt, Stainless Steel, Pack Product

4.33 (9)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions da (mm) Dimension K(mm) Dimension r (mm) Dimension t (mm) Dimensions A (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimensions da (mm) Dimension K(mm) Dimension r (mm) Dimension t (mm) Dimensions A (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T25 M5 9.5 (max)5.7 2.75 (min)0.2 (min)1.4 4.52 0.8 15 1Pack(5PC) 1 5x15 41478193 4.99 SGD
In stock
T25 M5 9.5 (max)5.7 2.75 (min)0.2 (min)1.4 4.52 0.8 12 1Pack(5PC) 1 5x12 41478184 4.99 SGD
In stock
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 20 1Pack(5PC) 1 3x20 41478071 5.99 SGD
Shipped after 2018-01-25
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 10 1Pack(7PC) 1 3x10 41478035 5.99 SGD
Shipped after 2018-01-25
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 8 1Pack(3PC) 1 6x8 41478236 5.99 SGD
Shipped after 2018-01-25
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 30 1Pack(3PC) 1 6x30 41478306 4.99 SGD
In stock
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 16 1Pack(4PC) 1 6x16 41478272 4.99 SGD
In stock
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 15 1Pack(4PC) 1 6x15 41478263 4.99 SGD
In stock
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 12 1Pack(4PC) 1 6x12 41478254 4.99 SGD
In stock
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 25 1Pack(4PC) 1 4x25 41478157 9.99 SGD
Shipped after 2018-01-25
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 20 1Pack(5PC) 1 4x20 41478141 5.99 SGD
Shipped after 2018-01-25
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 16 1Pack(5PC) 1 4x16 41478132 5.99 SGD
Shipped after 2018-01-25
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 15 1Pack(6PC) 1 4x15 41478123 4.99 SGD
In stock
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 12 1Pack(7PC) 1 4x12 41478114 5.99 SGD
Shipped after 2018-01-25
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 8 1Pack(8PC) 1 3x8 41478026 5.99 SGD
Shipped after 2018-01-25
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 12 1Pack(7PC) 1 3x12 41478044 4.99 SGD
In stock
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 35 1Pack(2PC) 1 10x35 41478446 5.99 SGD
Shipped after 2018-01-25
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 30 1Pack(2PC) 1 10x30 41478437 4.99 SGD
Shipped after 2018-01-25
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 30 1Pack(2PC) 1 8x30 41478376 5.99 SGD
Shipped after 2018-01-25
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 16 1Pack(3PC) 1 8x16 41478342 5.99 SGD
Shipped after 2018-01-25
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 10 1Pack(4PC) 1 6x10 41478245 5.99 SGD
Shipped after 2018-01-25
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 6 1Pack(6PC) 1 4x6 41478087 5.99 SGD
Shipped after 2018-01-25
T20 M4 7.6 (max)4.7 2.2 (min)0.2 (min)1.05 3.94 0.7 10 1Pack(7PC) 1 4x10 41478105 4.99 SGD
In stock
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 6 1Pack(8PC) 1 3x6 41478017 4.99 SGD
In stock
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 16 1Pack(6PC) 1 3x16 41478062 5.99 SGD
Shipped after 2018-01-25
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 15 1Pack(7PC) 1 3x15 41478053 5.99 SGD
Shipped after 2018-01-25
T20 M4 7.6 (Max)4.7 2.2 (Min)0.2 (Min)1.05 3.94 0.7 8 1Pack(7PC) 1 4x8 41478096 4.99 SGD
In stock
T25 M5 9.5 (Max)5.7 2.75 (Min)0.2 (Min)1.4 4.52 0.8 20 1Pack(4PC) 1 5x20 41478211 4.99 SGD
In stock
T25 M5 9.5 (Maximum) 5.7 2.75 (Min) 0.2 (Min) 1.4 4.52 0.8 25 1Pack(4PC) 1 5x25 41478227 4.99 SGD
In stock
T40 M8 14 (Maximum) 9.2 4.4 (Min) 0.4 (Min) 2.35 6.76 1.25 20 1Pack(3PC) 1 8x20 41478351 4.99 SGD
In stock
T30 M6 10.5 (Maximum) 6.8 3.3 (Min) 0.25 (Min) 1.65 5.61 1 25 1Pack(3PC) 1 6x25 41478297 4.99 SGD
In stock
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 15 1Pack(3PC) 1 8x15 41478333 4.99 SGD
In stock
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 12 1Pack(2PC) 1 8x12 41478324 4.99 SGD
Shipped after 2018-01-25
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 40 1Pack(2PC) 1 10x40 41478455 5.99 SGD
Shipped after 2018-01-25
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 20 1Pack(2PC) 1 10x20 41478412 4.99 SGD
Shipped after 2018-01-25
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 15 1Pack(2PC) 1 10x15 41478394 4.99 SGD
Shipped after 2018-01-25
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 35 1Pack(2PC) 1 8x35 41478385 5.99 SGD
Shipped after 2018-01-25
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 10 1Pack(3PC) 1 8x10 41478315 4.99 SGD
In stock
T10 M3 5.7 (max)3.6 1.65 (min)0.1 (min)0.7 2.83 0.5 5 1Pack(8PC) 1 3x5 41478001 9.99 SGD
Shipped after 2018-01-25
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 16 1Pack(2PC) 1 10x16 41478403 4.99 SGD
Shipped after 2018-01-25
T40 M8 14 (max)9.2 4.4 (min)0.4 (min)2.35 6.76 1.25 25 1Pack(2PC) 1 8x25 41478367 4.99 SGD
In stock
T30 M6 10.5 (max)6.8 3.3 (min)0.25 (min)1.65 5.61 1 20 1Pack(3PC) 1 6x20 41478281 4.99 SGD
In stock
T25 M5 9.5 (max)5.7 2.75 (min)0.2 (min)1.4 4.52 0.8 16 1Pack(5PC) 1 5x16 41478202 5.99 SGD
Shipped after 2018-01-25
T50 M10 17.5 (max)11.2 5.5 (min)0.4 (min)2.55 8.94 1.5 25 1Pack(2PC) 1 10x25 41478421 4.99 SGD
Shipped after 2018-01-25
T25 M5 9.5 (max)5.7 2.75 (min)0.2 (min)1.4 4.52 0.8 8 1Pack(5PC) 1 5x8 41478166 4.99 SGD
In stock
T25 M5 9.5 (max)5.7 2.75 (min)0.2 (min)1.4 4.52 0.8 10 1Pack(5PC) 1 5x10 41478175 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Maintenance of chari parts
2
From Japan
On 2017-12-24 11:39:10
I bought it in December 2017, but because the tightening torque is small in M3 size, I think that there is no problem in use, but there were slight cracks around almost all hex robe holes.
This review is about item#41478001.
Maintenance of the motorcycle
4
From Japan
On 2017-11-19 16:41:03
It is used for exchanging rusty BMW. I am glad that there is a screw of this type. If there is something stain coated with iron, please line up.
This review is about item#41478367.
Maintenance of the motorcycle
4
From Japan
On 2017-11-02 03:20:08
BMW uses a lot of Torx screws and it is used for bolt lowering.
This review is about item#41478351.
For BMW motorcycle repair
4
From Japan
On 2017-07-08 07:38:55
There are various Torx bolt assortments and it is extremely helpful.
This review is about item#41478211.
For license plate
5
From Japan
On 2016-08-14 16:13:41
I use it for the number plate of the car. Whether it looks refreshing, there is not a little effect on theft as well. Because it is stainless steel it is strong against rust and I think COSPA is also expensive.
This review is about item#41478245.
For mounting of car exterior parts
5
From Japan
On 2016-05-07 20:47:09
Compared with general bolt, it helps to prevent theft and rust.
This review is about item#41478105.
For car license plate installation
5
From Japan
On 2015-11-19 19:49:22
Since the bolt of the license plate of the car was sorry, I chose this bolt for replacement. I think that it is rusty like genuine as it is stainless steel.
This review is about item#41478281.
For attaching the track body hinge
5
From Japan
On 2015-10-02 16:39:06
I wanted iron but I took stainless steel because it took the delivery date. If steel products are goods shipped the day
This review is about item#41478351.
Fastening of bicycle disc rotor
5
From Japan
On 2015-01-28 21:22:32
It tightens firmly and is comfortable to use. I want you to make it a little cheaper
This review is about item#41478175.

Related Products