Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Dimensions da (mm) Dimensions b (mm) Dimension V(mm) Dimensions A (mm) Dimension r (mm) Pitch Dimension t (mm) Length (mm) Finishing Material Dimensions ds (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions da (mm) Dimensions b (mm) Dimension V(mm) Dimensions A (mm) Dimension r (mm) Pitch Dimension t (mm) Length (mm) Finishing Material Dimensions ds (mm) Drive Size Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 (Maximum) 5.7 22 (Maximum) 0.5 5.08 (Min) 0.2 0.8 (Maximum) 2.8 (minimum) 2.4 20 Stainless 5 T27 M5 8.5   1Pack(4PC) 1 5x20 41478735 4.23 SGD
Shipped after 2017-04-03
6 - 24 - 5.61 - 1 - 15 - 6 T30 M6 10   1pack(4pc) 1 6 x15 41478796 4.26 SGD
In stock
6 - 24 - 5.61 - 1 - 25 - 6 T30 M6 10   1pack(3pc) 1 6 x25 41478823 4.32 SGD
In stock
8 - 28 - 7.92 - 1.25 - 25 - 8 T45 M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 8 x25 41478875 4.36 SGD
In stock
8 - 28 - 7.92 - 1.25 - 35 - 8 T45 M8 13   1pack(2pc) 1 8 x35 41478893 4.32 SGD
In stock
5 - 22 - 5.08 - 0.8 - 25 - 5 T27 M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 5 x25 41478744 4.26 SGD
Shipped after 2017-03-30
6 - 24 - 5.61 - 1 - 20 - 6 T30 M6 10   1pack(3pc) 1 6 x20 41478814 4.23 SGD
In stock
8 - 28 - 7.92 - 1.25 - 20 - 8 T45 M8 13   1pack(2pc) 1 8 x20 41478866 4.26 SGD
In stock
6 - 24 - 5.61 - 1 - 30 - 6 T30 M6 10   1pack(3pc) 1 6 x30 41478832 4.26 SGD
In stock
4 - 20 - 4.52 - 0.7 - 12 - 4 T25 M4 7   1pack(6pc) 1 4 x12 41478604 4.23 SGD
In stock
6 - 24 - 5.61 - 1 - 35 - 6 T30 M6 10   1pack(3pc) 1 6 x35 41478841 4.32 SGD
In stock
8 - 28 - 7.92 - 1.25 - 16 - 8 T45 M8 13   1pack(3pc) 1 8 x16 41478857 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
The car's license plate tamper
4
From Japan
On 2016-10-01 04:20:58
And not the hex robe hole bolt used much, by adding a further modification to the bolt, it will not only be the mischief of the bolt in the only tool that I personally have. Also self-made, is expected to own a cap bolt color M6 https://www.monotaro.com/g/01291443/. Depending on the degree of perfection, but since you can mischief prevention bolt and selling dozens, if you buy a dollar of the same kind of disadvantage of commercially available mischief prevention bolt, you can overcome that it does not make sense. If Moraere accept the cooperation of the bolt manufacturer, it allows several hundred-thousands kind of pattern fabrication. Once you do so, satisfaction will be a perfect score.
This review is about item#41478823.
Creating car self-made center console
5
From Japan
On 2015-12-03 15:39:50
We used the car's center console, but it looks good is looking than normal + hole. Thread also no problem, it was very easy-to-use screw! We will carry out future also used.
This review is about item#41478516.
Bike maintenance
4
From Japan
On 2015-10-28 10:36:08
Without problems about the quality, it made was good. It is Iukotonashi if a little more price is cheaper.
This review is about item#41478805.

Related Products