Buy more than* S$200* and get FREE SHIPPING

Set-Screw Cup Point

5.00 (1)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension A (mm phi) Dimensions B (mm) Dimension D (phi mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension A (mm phi) Dimensions B (mm) Dimension D (phi mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 5 4 2 1.25 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x15 41484466 6.99 SGD
Shipped after 2018-04-24
M5 2.5 2.5 1.5 0.8 20   1PC 1 5x20 41484441 6.99 SGD
In stock
M3 1.4 1.5 1.2 0.5 10   1PC 1 3x10 41484371 6.99 SGD
Shipped after 2018-04-24
M10 6 5 3 1.5 30   1PC 1 10x30 41484475 10.99 SGD
In stock
M5 2.5 2.5 1.5 0.8 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x12 41484432 6.99 SGD
Shipped after 2018-04-24
M5 2.5 2.5 1.5 0.8 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x10 41484423 5.99 SGD
Shipped after 2018-04-24
M4 2 2 1.5 0.7 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x8 41484405 5.99 SGD
Shipped after 2018-04-24
M4 2 2 1.5 0.7 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x6 41484396 5.99 SGD
Shipped after 2018-04-24
M3 1.4 1.5 1.2 0.5 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x6 41484353 5.99 SGD
Shipped after 2018-04-24
M4 2 2 1.5 0.7 10   1PC 1 4x10 41484414 5.99 SGD
Shipped after 2018-04-24
M3 1.4 1.5 1.2 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x8 41484362 5.99 SGD
Shipped after 2018-04-24
M6 3 3 2 1 20   1PC 1 6x20 41484457 6.99 SGD
In stock
M3 1.4 1.5 1.2 0.5 15   1PC 1 3x15 41484387 8.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pneumatic of high pressure tank
5
From Japan
On 2017-11-28 23:01:52
I tried using it and I am very satisfied. The system is also well handy.
This review is about item#41484475.

Related Products