Buy more than* S$200* and get FREE SHIPPING

Socket Cap Flange Screw, SCM435, Trivalent White

4.50 (2)
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Screw Length b (mm) Dimension F (mm) Type Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Screw Length b (mm) Dimension F (mm) Type Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 18 12.5 (min)1.6 (min)5.723 Trivalent White 5 - (max)12.5 - 1 M6 16 10 1Pack(6PC) 1 M6x16 41485272 5.99 SGD
In stock
4 14 9 (min)0.8 (min)3.443 Trivalent White 3 - (max)9 - 0.7 M4 8 7 1Pack(8PC) 1 M4x8 41485175 5.99 SGD
In stock
12 26 (max)21 (min)2 (min)9.149 Trivalent White 8 - (min)18 - 1.5 M10 16 18 1Pack(3PC) 1 M10x16 41485367 5.99 SGD
In stock
8 22 17 (min)1.6 (min)6.863 Trivalent White 6 - (max)17 - 1.25 M8 45 13 1Pack(3PC) 1 M8x45 41485351 4.99 SGD
In stock
6 18 12.5 (min)1.6 (min)5.723 Trivalent White 5 - (max)12.5 - 1 M6 22 10 1Pack(6PC) 1 M6x22 41485297 5.99 SGD
In stock
12 26 (max)21 (min)2 (min)9.149 Trivalent White 8 - (min)18 - 1.5 M10 30 18 1Pack(3PC) 1 M10x30 41485376 5.99 SGD
In stock
8 22 17 (min)1.6 (min)6.863 Trivalent White 6 - (max)17 - 1.25 M8 25 13 1Pack(4PC) 1 M8x25 41485342 4.99 SGD
In stock
8 22 17 (min)1.6 (min)6.863 Trivalent White 6 - (max)17 - 1.25 M8 12 13 1Pack(4PC) 1 M8x12 41485324 5.99 SGD
In stock
6 18 12.5 (min)1.6 (min)5.723 Trivalent White 5 - (max)12.5 - 1 M6 30 10 1Pack(5PC) 1 M6x30 41485315 5.99 SGD
In stock
5 - (max)11 (min)1 (min)4.548 Trivalent White 4 - (min)9.3 - 0.8 M5 25 8.5 1Pack(7PC) 1 M5x25 42798743 5.99 SGD
In stock
10 - (max)21 (min)2 (min)9.149 Trivalent White 8 26 (min)18 - 1.5 M10 15 16 1Pack(3PC) 1 M10x15 42798865 5.99 SGD
In stock
6 18 12.5 (min)1.6 (min)5.723 Trivalent White 5 - (max)12.5 - 1 M6 12 10 1Pack(6PC) 1 M6x12 41485254 5.99 SGD
In stock
4 - (max)9 (min)8 (min)3.443 Trivalent White 3 - (min)7.5 - 0.7 M4 30 7 1Pack(6PC) 1 M4x30 42798707 5.99 SGD
In stock
5 16 11 (min)1 (min)4.548 Trivalent White 4 - (max)11 - 0.8 M5 8 8.5 1Pack(6PC) 1 M5x8 41485202 5.99 SGD
In stock
8 - (max)17 (min)1.6 (min)6.863 Trivalent White 6 22 (min)14.6 - 1.25 M8 35 13 1Pack(4PC) 1 M8x35 42798856 4.99 SGD
In stock
8 - (max)17 (min)1.6 (min)6.863 Trivalent White 6 22 (min)14.6 - 1.25 M8 16 13 1Pack(4PC) 1 M8x16 42798822 9.99 SGD
In stock
5 - (max)11 (min)1 (min)4.548 Trivalent White 4 - (min)9.3 - 0.8 M5 20 8.5 1Pack(7PC) 1 M5x20 42798734 5.99 SGD
In stock
3 - (max)7.5 (min)0.6 (min)2.873 Trivalent White 2.5 - (min)6.3 - 0.5 M3 10 5.5 1Pack(9PC) 1 M3x10 42798637 5.99 SGD
In stock
6 18 12.5 (min)1.6 (min)5.723 Trivalent White 5 - (max)12.5 - 1 M6 15 10 1Pack(6PC) 1 M6x15 41485263 5.99 SGD
In stock
5 16 11 (min)1 (min)4.548 Trivalent White 4 - (max)11 - 0.8 M5 15 8.5 1Pack(8PC) 1 M5x15 41485236 5.99 SGD
In stock
5 16 11 (min)1 (min)4.548 Trivalent White 4 - (max)11 - 0.8 M5 12 8.5 1Pack(8PC) 1 M5x12 41485227 4.99 SGD
Shipped after 2018-06-28
4 14 9 (min)0.8 (min)3.443 Trivalent White 3 - (max)9 - 0.7 M4 6 7 1Pack(7PC) 1 M4x6 41485166 5.99 SGD
In stock
4 14 9 (min)0.8 (min)3.443 Trivalent White 3 - (max)9 - 0.7 M4 20 7 1Pack(7PC) 1 M4x20 41485193 5.99 SGD
In stock
4 14 9 (min)0.8 (min)3.443 Trivalent White 3 - (max)9 - 0.7 M4 10 7 1Pack(8PC) 1 M4x10 41485184 5.99 SGD
In stock
6 18 12.5 (Min) 1.6 (Min) 5.723 Trivalent White 5 - (Maximum) 12.5 All screw 1 M6 10 10 1Pack(6PC) 1 M6x10 41485245 4.99 SGD
In stock
8 22 17 (Min)1.6 (Min)6.863 TrivalentWhite 6 - (Max)17 Full Thread 1.25 M8 20 13 1Pack(4PC) 1 M8x20 41485333 4.99 SGD
In stock
10 - (Max)21 (Min)2 (Min)9.149 TrivalentWhite 8 26 (Min)18 Full Thread 1.5 M10 35 16 1Pack(2PC) 1 M10x35 42798892 4.99 SGD
In stock
5 16 11 (min)1 (min)4.548 Trivalent White 4 - (max)11 - 0.8 M5 10 8.5 1Pack(8PC) 1 M5x10 41485211 5.99 SGD
In stock
6 18 12.5 (min)1.6 (min)5.723 Trivalent White 5 - (max)12.5 - 1 M6 25 10 1Pack(5PC) 1 M6x25 41485306 4.99 SGD
In stock
3 12 7.5 (min)0.6 (min)2.873 Trivalent White 2.5 - (max)7.5 - 0.5 M3 6 5.5 1Pack(6PC) 1 M3x6 41485157 5.99 SGD
In stock
8 - (max)17 (min)1.6 (min)6.863 Trivalent White 6 22 (min)14.6 - 1.25 M8 15 13 1Pack(4PC) 1 M8x15 42798813 5.99 SGD
In stock
6 - (max)12.5 (min)1.6 (min)5.723 Trivalent White 5 - (min)10.7 - 1 M6 65 10 1Pack(2PC) 1 M6x65 42798804 4.99 SGD
In stock
6 - (max)12.5 (min)1.6 (min)5.723 Trivalent White 5 - (min)10.7 - 1 M6 18 10 1Pack(7PC) 1 M6x18 42798777 5.99 SGD
In stock
4 - (max)9 (min)8 (min)3.443 Trivalent White 3 - (min)7.5 - 0.7 M4 16 7 1Pack(8PC) 1 M4x16 42798682 5.99 SGD
In stock
4 - (max)9 (min)8 (min)3.443 Trivalent White 3 - (min)7.5 - 0.7 M4 12 7 1Pack(8PC) 1 M4x12 42798655 5.99 SGD
In stock
12 - (max)24 (min)2.5 (min)11.429 Trivalent White 10 30 (min)20.5 - 1.75 M12 30 18 1Pack(2PC) 1 M12x30 42798917 4.99 SGD
In stock
6 - (max)12.5 (min)1.6 (min)5.723 Trivalent White 5 - (min)10.7 - 1 M6 35 10 1Pack(5PC) 1 M6x35 42798786 4.99 SGD
Shipped after 2018-06-28
4 - (max)9 (min)8 (min)3.443 Trivalent White 3 - (min)7.5 - 0.7 M4 25 7 1Pack(7PC) 1 M4x25 42798691 5.99 SGD
In stock
3 - (max)7.5 (min)0.6 (min)2.873 Trivalent White 2.5 - (min)6.3 - 0.5 M3 12 5.5 1Pack(9PC) 1 M3x12 42798646 5.99 SGD
In stock
10 - (max)21 (min)2 (min)9.149 Trivalent White 8 26 (min)18 - 1.5 M10 20 16 1Pack(3PC) 1 M10x20 42798874 5.99 SGD
In stock
6 18 12.5 (Min)1.6 (Min)5.723 TrivalentWhite 5 - (Max)12.5 Full Thread 1 M6 20 10 1Pack(6PC) 1 M6x20 41485281 4.99 SGD
In stock
5 - (max)11 (min)1 (min)4.548 Trivalent White 4 - (min)9.3 - 0.8 M5 14 8.5 1Pack(8PC) 1 M5x14 42798716 5.99 SGD
In stock
4 - (max)9 (min)8 (min)3.443 Trivalent White 3 - (min)7.5 - 0.7 M4 15 7 1Pack(8PC) 1 M4x15 42798673 9.99 SGD
In stock
4 - (max)9 (min)8 (min)3.443 Trivalent White 3 - (min)7.5 - 0.7 M4 14 7 1Pack(7PC) 1 M4x14 42798664 5.99 SGD
In stock
3 - (max)7.5 (min)0.6 (min)2.873 Trivalent White 2.5 - (min)6.3 - 0.5 M3 5 5.5 1Pack(7PC) 1 M3x5 42798612 5.99 SGD
In stock
12 - (max)24 (min)2.5 (min)11.429 Trivalent White 10 30 (min)20.5 - 1.75 M12 25 18 1Pack(2PC) 1 M12x25 42798901 4.99 SGD
In stock
8 - (max)17 (min)1.6 (min)6.863 Trivalent White 6 22 (min)14.6 - 1.25 M8 30 13 1Pack(4PC) 1 M8x30 42798847 4.99 SGD
In stock
6 - (max)12.5 (min)1.6 (min)5.723 Trivalent White 5 - (min)10.7 - 1 M6 40 10 1Pack(4PC) 1 M6x40 42798795 5.99 SGD
In stock
5 - (max)11 (min)1 (min)4.548 Trivalent White 4 - (min)9.3 - 0.8 M5 16 8.5 1Pack(8PC) 1 M5x16 42798725 5.99 SGD
In stock
12 - (max)24 (min)2.5 (min)11.429 Trivalent White 10 30 (min)20.5 - 1.75 M12 40 18 1Pack(2PC) 1 M12x40 42798926 5.99 SGD
In stock
6 - (max)12.5 (min)1.6 (min)5.723 Trivalent White 5 - (min)10.7 - 1 M6 8 10 1Pack(6PC) 1 M6x8 42798752 5.99 SGD
In stock
6 - (max)12.5 (min)1.6 (min)5.723 Trivalent White 5 - (min)10.7 - 1 M6 14 10 1Pack(6PC) 1 M6x14 42798761 5.99 SGD
In stock
3 - (max)7.5 (min)0.6 (min)2.873 Trivalent White 2.5 - (min)6.3 - 0.5 M3 8 5.5 1Pack(9PC) 1 M3x8 42798621 5.99 SGD
In stock
10 - (max)21 (min)2 (min)9.149 Trivalent White 8 26 (min)18 - 1.5 M10 25 16 1Pack(3PC) 1 M10x25 42798883 5.99 SGD
In stock
8 - (max)17 (min)1.6 (min)6.863 Trivalent White 6 22 (min)14.6 - 1.25 M8 18 13 1Pack(4PC) 1 M8x18 42798831 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of bikes
4
From Japan
On 2018-05-08 14:38:40
I ordered without checking well, but it was "half screw". Although there was no problem this time, I would like to add all the screws to the lineup if possible.
This review is about item#42798795.
Maintenance of the motorcycle
5
From Japan
On 2017-01-05 18:40:02
It is good because it does not sell to the home center. I would like to have a cheap set of size differences.
This review is about item#41485263.

Related Products