Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Socket Cap Flange Screw, SCM435, Uni Chromate, Pack Product

4.43 (7)
Surface Processing
UNIQLO
Material
SCM435
...see all>
Product Options
ADD TO CART
Pitch Type Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Type Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimension F (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Full Thread 20 M6 10 6 18 12.5 (Minimum) 1.6 (Minimum) 5.723 5 (Maximum) 12.5   1Pack(7PC) 1 6x20 41485911 4.99 SGD
In stock
1.25 Full Thread 30 M8 13 8 22 17 (Min)1.6 (Min)6.863 6 (Max)17   1Pack(4PC) 1 8x30 41486042 4.99 SGD
In stock
1 - 30 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(5PC) 1 6x30 41485945 4.99 SGD
In stock
1 - 25 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(6PC) 1 6x25 41485936 4.99 SGD
In stock
0.8 - 35 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(5PC) 1 5x35 41485832 9.99 SGD
Shipped after 2018-04-27
0.8 - 15 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(8PC) 1 5x15 41485771 4.99 SGD
Shipped after 2018-09-28
0.7 - 8 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(9PC) 1 4x8 41485674 5.99 SGD
Shipped after 2018-04-27
0.7 - 12 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(9PC) 1 4x12 41485692 5.99 SGD
Shipped after 2018-04-27
0.5 - 6 M3 5.5 3 12 7.5 (min)0.6 (min)2.873 2.5 (max)7.5   1Pack(7PC) 1 3x6 41485622 5.99 SGD
Shipped after 2018-04-27
1.5 - 35 M10 18 12 26 (max)21 (min)2 (min)9.149 8 (min)18   1Pack(3PC) 1 10x35 41486146 9.99 SGD
Shipped after 2018-04-27
1.25 - 22 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x22 41486024 5.99 SGD
Shipped after 2018-04-27
1 - 35 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 6x35 41485954 4.99 SGD
In stock
1 - 18 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(7PC) 1 6x18 41485902 5.99 SGD
Shipped after 2018-04-27
1 - 15 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(7PC) 1 6x15 41485884 4.99 SGD
In stock
1.5 - 25 M10 18 12 26 (max)21 (min)2 (min)9.149 8 (min)18   1Pack(3PC) 1 10x25 41486121 4.99 SGD
Shipped after 2018-05-01
1.25 - 35 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x35 41486067 4.99 SGD
In stock
1.25 - 25 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x25 41486033 4.99 SGD
In stock
1.25 - 15 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x15 41485981 5.99 SGD
Shipped after 2018-04-27
1.25 - 12 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x12 41485972 4.99 SGD
In stock
1 - 22 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(6PC) 1 6x22 41485927 4.99 SGD
In stock
1 - 12 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(7PC) 1 6x12 41485866 4.99 SGD
Shipped after 2018-05-01
0.8 - 10 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(8PC) 1 5x10 41485753 5.99 SGD
Shipped after 2018-04-27
0.7 - 6 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(7PC) 1 4x6 41485665 5.99 SGD
Shipped after 2018-04-27
0.7 - 30 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(6PC) 1 4x30 41485735 4.99 SGD
Shipped after 2018-05-01
1.75 - 35 M12 18 12 30 (max)24 (min)2.5 (min)11.429 10 (min)20.5   1Pack(2PC) 1 12x35 41486164 -
Discontinued
[x]
1.75 - 30 M12 18 12 30 (max)24 (min)2.5 (min)11.429 10 (min)20.5   1Pack(2PC) 1 12x30 41486155 4.99 SGD
Shipped after 2018-04-27
1.25 - 45 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(3PC) 1 8x45 41486085 4.99 SGD
Shipped after 2018-05-01
1.25 - 32 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x32 41486051 5.99 SGD
Shipped after 2018-04-27
1 - 16 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(7PC) 1 6x16 41485893 4.99 SGD
In stock
0.8 - 8 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(7PC) 1 5x8 41485744 5.99 SGD
Shipped after 2018-04-27
0.5 - 10 M3 5.5 3 12 7.5 (min)0.6 (min)2.873 2.5 (max)7.5   1Pack(9PC) 1 3x10 41485647 5.99 SGD
Shipped after 2018-04-27
1.5 - 30 M10 18 12 26 (max)21 (min)2 (min)9.149 8 (min)18   1Pack(3PC) 1 10x30 41486137 4.99 SGD
Shipped after 2018-05-01
1.25 - 20 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x20 41486015 4.99 SGD
In stock
0.8 - 20 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(8PC) 1 5x20 41485805 5.99 SGD
Shipped after 2018-04-27
0.7 - 10 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(9PC) 1 4x10 41485683 5.99 SGD
Shipped after 2018-04-27
1.75 - 40 M12 18 12 30 (max)24 (min)2.5 (min)11.429 10 (min)20.5   1Pack(2PC) 1 12x40 41486173 -
Discontinued
[x]
1.25 - 40 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(3PC) 1 8x40 41486076 4.99 SGD
In stock
1 - 10 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(7PC) 1 6x10 41485857 4.99 SGD
In stock
0.8 - 30 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(6PC) 1 5x30 41485823 5.99 SGD
Shipped after 2018-04-27
0.5 - 12 M3 5.5 3 12 7.5 (min)0.6 (min)2.873 2.5 (max)7.5   1Pack(9PC) 1 3x12 41485656 5.99 SGD
Shipped after 2018-04-27
1.25 - 50 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(3PC) 1 8x50 41486094 4.99 SGD
Shipped after 2018-05-01
1 - 8 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(6PC) 1 6x8 41485841 5.99 SGD
Shipped after 2018-04-27
1 - 40 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(4PC) 1 6x40 41485963 4.99 SGD
In stock
0.8 - 18 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(8PC) 1 5x18 41485796 5.99 SGD
Shipped after 2018-04-27
0.8 - 16 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(8PC) 1 5x16 41485787 5.99 SGD
Shipped after 2018-04-27
0.8 - 12 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(8PC) 1 5x12 41485762 5.99 SGD
Shipped after 2018-04-27
0.7 - 25 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(7PC) 1 4x25 41485726 4.99 SGD
Shipped after 2018-05-01
1.25 - 18 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x18 41486006 5.99 SGD
Shipped after 2018-04-27
1.25 - 16 M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17   1Pack(4PC) 1 8x16 41485997 5.99 SGD
Shipped after 2018-04-27
1 - 14 M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5   1Pack(7PC) 1 6x14 41485875 5.99 SGD
Shipped after 2018-04-27
0.8 - 25 M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11   1Pack(7PC) 1 5x25 41485814 5.99 SGD
Shipped after 2018-04-27
0.7 - 20 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(8PC) 1 4x20 41485717 -
Discontinued
[x]
0.7 - 15 M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9   1Pack(8PC) 1 4x15 41485701 5.99 SGD
Shipped after 2018-04-27
0.5 - 8 M3 5.5 3 12 7.5 (min)0.6 (min)2.873 2.5 (max)7.5   1Pack(10PC) 1 3x8 41485631 5.99 SGD
Shipped after 2018-04-27
1.5 - 15 M10 18 12 26 (max)21 (min)2 (min)9.149 8 (min)18   1Pack(3PC) 1 10x15 41486103 4.99 SGD
Shipped after 2018-04-27
1.5 - 20 M10 18 12 26 (max)21 (min)2 (min)9.149 8 (min)18   1Pack(3PC) 1 10x20 41486112 4.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Tightening machine
5
From Japan
On 2018-04-13 06:44:21
You can use it with confidence, there is nothing wrong. As expected it is a product of a domestic manufacturer.
This review is about item#41486094.
Used for bolts of the rear hub of the monkey
5
From Japan
On 2017-06-25 01:34:06
I used it because it is a place that needs strength. Becoming a flange nut So it is convenient without a washer.
This review is about item#41486015.
Vehicle maintenance
1
From Japan
On 2016-12-23 22:52:49
Although it was written in all the screws and item description, it was not possible to use all the screws but it was usable.
This review is about item#41485963.
Purchased for motorcycle, wheel and hub stop.
5
From Japan
On 2016-09-30 20:59:35
It was 22 mm in size, so I bought it. With this size, if you have a stain, I would like again.
This review is about item#41486024.
Used to fix a mini car alternator.
5
From Japan
On 2016-08-05 16:29:07
I chose the bolt of the chromoly material in consideration of the strength, but I also use the hexa wrench's hook without problem.
This review is about item#41485981.
Repair parts for repair
5
From Japan
On 2015-12-23 17:10:22
It is not inferior to the manufacturer.
This review is about item#41485954.
Auto Repair
5
From Japan
On 2015-08-26 14:36:47
I am satisfied with the item as desired.
This review is about item#41485866.

Related Products