Buy more than* S$200* and get FREE SHIPPING

Flange Socket Screw, Stainless Steel, Pack Product

4.59 (17)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimension F (mm) Pitch Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions b (mm) Dimension W (mm) Dimensions C (mm) Dimensions e (mm) Dimension S (mm) Dimension F (mm) Pitch Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 13 8 22 17 (Minimum) 1.6 (Minimum) 6.863 6 (Maximum) 17 1.25 Full Thread 20 1Pack(3PC) 1 8x20 41486541 4.99 SGD
In stock
M8 13 8 22 17 (Min) 1.6 (Min) 6.863 6 (Maximum) 17 1.25 All screw 12 1Pack(3PC) 1 8x12 41486514 4.99 SGD
In stock
M6 10 6 18 12.5 (Minimum) 1.6 (Minimum) 5.723 5 (Maximum) 12.5 1 Full Thread 20 1Pack(5PC) 1 6x20 41486487 4.99 SGD
In stock
M8 13 8 22 17 (Min) 1.6 (Min) 6.863 6 (Maximum) 17 1.25 All screw 30 1Pack(3PC) 1 8x30 41486566 4.99 SGD
In stock
M6 10 6 18 12.5 (Min)1.6 (Min)5.723 5 (Max)12.5 1 Full Thread 10 1Pack(6PC) 1 6x10 41486435 4.99 SGD
In stock
M8 13 8 22 17 (Min)1.6 (Min)6.863 6 (Max)17 1.25 Half screw 35 1Pack(2PC) 1 8x35 41486575 4.99 SGD
In stock
M5 8.5 5 16 11 (Min)1 (Min)4.548 4 (Max)11 0.8 Full Thread 15 1Pack(7PC) 1 5x15 41486383 4.99 SGD
In stock
M6 10 6 18 12.5 (Minimum) 1.6 (Minimum) 5.723 5 (Maximum) 12.5 1 Full Thread 25 1Pack(5PC) 1 6x25 41486496 4.99 SGD
In stock
M6 10 6 18 12.5 (Minimum) 1.6 (Minimum) 5.723 5 (Maximum) 12.5 1 Full Thread 15 1Pack(6PC) 1 6x15 41486462 4.99 SGD
In stock
M8 13 8 22 17 (Minimum) 1.6 (Minimum) 6.863 6 (Maximum) 17 1.25 Full Thread 15 1Pack(3PC) 1 8x15 41486523 4.99 SGD
In stock
M8 13 8 22 17 (Minimum) 1.6 (Minimum) 6.863 6 (Maximum) 17 1.25 Full Thread 25 1Pack(3PC) 1 8x25 41486557 4.99 SGD
In stock
M8 13 8 22 17 (Minimum) 1.6 (Minimum) 6.863 6 (Maximum) 17 1.25 Half screw 40 1Pack(2PC) 1 8x40 41486584 4.99 SGD
In stock
M8 13 8 22 17 (Min)1.6 (Min)6.863 6 (Max)17 1.25 Half screw 50 1Pack(2PC) 1 8x50 41486602 4.99 SGD
In stock
M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5 1 - 14 1Pack(6PC) 1 6x14 41486453 4.99 SGD
In stock
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 16 1Pack(7PC) 1 5x16 41486392 4.99 SGD
Shipped after 2018-05-29
M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5 1 - 12 1Pack(6PC) 1 6x12 41486444 4.99 SGD
Shipped after 2018-05-28
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 10 1Pack(8PC) 1 5x10 41486365 4.99 SGD
In stock
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 8 1Pack(10PC) 1 4x8 41486286 5.99 SGD
Shipped after 2018-05-28
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 10 1Pack(10PC) 1 4x10 41486295 5.99 SGD
In stock
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 6 1Pack(8PC) 1 5x6 41486347 4.99 SGD
In stock
M6 10 6 18 12.5 (min)1.6 (min)5.723 5 (max)12.5 1 - 8 1Pack(6PC) 1 6x8 41486426 5.99 SGD
In stock
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 8 1Pack(8PC) 1 5x8 41486356 5.99 SGD
In stock
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 20 1Pack(6PC) 1 5x20 41486401 4.99 SGD
In stock
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 12 1Pack(8PC) 1 5x12 41486374 4.99 SGD
In stock
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 12 1Pack(10PC) 1 4x12 41486304 5.99 SGD
In stock
M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17 1.25 - 16 1Pack(3PC) 1 8x16 41486532 4.99 SGD
In stock
M5 8.5 5 16 11 (min)1 (min)4.548 4 (max)11 0.8 - 25 1Pack(6PC) 1 5x25 41486417 4.99 SGD
In stock
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 6 1Pack(9PC) 1 4x6 41486277 4.99 SGD
In stock
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 20 1Pack(8PC) 1 4x20 41486331 4.99 SGD
In stock
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 16 1Pack(9PC) 1 4x16 41486322 5.99 SGD
Shipped after 2018-05-28
M4 7 4 14 9 (min)0.8 (min)3.443 3 (max)9 0.7 - 15 1Pack(9PC) 1 4x15 41486313 5.99 SGD
In stock
M8 13 8 22 17 (min)1.6 (min)6.863 6 (max)17 1.25 - 10 1Pack(3PC) 1 8x10 41486505 4.99 SGD
In stock
M6 10 6 18 12.5 (Min)1.6 (Min)5.723 5 (Max)12.5 1 Full Thread 16 1Pack(6PC) 1 6x16 41486471 4.99 SGD
Shipped after 2018-06-01
M8 13 8 22 17 (Min)1.6 (Min)6.863 6 (Max)17 1.25 Half screw 45 1Pack(2PC) 1 8x45 41486593 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
To the maintenance of the motorcycle
5
From Japan
On 2018-01-26 10:53:23
Looking at the reviews, use for motorcycles stands out, but I also use for motorcycles. I changed the mounting bolt of rusty muffler to this stain bolt. It is in the lower part of the car and it is very nice as an exchangeable bolt which is easy to rust with heat and water. In many cases there are places where it is difficult to work, with flanges still better to eliminate the work of biting washers.
This review is about item#41486593.
Used for parts visible from the outside of the motorcycle
5
From Japan
On 2017-12-02 08:36:30
this is good! Used for caliper mount. I think that there are a lot of areas to hold down on looks as well. I will gradually replace it from cap bolt here.
This review is about item#41486514.
Motorcycle parts
5
From Japan
On 2017-06-28 09:21:32
Although genuine iron bolt rusts immediately, it can maintain its good appearance because it does not rust, it is saved because it can be purchased from a small amount.
This review is about item#41486514.
Motorcycle parts stopper
5
From Japan
On 2017-06-09 09:10:10
Floss stone montalow Looking for flange socket I found It is used to stop the brake rotor of the motorcycle Appearance is also GOOD.
This review is about item#41486462.
Machine repair
1
From Japan
On 2017-05-27 10:55:33
In the information on individual products, since there was no "l" sign in the notation of "length", I judged that "length" = "total length" and bought it. However, because "length" = "l", a product that is too long has arrived. The notation of the displayed drawing and the state where the explanation is incorrect are the sources of mistake. Moreover, I think that "page thread" and "half thread" should be made in such a page layout that the photograph and the product match. I hope you improve the notation.
This review is about item#41486584.
Motorcycle parts installation
5
From Japan
On 2017-04-11 19:02:12
I used it in a place prone to rust but I was satisfied without any problems
This review is about item#41486532.
Bike bolt
5
From Japan
On 2017-02-09 15:34:49
Replace the washer with the replacement hexagon socket with the bolt where there is, the on-board tool can be small
This review is about item#41486435.
Fastening of motorcycle to aluminum alloy part
5
From Japan
On 2017-02-03 20:54:52
I think that it is less likely to hurt the tightening surface because the seat surface is circular and wide. At the same time I think that it will prevent loosening from collapse etc.
This review is about item#41486584.
Fixing the motorcycle disk
4
From Japan
On 2016-09-20 17:23:12
Although there are slight variations in the accuracy of the flange part, it is inexpensive to use without problems, good
This review is about item#41486532.
When replacing parts
5
From Japan
On 2016-06-19 05:52:47
I was searching for a slightly looking screw that changed and arrived. Since it is a flange bolt, it can be tightened securely. Although it is obvious, it is unsuitable for mounting aluminum parts.
This review is about item#41486496.

Related Products