Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimension da(phimm) Pitch Dimensions dk (mm) Length (mm) Nominal Designation of Screw Dimensions W (mm) Dimension h (mm) Dimension K(mm) Dimensions e (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimension da(phimm) Pitch Dimensions dk (mm) Length (mm) Nominal Designation of Screw Dimensions W (mm) Dimension h (mm) Dimension K(mm) Dimensions e (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 20 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(5PC) 1 8x20 41486855 4.99 SGD
In stock
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 16 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(6PC) 1 8x16 41486846 5.99 SGD
In stock
4 (min)0.25 (min)2 (max)6.8 1 10.1 8 M6 13.6 (min)1 3.3 (min)4.58 Trivalent White 1Pack(10PC) 1 6x8 41486751 5.99 SGD
In stock
3 (min)0.2 (min)1.6 (max)5.7 0.8 8.5 10 M5 11.4 (min)0.9 2.75 (min)3.44 Trivalent White 1Pack(10PC) 1 5x10 41486715 5.99 SGD
In stock
2.5 (min)0.2 (min)1.3 (max)4.7 0.7 6.8 8 M4 9.2 (min)0.7 2.2 (min)2.87 Trivalent White 1Pack(13PC) 1 4x8 41486672 5.99 SGD
In stock
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 25 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(5PC) 1 8x25 41486864 4.99 SGD
In stock
2 (min)0.1 (min)1.05 (max)3.6 0.5 5.2 8 M3 7 (min)0.6 1.65 (min)2.3 Trivalent White 1Pack(13PC) 1 3x8 41486654 5.99 SGD
In stock
4 (Min)0.25 (Min)2 (Max)6.8 1 10.1 20 M6 13.6 (Min)1 3.3 (Min)4.58 TrivalentWhite 1Pack(9PC) 1 6x20 41486803 4.99 SGD
Shipped after 2018-01-24
4 (min)0.25 (min)2 (max)6.8 1 10.1 25 M6 13.6 (min)1 3.3 (min)4.58 Trivalent White 1Pack(8PC) 1 6x25 41486812 5.99 SGD
In stock
4 (min)0.25 (min)2 (max)6.8 1 10.1 10 M6 13.6 (min)1 3.3 (min)4.58 Trivalent White 1Pack(10PC) 1 6x10 41486767 5.99 SGD
In stock
2.5 (min)0.2 (min)1.3 (max)4.7 0.7 6.8 6 M4 9.2 (min)0.7 2.2 (min)2.87 Trivalent White 1Pack(13PC) 1 4x6 41486663 5.99 SGD
In stock
3 (min)0.2 (min)1.6 (max)5.7 0.8 8.5 15 M5 11.4 (min)0.9 2.75 (min)3.44 Trivalent White 1Pack(10PC) 1 5x15 41486733 5.99 SGD
In stock
3 (min)0.2 (min)1.6 (max)5.7 0.8 8.5 12 M5 11.4 (min)0.9 2.75 (min)3.44 Trivalent White 1Pack(10PC) 1 5x12 41486724 5.99 SGD
In stock
2.5 (min)0.2 (min)1.3 (max)4.7 0.7 6.8 12 M4 9.2 (min)0.7 2.2 (min)2.87 Trivalent White 1Pack(13PC) 1 4x12 41486697 5.99 SGD
In stock
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 12 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(6PC) 1 8x12 41486837 5.99 SGD
In stock
4 (min)0.25 (min)2 (max)6.8 1 10.1 16 M6 13.6 (min)1 3.3 (min)4.58 Trivalent White 1Pack(10PC) 1 6x16 41486794 4.99 SGD
In stock
3 (min)0.2 (min)1.6 (max)5.7 0.8 8.5 8 M5 11.4 (min)0.9 2.75 (min)3.44 Trivalent White 1Pack(12PC) 1 5x8 41486706 5.99 SGD
In stock
2.5 (min)0.2 (min)1.3 (max)4.7 0.7 6.8 10 M4 9.2 (min)0.7 2.2 (min)2.87 Trivalent White 1Pack(13PC) 1 4x10 41486681 4.99 SGD
Shipped after 2018-01-24
4 (min)0.25 (min)2 (max)6.8 1 10.1 30 M6 13.6 (min)1 3.3 (min)4.58 Trivalent White 1Pack(8PC) 1 6x30 41486821 5.99 SGD
In stock
2 (min)0.1 (min)1.05 (max)3.6 0.5 5.2 6 M3 7 (min)0.6 1.65 (min)2.3 Trivalent White 1Pack(13PC) 1 3x6 41486645 9.99 SGD
In stock
3 (min)0.2 (min)1.6 (max)5.7 0.8 8.5 6 M5 11.4 (min)0.9 2.75 (min)3.44 Trivalent White 1Pack(8PC) 1 M5x6 42799592 5.99 SGD
In stock
2.5 (min)0.2 (min)1.3 (max)4.7 0.7 6.8 15 M4 9.2 (min)0.7 2.2 (min)2.87 Trivalent White 1Pack(13PC) 1 M4x15 42799583 5.99 SGD
In stock
6 (min)0.4 (min)3.1 (max)11.2 1.5 15.5 16 M10 20.9 (min)1.6 5.5 (min)6.86 Trivalent White 1Pack(4PC) 1 M10x16 42799635 4.99 SGD
In stock
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 15 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(6PC) 1 M8x15 42799617 5.99 SGD
In stock
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 40 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(4PC) 1 M8x40 42799626 5.99 SGD
In stock
5 (min)0.4 (min)2.6 (max)9.2 1.25 12.6 10 M8 17 (min)1.4 4.4 (min)5.72 Trivalent White 1Pack(6PC) 1 M8x10 42799601 5.99 SGD
In stock
4 (Min) 0.25 (Min) 2 (Maximum) 6.8 1 10.1 15 M6 13.6 (Min) 1 3.3 (Min) 4.58 Trivalent White 1Pack(10PC) 1 6x15 41486785 4.99 SGD
Shipped after 2018-01-24
3 (Min)0.2 (Min)1.6 (Max)5.7 0.8 8.5 20 M5 11.4 (Min)0.9 2.75 (Min)3.44 TrivalentWhite 1Pack(10PC) 1 5x20 41486742 4.99 SGD
In stock
4 (Min)0.25 (Min)2 (Max)6.8 1 10.1 12 M6 13.6 (Min)1 3.3 (Min)4.58 TrivalentWhite 1Pack(10PC) 1 6x12 41486776 4.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to stop resin parts
5
From Japan
On 2016-02-23 16:00:56
I am very satisfied.
This review is about item#41486724.

Related Products