Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Dimension r (mm) Dimension t (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions w (mm) Dimensions da (mm) Dimension h (mm) Dimension K(mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension r (mm) Dimension t (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions w (mm) Dimensions da (mm) Dimension h (mm) Dimension K(mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 (min)0.4 (min)2.6 1.25 M8 20 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 1Pack(5PC) 1 8x20 41487092 4.99 SGD
Shipped after 2018-04-23
2.5 (min)0.2 (min)1.3 0.7 M4 12 6.8 9.2 (max)4.7 (min)0.7 2.2 (min)2.87 1Pack(13PC) 1 4x12 41486916 4.99 SGD
Shipped after 2018-04-23
2.5 (min)0.2 (min)1.3 0.7 M4 8 6.8 9.2 (max)4.7 (min)0.7 2.2 (min)2.87 1Pack(13PC) 1 4x8 41486891 5.99 SGD
Shipped after 2018-04-24
2.5 (min)0.2 (min)1.3 0.7 M4 10 6.8 9.2 (max)4.7 (min)0.7 2.2 (min)2.87 1Pack(13PC) 1 4x10 41486907 5.99 SGD
Shipped after 2018-04-24
5 (min)0.4 (min)2.6 1.25 M8 16 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 1Pack(6PC) 1 8x16 41487083 4.99 SGD
Shipped after 2018-04-23
5 (min)0.4 (min)2.6 1.25 M8 15 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 1Pack(6PC) 1 8x15 41487074 4.99 SGD
Shipped after 2018-04-24
5 (min)0.4 (min)2.6 1.25 M8 12 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 1Pack(6PC) 1 8x12 41487065 4.99 SGD
Shipped after 2018-04-24
4 (min)0.25 (min)2 1 M6 30 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(8PC) 1 6x30 41487047 4.99 SGD
Shipped after 2018-04-23
4 (min)0.25 (min)2 1 M6 10 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(10PC) 1 6x10 41486986 4.99 SGD
Shipped after 2018-04-23
5 (min)0.4 (min)2.6 1.25 M8 40 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 1Pack(4PC) 1 8x40 41487101 4.99 SGD
Shipped after 2018-04-23
4 (min)0.25 (min)2 1 M6 25 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(8PC) 1 6x25 41487031 4.99 SGD
Shipped after 2018-04-25
4 (min)0.25 (min)2 1 M6 20 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(9PC) 1 6x20 41487022 4.99 SGD
Shipped after 2018-04-23
4 (min)0.25 (min)2 1 M6 12 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(10PC) 1 6x12 41486995 4.99 SGD
Shipped after 2018-04-23
3 (min)0.2 (min)1.6 0.8 M5 8 8.5 11.4 (max)5.7 (min)0.9 2.75 (min)3.44 1Pack(12PC) 1 5x8 41486925 5.99 SGD
Shipped after 2018-09-21
4 (min)0.25 (min)2 1 M6 8 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(10PC) 1 6x8 41486977 5.99 SGD
Shipped after 2018-04-24
4 (min)0.25 (min)2 1 M6 15 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(10PC) 1 6x15 41487004 4.99 SGD
Shipped after 2018-04-23
3 (min)0.2 (min)1.6 0.8 M5 16 8.5 11.4 (max)5.7 (min)0.9 2.75 (min)3.44 1Pack(10PC) 1 5x16 41486952 4.99 SGD
Shipped after 2018-04-23
4 (min)0.25 (min)2 1 M6 16 10.1 13.6 (max)6.8 (min)1 3.3 (min)4.58 1Pack(10PC) 1 6x16 41487013 4.99 SGD
Shipped after 2018-04-23
3 (min)0.2 (min)1.6 0.8 M5 20 8.5 11.4 (max)5.7 (min)0.9 2.75 (min)3.44 1Pack(10PC) 1 5x20 41486961 4.99 SGD
Shipped after 2018-04-23
5 (min)0.4 (min)2.6 1.25 M8 10 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 1Pack(6PC) 1 8x10 41487056 5.99 SGD
Shipped after 2018-04-24
3 (min)0.2 (min)1.6 0.8 M5 10 8.5 11.4 (max)5.7 (min)0.9 2.75 (min)3.44 1Pack(10PC) 1 5x10 41486934 4.99 SGD
Shipped after 2018-04-23
3 (Min)0.2 (Min)1.6 0.8 M5 12 8.5 11.4 (Max)5.7 (Min)0.9 2.75 (Min)3.44 1Pack(10PC) 1 5x12 41486943 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle parts installation
5
From Japan
On 2018-03-25 22:49:08
Because it is a lineup which is not put in the home center, it is saved. Since it can be mounted with a nice feel without a washer, the serviceability has improved.
This review is about item#41487074.
When remodeling the outside seat rail of a car
5
From Japan
On 2017-08-18 14:00:52
It was used when remodeling to correct the offset of the seat rail to the door side. Because the depth of the hexagonal hole is shallow, it will be easy to lick the hexagonal hole when tightening · loosen, so it seems better to think about the tool selection to use well.
This review is about item#41487092.
For motorcycles
5
From Japan
On 2017-07-18 18:59:45
For seat cowl mounting. It is easier to tighten because it is a hexagonal change from a cross-shaped screw. I endow with subdivision.
This review is about item#41487013.
Used to re-ground the old car.
5
From Japan
On 2016-08-05 16:04:26
I used it in the ground to the engine block · head, but I think that there is a thing processed to prevent loosening due to temperature rise and aluminum · iron due to the difference in expansion rate. I use the tag with an umbrella part and use it.
This review is about item#41486977.

Related Products