Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flange Button Head Cap Screw, Stainless Steel, Pack Product

4.81 (47)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimension t (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions w (mm) Dimensions da (mm) Dimension h (mm) Dimension K(mm) Dimensions e (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension t (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions w (mm) Dimensions da (mm) Dimension h (mm) Dimension K(mm) Dimensions e (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(min)0.2 (min)1.3 0.7 M4 6 6.8 9.2 (max)4.7 (min)0.7 2.2 (min)2.87 2.5 1Pack(9PC) 1 4x6 41487205 4.99 SGD
In stock
(Min) 0.25 (Min) 2 1 M6 8 10.1 13.6 (Maximum) 6.8 (Min) 1 3.3 (Min) 4.58 4 1Pack(5PC) 1 6x8 41487354 4.99 SGD
In stock
(Minimum) 0.2 (Minimum) 1.6 0.8 M5 15 8.5 11.4 (Maximum) 5.7 (Minimum) 0.9 2.75 (Minimum) 3.44 3 1Pack(8PC) 1 5x15 41487311 4.99 SGD
In stock
(Minimum) 0.2 (Minimum) 1.6 0.8 M5 20 8.5 11.4 (Maximum) 5.7 (Minimum) 0.9 2.75 (Minimum) 3.44 3 1Pack(7PC) 1 5x20 41487336 4.99 SGD
In stock
(Minimum) 0.25 (Minimum) 2 1 M6 12 10.1 13.6 (Maximum) 6.8 1 (minimum) 3.3 (Minimum) 4.58 4 1Pack(6PC) 1 6x12 41487372 4.99 SGD
In stock
(Min) 0.4 (Min) 2.6 1.25 M8 30 12.6 17 (Maximum) 9.2 (Min) 1.4 4.4 (Min) 5.72 5 1Pack(3PC) 1 8x30 41487485 4.99 SGD
In stock
(Min) 0.4 (Min) 2.6 1.25 M8 16 12.6 17 (Maximum) 9.2 (Min) 1.4 4.4 (Min) 5.72 5 1Pack(4PC) 1 8x16 41487451 4.99 SGD
In stock
(Min) 0.25 (Min) 2 1 M6 10 10.1 13.6 (Maximum) 6.8 (Min) 1 3.3 (Min) 4.58 4 1Pack(6PC) 1 6x10 41487363 4.99 SGD
In stock
(Min) 0.2 (Min) 1.3 0.7 M4 8 6.8 9.2 (Maximum) 4.7 (Min) 0.7 2.2 (Min) 2.87 2.5 1Pack(10PC) 1 4x8 41487214 4.99 SGD
In stock
(Min) 0.2 (Min) 1.3 0.7 M4 25 6.8 9.2 (Maximum) 4.7 (Min) 0.7 2.2 (Min) 2.87 2.5 1Pack(7PC) 1 4x25 41487275 4.99 SGD
In stock
(Min) 0.2 (Min) 1.3 0.7 M4 20 6.8 9.2 (Maximum) 4.7 (Min) 0.7 2.2 (Min) 2.87 2.5 1Pack(8PC) 1 4x20 41487266 4.99 SGD
In stock
(Min) 0.2 (Min) 1.3 0.7 M4 16 6.8 9.2 (Maximum) 4.7 (Min) 0.7 2.2 (Min) 2.87 2.5 1Pack(8PC) 1 4x16 41487257 4.99 SGD
In stock
(Min) 0.2 (Min) 1.3 0.7 M4 12 6.8 9.2 (Maximum) 4.7 (Min) 0.7 2.2 (Min) 2.87 2.5 1Pack(10PC) 1 4x12 41487232 4.99 SGD
In stock
(Minimum) 0.25 (Minimum) 2 1 M6 15 10.1 13.6 (Maximum) 6.8 1 (minimum) 3.3 (Minimum) 4.58 4 1Pack(6PC) 1 6x15 41487381 4.99 SGD
In stock
(Minimum) 0.25 (Minimum) 2 1 M6 20 10.1 13.6 (Maximum) 6.8 1 (minimum) 3.3 (Minimum) 4.58 4 1Pack(5PC) 1 6x20 41487406 4.99 SGD
In stock
(Min)0.1 (Min)1.05 0.5 M3 10 5.2 7 (Max)3.6 (Min)0.6 1.65 (Min)2.3 2 1Pack(10PC) 1 3x10 41487162 4.99 SGD
Shipped after 2018-07-18
(Min)0.2 (Min)1.6 0.8 M5 10 8.5 11.4 (Max)5.7 (Min)0.9 2.75 (Min)3.44 3 1Pack(8PC) 1 5x10 41487293 4.99 SGD
Shipped after 2018-09-10
(Min)0.2 (Min)1.6 0.8 M5 16 8.5 11.4 (Max)5.7 (Min)0.9 2.75 (Min)3.44 3 1Pack(8PC) 1 5x16 41487327 4.99 SGD
In stock
(Min)0.2 (Min)1.6 0.8 M5 25 8.5 11.4 (Max)5.7 (Min)0.9 2.75 (Min)3.44 3 1Pack(6PC) 1 5x25 41487345 4.99 SGD
In stock
(Min)0.25 (Min)2 1 M6 16 10.1 13.6 (Max)6.8 (Min)1 3.3 (Min)4.58 4 1Pack(6PC) 1 6x16 41487397 4.99 SGD
In stock
(Min)0.4 (Min)2.6 1.25 M8 15 12.6 17 (Max)9.2 (Min)1.4 4.4 (Min)5.72 5 1Pack(4PC) 1 8x15 41487442 4.99 SGD
In stock
(Min)0.4 (Min)2.6 1.25 M8 20 12.6 17 (Max)9.2 (Min)1.4 4.4 (Min)5.72 5 1Pack(4PC) 1 8x20 41487467 4.99 SGD
In stock
(Min)0.4 (Min)2.6 1.25 M8 25 12.6 17 (Max)9.2 (Min)1.4 4.4 (Min)5.72 5 1Pack(3PC) 1 8x25 41487476 4.99 SGD
In stock
(Min)0.25 (Min)2 1 M6 25 10.1 13.6 (Max)6.8 (Min)1 3.3 (Min)4.58 4 1Pack(5PC) 1 6x25 41487415 4.99 SGD
In stock
(Min)0.25 (Min)2 1 M6 30 10.1 13.6 (Max)6.8 (Min)1 3.3 (Min)4.58 4 1Pack(4PC) 1 6x30 41487424 4.99 SGD
In stock
(Min)0.2 (Min)1.3 0.7 M4 10 6.8 9.2 (Max)4.7 (Min)0.7 2.2 (Min)2.87 2.5 1Pack(10PC) 1 4x10 41487223 4.99 SGD
In stock
(Min)0.2 (Min)1.6 0.8 M5 8 8.5 11.4 (Max)5.7 (Min)0.9 2.75 (Min)3.44 3 1Pack(8PC) 1 5x8 41487284 4.99 SGD
In stock
(Min) 0.2 (Min) 1.6 0.8 M5 12 8.5 11.4 (Maximum) 5.7 (Min) 0.9 2.75 (Min) 3.44 3 1Pack(8PC) 1 5x12 41487302 4.99 SGD
In stock
(min)0.4 (min)2.6 1.25 M8 12 12.6 17 (max)9.2 (min)1.4 4.4 (min)5.72 5 1Pack(4PC) 1 8x12 41487433 4.99 SGD
In stock
(min)0.1 (min)1.05 0.5 M3 6 5.2 7 (max)3.6 (min)0.6 1.65 (min)2.3 2 1Pack(12PC) 1 3x6 41487144 4.99 SGD
In stock
(min)0.1 (min)1.05 0.5 M3 12 5.2 7 (max)3.6 (min)0.6 1.65 (min)2.3 2 1Pack(10PC) 1 3x12 41487171 4.99 SGD
In stock
(min)0.2 (min)1.3 0.7 M4 15 6.8 9.2 - (min)0.7 2.2 (min)2.87 2.5 1Pack(9PC) 1 4x15 41487241 4.99 SGD
In stock
(min)0.1 (min)1.05 0.5 M3 8 5.2 7 (max)3.6 (min)0.6 1.65 (min)2.3 2 1Pack(12PC) 1 3x8 41487153 4.99 SGD
In stock
(min)0.1 (min)1.05 0.5 M3 20 5.2 7 (max)3.6 (min)0.6 1.65 (min)2.3 2 1Pack(9PC) 1 3x20 41487196 4.99 SGD
In stock
(min)0.1 (min)1.05 0.5 M3 16 5.2 7 (max)3.6 (min)0.6 1.65 (min)2.3 2 1Pack(9PC) 1 3x16 41487187 4.99 SGD
In stock
(min)0.1 (min)1.05 0.5 M3 5 5.2 7 (max)3.6 (min)0.6 1.65 (min)2.3 2 1Pack(10PC) 1 3x5 41487135 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
47 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-04-05 15:40:17
Since this shape and size are not put in the home center, it is saved.
This review is about item#41487284.
Repair of car exterior
5
From Japan
On 2018-04-03 15:57:52
I used it as a substitute for a place where it gets rusted with genuine iron bolt. In the genuine bolt, washers were used together, but due to the flange attachment, the washer became unnecessary, it became very light but also lightweight. I live in a rural city, but dispatch was quick and saved.
This review is about item#41487406.
To the sprocket mounting bolt of the motorcycle
4
From Japan
On 2018-03-09 14:06:56
The stability is better than just the button cap by the flange, it is better to suppress the height than using the washer. This time the flange diameter was large so it was cut to the size perfect with the lathe but it is good that there is no worry of rust unlike iron. It is even better if there is a stainless steel material of a higher strength.
This review is about item#41487476.
For the production of racing vehicles
5
From Japan
On 2018-02-10 08:57:41
I was looking for rust free things with few protrusions, I am satisfied with the length as well. At home centers etc., it is something that I do not see first, so it is saved. However, although I have purchased about 50 so far, it was impossible to use one screw thread collapsed ...
This review is about item#41487381.
For work
5
From Japan
On 2018-01-23 10:47:19
It is a very good product with very beautiful finish and high accuracy.
This review is about item#41487232.
For machine assembly
5
From Japan
On 2018-01-09 09:41:21
I am thankful that you can buy screws of special shape that you buy box at the screw shop in small units as well.
This review is about item#41487144.
The head should be small.
4
From Japan
On 2018-01-07 17:53:59
Use it wherever the screw head was in the way. It is okay for you to be well-built.
This review is about item#41487293.
For the maintenance of mechanical parts
5
From Japan
On 2018-01-07 16:25:14
Because it is a hexagon, it is easier to tighten, and even with a hole with a small screw diameter, thanks to the flange it was possible to fix the parts stably. Because it is strong against rust, it is very helpful because it is stainless steel.
This review is about item#41487232.
Maintenance of motorcycle
5
From Japan
On 2018-01-03 12:30:08
Used as a repair part for dropout due to use of BMW F 650 Funduro. No problem at all.
This review is about item#41487327.
For exterior use such as cowl
5
From Japan
On 2017-10-18 21:19:18
I am using a few pieces to stop the exterior of the scooter because it is strong because it is made of low head + stainless steel and it is strong against rust. There are also more cool bolts, but the price is cheap and the number is full so I think this is a good choice for this. Where you can not see it even with those who adhere to the appearance · It may be a smart choice to use these bolts in an unobtrusive place.
This review is about item#41487302.

Related Products