Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Surface Processing Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Surface Processing Nominal Designation of Screw Dimensions dk (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5 3.8 1.25 20 Chromate M8 13   1Pack(4PC) 1 8x20 41488203 4.99 SGD
In stock
5 5 3.8 1.25 25 - M8 13   1pack(4pc) 1 8 x25 41488212 4.99 SGD
In stock
5 5 3.8 1.25 16 - M8 13 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 8 x16 41488194 5.99 SGD
In stock
6 6 4.5 1.5 25 - M10 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 10 x25 41488237 5.99 SGD
In stock
3.5 3 2.7 0.8 6 - M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 5 x6 41488133 5.99 SGD
In stock
3.5 3 2.7 0.8 16 - M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 5 x16 41488151 5.99 SGD
In stock
4 4 3 1 12 - M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 6 x12 41488176 5.99 SGD
In stock
4 4 3 1 15 - M6 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 6 x15 41488185 5.99 SGD
In stock
3.5 3 2.7 0.8 12 - M5 8.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 5 x12 41488142 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I used it as a genuine substitute bolt of an Italian made motorcycle.
5
From Japan
On 2016-11-19 18:31:44
It was very helpful, except for low head chromate bolt, because its appearance is strange.
This review is about item#41488203.
Fastening of motorcycle parts
5
From Japan
On 2015-03-12 21:22:10
I do not dislike chrome plating, it is quite enough. There is no problem at the time of tightening. This price is satisfactory as Rowhead is expensive.
This review is about item#41488203.
Motorcycle maintenance
5
From Japan
On 2015-02-06 13:29:15
Is pleased
This review is about item#41488151.
Machine maintenance
5
From Japan
On 2013-01-06 21:21:09
I am using it for machine maintenance, but I highly recommend accuracy.
This review is about item#41488203.

Related Products