Buy more than* S$200* and get FREE SHIPPING

Low Head Cap, SCM435, Uni Chromate, Pack Product

3.86 (7)
Surface Processing
UNIQLO
Material
SCM435
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Screw Type Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Screw Type Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 13 5 5 Half the screw 3.8 1.25 40 1Pack(3PC) 1 8x40 41488772 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 12 1Pack(7PC) 1 6x12 41488562 4.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 6 1Pack(5PC) 1 5x6 41488465 5.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 25 1Pack(5PC) 1 5x25 41488535 5.99 SGD
In stock
M4 7 2.8 2.5 Full Thread 2.3 0.7 15 1Pack(8PC) 1 4x15 41488431 5.99 SGD
In stock
M4 7 2.8 2.5 Full Thread 2.3 0.7 12 1Pack(9PC) 1 4x12 41488422 4.99 SGD
In stock
M12 18 7 8 Half screw 5 1.75 35 1Pack(2PC) 1 12x35 41488912 5.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 30 1Pack(4PC) 1 8x30 41488754 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 14 1Pack(4PC) 1 8x14 41488693 5.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 20 1Pack(7PC) 1 5x20 41488526 5.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 15 1Pack(8PC) 1 5x15 41488501 5.99 SGD
In stock
M4 7 2.8 2.5 Full Thread 2.3 0.7 6 1Pack(9PC) 1 4x6 41488395 5.99 SGD
In stock
M3 5.5 2 2 Full Thread 1.5 0.5 5 1Pack(5PC) 1 3x5 41488343 5.99 SGD
In stock
M12 18 7 8 Full Thread 5 1.75 20 1Pack(2PC) 1 12x20 41488885 6.99 SGD
In stock
M10 16 6 6 Full Thread 4.5 1.5 15 1Pack(3PC) 1 10x15 41488797 4.99 SGD
In stock
M6 10 4 4 Half screw 3 1 40 1Pack(4PC) 1 6x40 41488657 4.99 SGD
In stock
M6 10 4 4 Half screw 3 1 35 1Pack(4PC) 1 6x35 41488641 4.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 16 1Pack(7PC) 1 5x16 41488517 5.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 10 1Pack(8PC) 1 5x10 41488483 4.99 SGD
Shipped after 2018-10-02
M4 7 2.8 2.5 Full Thread 2.3 0.7 20 1Pack(7PC) 1 4x20 41488456 5.99 SGD
In stock
M12 18 7 8 Half screw 5 1.75 45 1Pack(2PC) 1 12x45 41488937 5.99 SGD
In stock
M10 16 6 6 Half screw 4.5 1.5 45 1Pack(2PC) 1 10x45 41488867 5.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 12 1Pack(4PC) 1 8x12 41488684 5.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 8 1Pack(6PC) 1 6x8 41488544 4.99 SGD
In stock
M6 10 4 4 Half screw 3 1 45 1Pack(3PC) 1 6x45 41488666 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 18 1Pack(4PC) 1 6x18 41488605 5.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 12 1Pack(8PC) 1 5x12 41488492 5.99 SGD
In stock
M4 7 2.8 2.5 Full Thread 2.3 0.7 16 1Pack(8PC) 1 4x16 41488447 5.99 SGD
In stock
M3 5.5 2 2 Full Thread 1.5 0.5 8 1Pack(12PC) 1 3x8 41488361 4.99 SGD
In stock
M3 5.5 2 2 Full Thread 1.5 0.5 6 1Pack(9PC) 1 3x6 41488352 5.99 SGD
In stock
M12 18 7 8 Full Thread 5 1.75 30 1Pack(2PC) 1 12x30 41488903 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 16 1Pack(4PC) 1 8x16 41488711 5.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 16 1Pack(5PC) 1 6x16 41488596 4.99 SGD
In stock
M4 7 2.8 2.5 Full Thread 2.3 0.7 8 1Pack(10PC) 1 4x8 41488404 4.99 SGD
In stock
M10 16 6 6 Half screw 4.5 1.5 35 1Pack(2PC) 1 10x35 41488842 9.99 SGD
Shipped after 2018-10-01
M10 16 6 6 Full Thread 4.5 1.5 30 1Pack(2PC) 1 10x30 41488833 4.99 SGD
In stock
M8 13 5 5 Half screw 3.8 1.25 35 1Pack(3PC) 1 8x35 41488763 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 25 1Pack(4PC) 1 8x25 41488745 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 18 1Pack(3PC) 1 8x18 41488727 5.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 15 1Pack(6PC) 1 6x15 41488587 4.99 SGD
In stock
M4 7 2.8 2.5 Full Thread 2.3 0.7 10 1Pack(10PC) 1 4x10 41488413 4.99 SGD
In stock
M12 18 7 8 Half screw 5 1.75 40 1Pack(2PC) 1 12x40 41488921 5.99 SGD
In stock
M10 16 6 6 Half screw 4.5 1.5 50 1Pack(2PC) 1 10x50 41488876 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 20 1Pack(4PC) 1 8x20 41488736 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 10 1Pack(4PC) 1 8x10 41488675 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 10 1Pack(7PC) 1 6x10 41488553 5.99 SGD
In stock
M3 5.5 2 2 Full Thread 1.5 0.5 14 1Pack(9PC) 1 3x14 41488386 4.99 SGD
In stock
M12 18 7 8 Full Thread 5 1.75 25 1Pack(2PC) 1 12x25 41488894 4.99 SGD
In stock
M10 16 6 6 Full Thread 4.5 1.5 16 1Pack(3PC) 1 10x16 41488806 4.99 SGD
Shipped after 2018-10-03
M10 16 6 6 All screws 4.5 1.5 20 1Pack(3PC) 1 10x20 41488815 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 25 1Pack(6PC) 1 6x25 41488623 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 30 1Pack(5PC) 1 6x30 41488632 4.99 SGD
In stock
M8 13 5 5 Full Thread 3.8 1.25 15 1Pack(4PC) 1 8x15 41488702 4.99 SGD
In stock
M10 16 6 6 Full Thread 4.5 1.5 25 1Pack(3PC) 1 10x25 41488824 4.99 SGD
In stock
M5 8.5 3.5 3 Full Thread 2.7 0.8 8 1Pack(6PC) 1 5x8 41488474 4.99 SGD
In stock
M8 13 5 5 Half screw 3.8 1.25 50 1Pack(2PC) 1 8x50 41488781 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 20 1Pack(7PC) 1 6x20 41488614 4.99 SGD
In stock
M6 10 4 4 Full Thread 3 1 14 1Pack(7PC) 1 6x14 41488571 -
Discontinued
[x]
M3 5.5 2 2 Full Thread 1.5 0.5 10 1Pack(12PC) 1 3x10 41488377 5.99 SGD
In stock
M10 16 6 6 Half screw 4.5 1.5 40 1Pack(2PC) 1 10x40 41488851 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2016-08-18 17:16:51
Because it is a type that does not have a home center and so on, it is saved.
This review is about item#41488587.
Repair parts for repair
5
From Japan
On 2015-12-23 17:08:57
It is not inferior to the manufacturer.
This review is about item#41488806.
For motorcycles
4
From Japan
On 2015-08-05 17:34:48
I am sorry that there was no chromate in the desired dimensions. Others are good.
This review is about item#41488614.
Automobile
5
From Japan
On 2015-08-05 00:18:49
Can arrange with small lot.
This review is about item#41488492.
Motorcycle maintenance custom
5
From Japan
On 2014-06-11 14:20:20
Can be used normally No problem
This review is about item#41488614.
For fixing parts
3
From Japan
On 2014-03-17 00:05:49
I purchased a M8 × 50 mm product. For reference, it is "half screw", but there is no screw about 20 mm under the neck.
This review is about item#41488781.
Installation of mechanical parts
1
From Japan
On 2013-11-22 11:27:16
Even though it was all screws in the image, the real thing was not about 15 mm roughly screwed. Was fooled. I will not buy it again.
This review is about item#41488876.

Related Products