Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Dimension D (phi mm) Material Nominal Designation of Screw Dimension K(mm) Dimensions D (mm) Dimension S (mm) Dimension t (mm) Pitch Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension D (phi mm) Material Nominal Designation of Screw Dimension K(mm) Dimensions D (mm) Dimension S (mm) Dimension t (mm) Pitch Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - - M6 4 8.5 4 (Min)3 1 Stainless   1Pack(2PC) 1 6x25 41489314 4.99 SGD
In stock
25 - - M8 5 10 5 (min)4 1.25 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x25 41489375 5.99 SGD
Shipped after 2018-04-25
15 - - M8 5 10 5 (min)4 1.25 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x15 41489341 5.99 SGD
Shipped after 2018-04-25
14 - - M8 5 10 5 (min)4 1.25 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x14 41489332 5.99 SGD
Shipped after 2018-04-25
12 - - M8 5 10 5 (min)4 1.25 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x12 41489323 5.99 SGD
Shipped after 2018-04-25
10 - - M6 4 8.5 4 (min)3 1 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x10 41489253 5.99 SGD
Shipped after 2018-04-25
16 - - M5 3.5 7 3 (min)2.5 0.8 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x16 41489226 5.99 SGD
Shipped after 2018-04-25
12 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x12 41489131 5.99 SGD
Shipped after 2018-04-25
30 - - M10 6 13 6 (min)4.5 1.5 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x30 41489402 5.99 SGD
Shipped after 2018-04-25
14 - - M5 3.5 7 3 (min)2.5 0.8 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x14 41489201 5.99 SGD
Shipped after 2018-04-25
20 - - M8 5 10 5 (min)4 1.25 Stainless   1PC 1 8x20 41489366 4.99 SGD
In stock
16 - - M6 4 8.5 4 (min)3 1 Stainless   1Pack(2PC) 1 6x16 41489296 4.99 SGD
In stock
6 - - M5 3.5 7 3 (min)2.5 0.8 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x6 41489183 5.99 SGD
Shipped after 2018-04-25
20 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x20 41489174 5.99 SGD
Shipped after 2018-04-25
16 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x16 41489165 5.99 SGD
Shipped after 2018-04-25
10 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x10 41489122 5.99 SGD
Shipped after 2018-04-25
14 - - M6 4 8.5 4 (min)3 1 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x14 41489271 5.99 SGD
Shipped after 2018-04-25
12 - - M6 4 8.5 4 (min)3 1 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x12 41489262 5.99 SGD
Shipped after 2018-04-25
16 - - M10 6 13 6 (min)4.5 1.5 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x16 41489393 5.99 SGD
Shipped after 2018-04-25
16 - - M8 5 10 5 (min)4 1.25 Stainless   1PC 1 8x16 41489357 4.99 SGD
In stock
8 - - M6 4 8.5 4 (min)3 1 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x8 41489244 5.99 SGD
Shipped after 2018-04-25
20 - - M6 4 8.5 4 (min)3 1 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x20 41489305 5.99 SGD
Shipped after 2018-04-25
5 - - M3 2 4.5 2 (min)1.5 0.5 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x5 41489061 5.99 SGD
Shipped after 2018-04-25
35 - - M10 6 13 6 (min)4.5 1.5 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10x35 41489411 9.99 SGD
Shipped after 2018-04-25
30 - - M8 5 10 5 (min)4 1.25 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 8x30 41489384 5.99 SGD
Shipped after 2018-04-25
15 - - M6 4 8.5 4 (min)3 1 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 6x15 41489287 5.99 SGD
Shipped after 2018-04-25
15 - - M5 3.5 7 3 (min)2.5 0.8 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x15 41489217 5.99 SGD
Shipped after 2018-04-25
15 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x15 41489156 5.99 SGD
Shipped after 2018-04-25
14 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x14 41489147 5.99 SGD
Shipped after 2018-04-25
6 - - M3 2 4.5 2 (min)1.5 0.5 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x6 41489077 5.99 SGD
Shipped after 2018-04-25
12 - - M5 3.5 7 3 (min)2.5 0.8 Stainless   1Pack(2PC) 1 5x12 41489192 4.99 SGD
In stock
8 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x8 41489113 5.99 SGD
Shipped after 2018-04-25
6 - - M4 2.8 5.5 2.5 (min)2.0 0.7 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 4x6 41489104 5.99 SGD
Shipped after 2018-04-25
8 - - M3 2 4.5 2 (min)1.5 0.5 Stainless *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 3x8 41489086 5.99 SGD
Shipped after 2018-04-25
30 - - M12 7 16 8 (min)5 1.75 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x30 41489427 5.99 SGD
Shipped after 2018-04-25
20 13 Stainless M10 6 - 6 (min)4.5 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x20 42799863 5.99 SGD
Shipped after 2018-04-25
25 16 Stainless M12 7 - 8 (min)5 1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x25 42799897 5.99 SGD
Shipped after 2018-04-25
20 16 Stainless M12 7 - 8 (min)5 1.75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M12x20 42799881 6.99 SGD
Shipped after 2018-04-25
25 13 Stainless M10 6 - 6 (min)4.5 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M10x25 42799872 5.99 SGD
Shipped after 2018-04-25
10 - - M3 2 4.5 2 (Min)1.5 0.5 Stainless   1Pack(3PC) 1 3x10 41489095 4.99 SGD
In stock
20 - - M5 3.5 7 3 (Min)2.5 0.8 Stainless   1Pack(2PC) 1 5x20 41489235 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the saddle stitching machine
4
From Japan
On 2016-12-15 10:19:07
Although it is not especially, I think that it is better if it is sold in a plastic case.
This review is about item#41489086.
For model production
4
From Japan
On 2014-06-10 17:05:39
Even if it is small, the degree of hooking of the wrench to the cap is good. However, I would like to improve the price side and line type of a shorter type.
This review is about item#41489061.

Related Products