Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

Dimension K(mm)
1.5
Surface Processing
Suzukoba
Material
SCM435
...see all>
Product Options
ADD TO CART
Pitch Length (mm) Nominal Designation of Screw Dimensions d2 (mm) Dimensions d1 (mm) Dimension S (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Nominal Designation of Screw Dimensions d2 (mm) Dimensions d1 (mm) Dimension S (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 10 M6 10 M6 3 (max)4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x10 41489524 5.99 SGD
Shipped after 2018-02-26
0.7 10 M4 8 M4 2 (max)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x10 41489472 5.99 SGD
Shipped after 2018-02-26
1 16 M6 10 M6 3 (max)4   1Pack(2PC) 1 6x16 41489533 4.99 SGD
In stock
0.8 20 M5 9 M5 3 (max)3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 5x20 41489515 5.99 SGD
Shipped after 2018-02-26
1.25 20 M8 13 M8 4 (Max)5   1Pack(2PC) 1 8x20 41489542 5.99 SGD
In stock
0.7 6 M4 8 M4 2 (max)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x6 41489454 5.99 SGD
Shipped after 2018-02-26
0.8 10 M5 9 M5 3 (max)3   1Pack(3PC) 1 5x10 41489506 4.99 SGD
In stock
0.7 8 M4 8 M4 2 (max)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x8 41489463 5.99 SGD
Shipped after 2018-02-26
0.7 16 M4 8 M4 2 (max)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x16 41489497 5.99 SGD
Shipped after 2018-02-26
0.7 12 M4 8 M4 2 (max)2.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x12 41489481 5.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products