Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultra Low Head Cap, SCM435, Zinc Black, Pack Product

5.00 (4)
Dimension K(mm)
1.5
Surface Processing
Zinc black
Material
SCM435
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions d2 (mm) Dimensions d1 (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions d2 (mm) Dimensions d1 (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 9 M5 3 (max)3 0.8 16 1Pack(3PC) 1 5x16 41489621 4.99 SGD
In stock
M5 9 M5 3 (Up to) 3 0.8 12 1Pack(3PC) 1 5x12 41489612 4.99 SGD
In stock
M5 9 M5 3 (Maximum) 3 0.8 10 1Pack(3PC) 1 5x10 41489603 4.99 SGD
In stock
M5 9 M5 3 (max)3 0.8 20 1Pack(3PC) 1 5x20 41489637 4.99 SGD
In stock
M4 8 M4 2 (max)2.5 0.7 12 1Pack(3PC) 1 4x12 41489585 5.99 SGD
In stock
M6 10 M6 3 (max)4 1 20 1Pack(2PC) 1 6x20 41489664 4.99 SGD
In stock
M4 8 M4 2 (max)2.5 0.7 8 1Pack(3PC) 1 4x8 41489567 5.99 SGD
In stock
M4 8 M4 2 (max)2.5 0.7 10 1Pack(3PC) 1 4x10 41489576 4.99 SGD
In stock
M4 8 M4 2 (Maximum) 2.5 0.7 16 1Pack(3PC) 1 4x16 41489594 4.99 SGD
In stock
M4 8 M4 2 (Maximum) 2.5 0.7 6 1Pack(3PC) 1 4x6 41489551 4.99 SGD
In stock
M6 10 M6 3 (Max)4 1 12 1Pack(3PC) 1 6x12 41489655 4.99 SGD
In stock
M6 10 M6 3 (Max)4 1 10 1Pack(3PC) 1 6x10 41489646 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I bought it to keep the tank emblem of RD 125 of the 1973 model.
5
From Japan
On 2018-05-30 18:22:06
The size and atmosphere were perfect! This is recommended.
This review is about item#41489567.
Installation of shaft support
5
From Japan
On 2017-12-04 16:48:01
Since the head of the ordinary cap is high and the linear bearing does not move downward I tried using this cap The range of motion has increased steadily, and it looks refreshing and I am satisfied Is it because the demand is low? I am happy if it is cheaper
This review is about item#41489621.
Used to fix the number plate of a car
5
From Japan
On 2017-07-27 08:53:14
Although I do not think that the bolt which was originally attached is nice in appearance nor rusty side, I feel like a sense of unity increases on refreshing when I change to this type.
This review is about item#41489664.
Assembling the racing cart
5
From Japan
On 2016-08-08 23:59:57
I can not get the size that I want very much with this extremity crank bolt, but it was saved because I could purchase it very cheaply.
This review is about item#41489664.

Related Products