Buy more than* S$200* and get FREE SHIPPING

Ultra Slim Low Head Cap Screw NS, Hex Socket Cap, SCM435, Uni Chromate

4.00 (1)
Surface Processing
UNIQLO
Material
SCM435
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 13 1.5 4 (min)4.2 1.25 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x25 41490994 5.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x20 41490933 5.99 SGD
In stock
M5 9 1.5 3 (min)1.8 0.8 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x8 41490827 5.99 SGD
Shipped after 2018-05-22
M10 16 1.5 5 (min)4.2 1.5 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x30 41491055 4.99 SGD
Shipped after 2018-05-22
M10 16 1.5 5 (min)4.2 1.5 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x10 41491021 5.99 SGD
Shipped after 2018-05-22
M8 13 1.5 4 (min)4.2 1.25 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x16 41490976 4.99 SGD
Shipped after 2018-05-22
M4 8 1.5 2 (min)1.7 0.7 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x10 41490784 5.99 SGD
Shipped after 2018-05-22
M8 13 1.5 4 (min)4.2 1.25 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x30 41491003 4.99 SGD
Shipped after 2018-05-22
M8 13 1.5 4 (min)4.2 1.25 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x20 41490985 4.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x8 41490881 5.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 6   1Pack(3PC) 1 6x6 41490872 4.99 SGD
In stock
M6 10 1.5 3 (min)2.5 1 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x25 41490942 5.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x12 41490906 5.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x10 41490897 5.99 SGD
Shipped after 2018-05-22
M5 9 1.5 3 (min)1.8 0.8 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x10 41490836 5.99 SGD
Shipped after 2018-05-22
M3 6 1.3 1.5 (min)1.2 0.5 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x6 41490741 5.99 SGD
Shipped after 2018-05-22
M8 13 1.5 4 (min)4.2 1.25 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x12 41490967 4.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x16 41490924 5.99 SGD
Shipped after 2018-05-22
M4 8 1.5 2 (min)1.7 0.7 6   1Pack(5PC) 1 4x6 41490766 4.99 SGD
Shipped after 2018-05-23
M4 8 1.5 2 (min)1.7 0.7 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x16 41490802 5.99 SGD
Shipped after 2018-05-22
M10 16 1.5 5 (min)4.2 1.5 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x35 41491064 5.99 SGD
Shipped after 2018-05-22
M5 9 1.5 3 (min)1.8 0.8 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x20 41490863 5.99 SGD
Shipped after 2018-05-22
M5 9 1.5 3 (min)1.8 0.8 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x16 41490854 5.99 SGD
Shipped after 2018-05-22
M4 8 1.5 2 (min)1.7 0.7 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x12 41490793 5.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 6x15 41490915 5.99 SGD
Shipped after 2018-05-22
M3 6 1.3 1.5 (min)1.2 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x8 41490757 5.99 SGD
Shipped after 2018-05-22
M10 16 1.5 5 (min)4.2 1.5 20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x20 41491037 4.99 SGD
Shipped after 2018-05-22
M4 8 1.5 2 (min)1.7 0.7 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 4x8 41490775 5.99 SGD
Shipped after 2018-05-22
M8 13 1.5 4 (min)4.2 1.25 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 8x35 41491012 4.99 SGD
Shipped after 2018-05-22
M6 10 1.5 3 (min)2.5 1 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 6x30 41490951 5.99 SGD
Shipped after 2018-05-22
M10 16 1.5 5 (min)4.2 1.5 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x25 41491046 4.99 SGD
Shipped after 2018-05-22
M5 9 1.5 3 (Min) 1.8 0.8 12   1Pack(4PC) 1 5x12 41490845 4.99 SGD
Shipped after 2018-05-22
M5 9 1.5 3 (Min)1.8 0.8 6   1Pack(4PC) 1 5x6 41490811 4.99 SGD
Shipped after 2018-05-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the stay
4
From Japan
On 2015-03-29 20:56:17
I am looking for bolts that are screwed to the very end of the head rather than the other bolts and I found this bolt. I hope this is a bit cheaper.
This review is about item#41490836.

Related Products