Buy more than* S$200* and get FREE SHIPPING

Pipe-Fitting, Plug Socket

5.00 (1)
Surface Processing
Chromate
...see all
Product Options
ADD TO CART
Material Dimension K(mm) Dimensions d2 (mm) Dimensions b (mm) Dimensions E (mm) Dimension S (mm) Dimension t (mm) Nominal Designation Length L(mm) Number of Threads Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension K(mm) Dimensions d2 (mm) Dimensions b (mm) Dimensions E (mm) Dimension S (mm) Dimension t (mm) Nominal Designation Length L(mm) Number of Threads Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Structuralcarbonsteel 1.4 12.301 0.7 (Min)1.5 6 (Min)4.5 PT1/4 9 19 13.157 1Pack(5PC) 1 PT1/4 41491457 4.32 SGD
In stock
Structuralcarbonsteel 1.4 15.806 0.7 (Min)1.5 8 (Min)5 PT3/8 10 19 16.662 1Pack(4PC) 1 PT3/8 41491466 4.48 SGD
In stock
Structure \ structure for carbon steel 2.5 40.431 1.1 (min)2 22 (min)10 PT1 1/4 19 - 41.91 1PC 1 PT1"1/4 41491484 13.92 SGD
Shipped after 2017-05-29
Structure \ structure for carbon steel 1.9 25.279 0.9 (min)2 14 (min)7 PT3/4 - - 26.441 1Pack(2PC) 1 PT3/4 41491475 5.22 SGD
Shipped after 2017-05-29
Structure \ structure for carbon steel 1 9.147 0.45 (min)1.5 5 (min)3 PT1/8 7 28 9.728 1Pack(6PC) 1 PT1/8 41491441 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic piping
5
From Japan
On 2017-03-21 21:20:04
You can use without any problems. Cheap and it will be saved. If there is a number sales It is welcome.
This review is about item#41491457.

Related Products