Buy more than* S$200* and get FREE SHIPPING

Hex Socket Taper Screw Thread, Structural Carbon Steel, Uni Chromate

4.50 (4)
Surface Processing
UNIQLO
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimension t (mm) Nominal Designation Length L(mm) Number of Threads Dimension d (mm) Material Dimension K(mm) Dimensions d2 (mm) Dimensions b (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension t (mm) Nominal Designation Length L(mm) Number of Threads Dimension d (mm) Material Dimension K(mm) Dimensions d2 (mm) Dimensions b (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 (min)9 PT1 16.5 - 33.249 Structure \ structure for carbon steel 2.5 31.77 1.1 (min)2 1PC 1 PT1" 41491572 5.99 SGD
Shipped after 2018-04-23
14 (min)7 PT3/4 - - 26.441 Structure \ structure for carbon steel 1.9 25.279 0.9 (min)2 1Pack(2PC) 1 PT3/4 41491563 5.99 SGD
Shipped after 2018-04-23
22 (min)10 PT1 1/2 20 - 47.803 Structure \ structure for carbon steel 2.5 46.324 1.1 (min)2 1PC 1 PT1"1/2 41491597 22.99 SGD
Shipped after 2018-04-24
22 (min)10 PT1 1/4 19 - 41.91 Structure \ structure for carbon steel 2.5 40.431 1.1 (min)2 1PC 1 PT1"1/4 41491581 13.99 SGD
Shipped after 2018-04-24
5 (Min) 3 PT1/8 7 28 9.728 Structural carbon steel 1 9.147 0.45 (Min) 1.5 1Pack(6PC) 1 PT1/8 41491527 4.99 SGD
Shipped after 2018-04-23
4 (Minimum) 3 PT1/16 6 28 7.723 Structural carbon steel 1 7.142 0.45 (Minimum) 1.5 1Pack(4PC) 1 PT1/16 41491511 -
Discontinued
[x]
6 (Minimum) 4.5 PT1/4 9 19 13.157 Structural carbon steel 1.4 12.301 0.7 (Minimum) 1.5 1Pack(5PC) 1 PT1/4 41491536 4.99 SGD
Shipped after 2018-04-23
8 (Min)5 PT3/8 10 19 16.662 Structuralcarbonsteel 1.4 15.806 0.7 (Min)1.5 1Pack(4PC) 1 PT3/8 41491545 4.99 SGD
Shipped after 2018-04-23
10 (Min)6 PT1/2 12 14 20.955 Structuralcarbonsteel 1.9 19.793 0.9 (Min)2 1Pack(3PC) 1 PT1/2 41491554 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-30 11:09:58
Unexpectedly there is a taper thread of this size when trying various blinds. I will search for a tapered screw there, but I can not find things of UNIQLO plating even if there are black dyed ones. It is a long-awaited product that was not likely to be present.
This review is about item#41491527.
Used for pneumatic equipment
5
From Japan
On 2017-09-04 20:13:07
Recently, it is saved because it is not in stock at the home center.
This review is about item#41491527.
Lid of solenoid valve
3
From Japan
On 2016-05-23 15:54:12
You had better have a seal tape
This review is about item#41491554.
Automobile · DOOR AIR HEM JIG Used for installation work
5
From Japan
On 2014-05-09 13:42:33
For products intended for overseas, black plugs are derived from rust, so purchasing Unichrome use products are satisfied unit price now
This review is about item#41491536.

Related Products