Buy more than* S$200* and get FREE SHIPPING

Hex Socket Taper Screw Thread, Stainless Steel

5.00 (6)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimension S (mm) Dimension t (mm) Dimensions a (mm) Number of Threads Dimension d (mm) Nominal Designation of Screw Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension S (mm) Dimension t (mm) Dimensions a (mm) Number of Threads Dimension d (mm) Nominal Designation of Screw Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum) 1.5 5 (Minimum) 3 3.97 28 9.728 R1/8 1 9.147 8 1Pack(2PC) 1 PT1/8 41491606 4.99 SGD
In stock
(min)2 17 (min)10 10.39 - 33.249 R1 2.5 31.77 19 1PC 1 PT1" 41491651 26.99 SGD
In stock
(Min) 1.5 8 (Minimum) 5 6.35 19 16.662 R3/8 1.4 15.806 12 1PC 1 PT3/8 41491624 4.99 SGD
In stock
(Minimum) 1.5 6 (Minimum) 5 6.01 19 13.157 R1/4 1.4 12.301 11 1Pack(2PC) 1 PT1/4 41491615 5.99 SGD
In stock
(Min) 2 10 (Min) 6.5 8.16 14 20.955 R1/2 1.9 19.793 15 1PC 1 PT1/2 41491633 5.99 SGD
In stock
(min)2 14 (min)8 9.53 - 26.441 R3/4 1.9 25.279 17 1PC 1 PT3/4 41491642 19.99 SGD
In stock
(min)2 22 (min)10 12.7 - 41.91 R1 1/4 2.5 40.431 22 1PC 1 PT1"1/4 41491667 48.99 SGD
In stock
(min)2 22 (min)10 12.7 - 47.803 R1 1/2 2.5 46.324 22 1PC 1 PT1"1/2 41491676 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Hole closure of plug hole
5
From Japan
On 2017-03-19 21:46:12
Stainless steel was sold at the hose center so it was saved.
This review is about item#41491606.
When car maintenance
5
From Japan
On 2016-06-08 14:38:11
I was saved because I was looking for a plug of this size. Quality is also very satisfactory.
This review is about item#41491624.
Changing bypass of hydraulic motor
5
From Japan
On 2015-12-24 00:15:34
no problem.
This review is about item#41491606.
Assembled on motorcycle parts
5
From Japan
On 2015-02-16 17:45:58
It was made of stainless steel and resistant to rust, and processing accuracy was not problematic.
This review is about item#41491606.
For the mechula lid of the car pressure sensor
5
From Japan
On 2014-09-02 18:27:14
I could use it without any problem. When I need it next time, I will ask for the same thing again.
This review is about item#41491606.
Air related
5
From Japan
On 2014-08-18 13:07:54
It can be used normally. There are no particular problems with finish and sending status.
This review is about item#41491606.

Related Products