Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Surface Processing Dimensions E (mm) Dimension S (mm) Dimension t (mm) Dimensions a (mm) Number of Threads Dimension d (mm) Nominal Designation of Screw Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions d2 (mm) Dimension l (mm) Surface Processing Dimensions E (mm) Dimension S (mm) Dimension t (mm) Dimensions a (mm) Number of Threads Dimension d (mm) Nominal Designation of Screw Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 12.301 11 TrivalentWhite (Min)1.5 6 (Min)5 6.01 19 13.157 R1/4 Structuralcarbonsteel   1Pack(5PC) 1 PT1/4 41491694 4.99 SGD
In stock
1.4 15.806 12 Trivalent White (min)1.5 8 (min)5 6.35 19 16.662 R3/8 Structure \ structure for carbon steel *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 PT3/8 41491703 5.99 SGD
Shipped after 2018-01-25
1.9 25.279 17 Trivalent White (min)2 14 (min)8 9.53 - 26.441 R3/4 Structure \ structure for carbon steel *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 PT3/4 41491721 6.99 SGD
Shipped after 2018-01-25
1 9.147 8 Trivalent White (min)1.5 5 (min)3 3.97 28 9.728 R1/8 Structure \ structure for carbon steel *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 PT1/8 41491685 5.99 SGD
Shipped after 2018-01-25
1.9 19.793 15 Trivalent White (min)2 10 (min)6.5 8.16 - 20.955 R1/2 Structure \ structure for carbon steel *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 PT1/2 41491712 5.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction machine repair, maintenance
5
From Japan
On 2016-08-11 12:42:16
In case of loosening, replace it without re-using it because it is very hard and the hexagon socket is painful or it is not loose unless heated with gas. It is cheap and I am grateful.
This review is about item#41491685.

Related Products