Buy more than* S$200* and get FREE SHIPPING

Hexagon socket head button bolt (SCM435 / chromate) (pack product)

4.50 (2)
Material
SCM435
...see all>
Product Options
ADD TO CART
Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions R1 (mm) Dimensions E (mm) Dimension S (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions R1 (mm) Dimensions E (mm) Dimension S (mm) Dimension t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 20 M8 14 6 5.9 5 3.5   1pack(8pc) 1 8 x20 41493121 4.99 SGD
In stock
1.25 25 M8 14 6 5.9 5 3.5   1pack(7pc) 1 8 x25 41493137 4.99 SGD
In stock
1.25 15 M8 14 6 5.9 5 3.5   1pack(8pc) 1 8 x15 41493103 4.99 SGD
In stock
1 15 M6 10.5 3.5 4.7 4 2.8   1pack(13pc) 1 6 x15 41492963 4.99 SGD
In stock
1.25 16 M8 14 6 5.9 5 3.5   1pack(8pc) 1 8 x16 41493112 4.99 SGD
In stock
1 30 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 6 x30 41493015 5.99 SGD
Shipped after 2018-01-18
1 55 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 6 x55 41493067 5.99 SGD
Shipped after 2018-01-18
1 10 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 6 x10 41492936 5.99 SGD
Shipped after 2018-01-18
1 12 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 6 x12 41492945 5.99 SGD
Shipped after 2018-01-18
1.25 50 M8 14 6 5.9 5 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 8 x50 41493182 5.99 SGD
Shipped after 2018-01-18
1.5 30 M10 18 6.5 7 6 4.2 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 10 x30 41493261 5.99 SGD
Shipped after 2018-01-18
0.8 10 M5 9.5 3 3.6 3 2.4 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 5 x10 41492832 5.99 SGD
Shipped after 2018-01-18
1 40 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 6 x40 41493033 5.99 SGD
Shipped after 2018-01-18
1.5 45 M10 18 6.5 7 6 4.2 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 10 x45 41493295 5.99 SGD
Shipped after 2018-01-18
0.5 8 M3 5.5 2 2.3 2 1.4 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 3 x8 41492701 5.99 SGD
Shipped after 2018-01-18
0.5 20 M3 5.5 2 2.3 2 1.4 *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 3 x20 41492717 5.99 SGD
Shipped after 2018-01-18
1 16 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 6 x16 41492972 5.99 SGD
Shipped after 2018-01-18
1 50 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 6 x50 41493051 5.99 SGD
Shipped after 2018-01-18
1.25 10 M8 14 6 5.9 5 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 8 x10 41493085 9.99 SGD
Shipped after 2018-01-19
1.25 45 M8 14 6 5.9 5 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 8 x45 41493173 5.99 SGD
Shipped after 2018-01-18
0.7 30 M4 7.5 2.5 2.9 2.5 1.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x30 41492805 9.99 SGD
Shipped after 2018-01-18
1 20 M6 10.5 3.5 4.7 4 2.8 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 6 x20 41492997 5.99 SGD
Shipped after 2018-01-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bolt for motorcycle
4
From Japan
On 2017-09-26 16:33:53
I did a lot of this type screws so I got a lot of trouble. If possible, I will do more if I replace it from a single one. This time it was slightly hesitated because the number of required numbers and the number of packages did not match delicately.
This review is about item#41493121.
Machine maintenance
5
From Japan
On 2017-02-04 19:58:39
There is no problem with the accuracy of both the screw thread and the hexagonal hole. Of course, the strength is also high. It was satisfactory when considering the price though plating was slightly weak whether it hated hydrogen embrittlement due to chrome moly material.
This review is about item#41492717.

Related Products