Buy more than* S$200* and get FREE SHIPPING

Hex Socket Button Head Bolt, Stainless Steel

4.58 (76)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions R1 (mm) Dimensions da (mm) Dimension K(mm) Dimensions E (mm) Dimension S (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimensions R1 (mm) Dimensions da (mm) Dimension K(mm) Dimensions E (mm) Dimension S (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 1.5 20 M10 18 6.5 (Maximum) 11.2 (Maximum) 6 7 6 (Min) 0.4 1Pack(2PC) 1 10x20 41496025 4.99 SGD
In stock
6 2 80 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x80 41496463 10.99 SGD
In stock
6 2 50 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x50 41496402 7.99 SGD
In stock
4.9 1.75 75 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x75 41496296 6.99 SGD
In stock
4.2 1.5 80 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x80 41496147 4.99 SGD
Shipped after 2018-05-25
4.2 1.5 45 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1Pack(2PC) 1 10x45 41496077 4.99 SGD
In stock
1.4 0.5 16 M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1Pack(20PC) 1 3x16 41495212 4.99 SGD
In stock
6 2 25 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x25 41496357 5.99 SGD
In stock
4.9 1.75 95 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x95 41496332 12.99 SGD
In stock
4.2 1.5 65 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x65 41496113 9.99 SGD
In stock
4.2 1.5 55 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x55 41496095 4.99 SGD
In stock
4.2 1.5 100 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x100 41496183 6.99 SGD
In stock
2.4 0.8 50 M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 1Pack(4PC) 1 5x50 41495544 4.99 SGD
In stock
6 2 60 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x60 41496427 8.99 SGD
In stock
4.9 1.75 60 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x60 41496262 5.99 SGD
In stock
4.9 1.75 55 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x55 41496253 4.99 SGD
In stock
4.9 1.75 25 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1Pack(2PC) 1 12x25 41496192 4.99 SGD
In stock
4.2 1.5 85 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x85 41496156 4.99 SGD
In stock
3.5 1.25 100 M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 1PC 1 8x100 41495991 4.99 SGD
In stock
2.8 1 22 M6 10.5 3.5 (max)6.8 (max)4 4.7 4 (min)0.25 1Pack(8PC) 1 6x22 41495666 4.99 SGD
In stock
2.4 0.8 35 M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 1Pack(7PC) 1 5x35 41495517 4.99 SGD
In stock
1.8 0.7 65 M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1Pack(5PC) 1 4x65 41495386 5.99 SGD
In stock
6 2 40 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x40 41496384 6.99 SGD
In stock
6 2 100 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x100 41496506 12.99 SGD
In stock
4.9 1.75 80 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x80 41496305 6.99 SGD
In stock
4.9 1.75 65 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x65 41496271 5.99 SGD
In stock
4.9 1.75 35 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1Pack(2PC) 1 12x35 41496217 5.99 SGD
Shipped after 2018-05-28
4.2 1.5 90 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x90 41496165 4.99 SGD
In stock
3.5 1.25 95 M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 1PC 1 8x95 41495982 4.99 SGD
In stock
3.5 1.25 14 M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 1Pack(5PC) 1 8x14 41495797 4.99 SGD
In stock
2.8 1 65 M6 10.5 3.5 (max)6.8 (max)4 4.7 4 (min)0.25 1Pack(3PC) 1 6x65 41495754 4.99 SGD
In stock
1.8 0.7 60 M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1Pack(5PC) 1 4x60 41495377 4.99 SGD
In stock
1.4 0.5 15 M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1Pack(20PC) 1 3x15 41495203 4.99 SGD
In stock
6 2 90 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x90 41496481 11.99 SGD
In stock
6 2 85 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x85 41496472 11.99 SGD
In stock
6 2 75 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x75 41496454 9.99 SGD
In stock
6 2 35 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x35 41496375 11.99 SGD
In stock
4.2 1.5 50 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1Pack(2PC) 1 10x50 41496086 5.99 SGD
In stock
4.2 1.5 16 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1Pack(2PC) 1 10x16 41496016 5.99 SGD
In stock
3.5 1.25 80 M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 1Pack(2PC) 1 8x80 41495955 5.99 SGD
In stock
4.9 1.75 70 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x70 41496287 5.99 SGD
In stock
4.2 1.5 75 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x75 41496131 5.99 SGD
In stock
3.5 1.25 90 M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 1PC 1 8x90 41495973 4.99 SGD
In stock
2.4 0.8 55 M5 9.5 3 (max)5.7 (max)3.4 3.6 3 (min)0.2 1Pack(4PC) 1 5x55 41495553 4.99 SGD
In stock
1.8 0.7 55 M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1Pack(6PC) 1 4x55 41495361 4.99 SGD
In stock
1.8 0.7 45 M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1Pack(8PC) 1 4x45 41495343 4.99 SGD
In stock
6 2 70 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x70 41496445 9.99 SGD
In stock
6 2 65 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x65 41496436 8.99 SGD
In stock
4.9 1.75 90 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x90 41496323 7.99 SGD
In stock
4.9 1.75 100 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x100 41496341 10.99 SGD
In stock
4.2 1.5 70 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x70 41496122 4.99 SGD
In stock
3.5 1.25 85 M8 14 6 (max)9.2 (max)5 5.9 5 (min)0.4 1PC 1 8x85 41495964 4.99 SGD
In stock
1.8 0.7 70 M4 7.5 2.5 (max)4.7 (max)2.6 2.9 2.5 (min)0.2 1Pack(5PC) 1 4x70 41495395 4.99 SGD
In stock
1.4 0.5 14 M3 5.5 2 (max)3.6 (max)2 2.3 2 (min)0.1 1Pack(20PC) 1 3x14 41495194 5.99 SGD
In stock
6 2 95 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x95 41496497 12.99 SGD
In stock
6 2 55 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x55 41496411 7.99 SGD
In stock
6 2 45 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x45 41496393 6.99 SGD
In stock
6 2 30 M16 28 10 (max)18.2 (max)8.5 11.7 10 (min)0.6 1PC 1 16x30 41496366 5.99 SGD
In stock
4.9 1.75 85 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x85 41496314 7.99 SGD
In stock
4.9 1.75 50 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x50 41496244 4.99 SGD
In stock
4.9 1.75 45 M12 21 7 (max)14.2 (max)7 9.4 8 (min)0.6 1PC 1 12x45 41496235 6.99 SGD
Shipped after 2018-05-29
4.2 1.5 95 M10 18 6.5 (max)11.2 (max)6 7 6 (min)0.4 1PC 1 10x95 41496174 5.99 SGD
In stock
3.5 1.25 30 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(3PC) 1 8x30 41495851 4.99 SGD
In stock
3.5 1.25 18 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(4PC) 1 8x18 41495824 4.99 SGD
In stock
4.2 1.5 25 M10 18 6.5 (Maximum) 11.2 (Maximum) 6 7 6 (Min) 0.4 1Pack(2PC) 1 10x25 41496034 4.99 SGD
In stock
2.8 1 50 M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 1Pack(4PC) 1 6x50 41495727 4.99 SGD
In stock
2.8 1 25 M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 1Pack(8PC) 1 6x25 41495675 4.99 SGD
In stock
3.5 1.25 12 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(5PC) 1 8x12 41495781 4.99 SGD
In stock
2.8 1 60 M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 1Pack(3PC) 1 6x60 41495745 4.99 SGD
In stock
2.8 1 55 M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 1Pack(3PC) 1 6x55 41495736 4.99 SGD
In stock
2.8 1 40 M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 1Pack(4PC) 1 6x40 41495702 4.99 SGD
In stock
1.4 0.5 6 M3 5.5 2 (Maximum) 3.6 (Up to) 2 2.3 2 (Minimum) 0.1 1Pack(25PC) 1 3x6 41495151 4.99 SGD
In stock
3.5 1.25 60 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(2PC) 1 8x60 41495912 4.99 SGD
In stock
3.5 1.25 50 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(2PC) 1 8x50 41495894 4.99 SGD
In stock
3.5 1.25 45 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(3PC) 1 8x45 41495885 4.99 SGD
In stock
1.8 0.7 20 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Min) 0.2 1Pack(13PC) 1 4x20 41495291 4.99 SGD
In stock
1.8 0.7 8 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Minimum) 0.2 1Pack(20PC) 1 4x8 41495246 4.99 SGD
In stock
1.8 0.7 10 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Minimum) 0.2 1Pack(20PC) 1 4x10 41495255 4.99 SGD
In stock
1.8 0.7 12 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Minimum) 0.2 1Pack(20PC) 1 4x12 41495264 4.99 SGD
In stock
3.5 1.25 40 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(3PC) 1 8x40 41495876 4.99 SGD
In stock
3.5 1.25 15 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(5PC) 1 8x15 41495806 4.99 SGD
In stock
4.2 1.5 15 M10 18 6.5 (Maximum) 11.2 (Maximum) 6 7 6 (Min) 0.4 1Pack(2PC) 1 10x15 41496007 4.99 SGD
In stock
2.8 1 18 M6 10.5 3.5 (Maximum) 6.8 (Maximum) 4 4.7 4 (Min) 0.25 1Pack(9PC) 1 6x18 41495641 4.99 SGD
In stock
1.8 0.7 15 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Min) 0.2 1Pack(17PC) 1 4x15 41495273 4.99 SGD
In stock
1.4 0.5 10 M3 5.5 2 (Maximum) 3.6 (Up to) 2 2.3 2 (Minimum) 0.1 1Pack(25PC) 1 3x10 41495176 4.99 SGD
In stock
2.4 0.8 30 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Min) 0.2 1Pack(10PC) 1 5x30 41495501 4.99 SGD
In stock
2.4 0.8 12 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(13PC) 1 5x12 41495422 4.99 SGD
In stock
1.4 0.5 5 M3 5.5 2 (Maximum) 3.6 (Maximum) 2 2.3 2 (Min) 0.1 1Pack(17PC) 1 3x5 41495142 4.99 SGD
In stock
1.4 0.5 12 M3 5.5 2 (Maximum) 3.6 (Maximum) 2 2.3 2 (Min) 0.1 1Pack(25PC) 1 3x12 41495185 4.99 SGD
In stock
3.5 1.25 70 M8 14 6 (Maximum) 9.2 (Maximum) 5 5.9 5 (Min) 0.4 1Pack(2PC) 1 8x70 41495937 4.99 SGD
In stock
1.8 0.7 40 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Min) 0.2 1Pack(9PC) 1 4x40 41495334 4.99 SGD
In stock
1.8 0.7 16 M4 7.5 2.5 (Maximum) 4.7 (Maximum) 2.6 2.9 2.5 (Min) 0.2 1Pack(13PC) 1 4x16 41495282 4.99 SGD
In stock
1.4 0.5 8 M3 5.5 2 (Maximum) 3.6 (Up to) 2 2.3 2 (Minimum) 0.1 1Pack(25PC) 1 3x8 41495167 4.99 SGD
In stock
2.4 0.8 8 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(12PC) 1 5x8 41495404 4.99 SGD
In stock
4.2 1.5 60 M10 18 6.5 (Maximum) 11.2 (Maximum) 6 7 6 (Min) 0.4 1PC 1 10x60 41496104 4.99 SGD
In stock
2.4 0.8 14 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(13PC) 1 5x14 41495431 4.99 SGD
In stock
2.8 1 70 M6 10.5 3.5 (Max)6.8 (Max)4 4.7 4 (Min)0.25 1Pack(3PC) 1 6x70 41495763 4.99 SGD
In stock
2.4 0.8 45 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(5PC) 1 5x45 41495535 4.99 SGD
In stock
2.4 0.8 65 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(3PC) 1 5x65 41495571 4.99 SGD
In stock
1.8 0.7 35 M4 7.5 2.5 (Max)4.7 (Max)2.6 2.9 2.5 (Min)0.2 1Pack(10PC) 1 4x35 41495325 4.99 SGD
In stock
4.9 1.75 30 M12 21 7 (Max)14.2 (Max)7 9.4 8 (Min)0.6 1Pack(2PC) 1 12x30 41496201 5.99 SGD
In stock
3.5 1.25 75 M8 14 6 (Max)9.2 (Max)5 5.9 5 (Min)0.4 1Pack(2PC) 1 8x75 41495946 5.99 SGD
In stock
4.2 1.5 40 M10 18 6.5 (Max)11.2 (Max)6 7 6 (Min)0.4 1Pack(2PC) 1 10x40 41496061 4.99 SGD
In stock
2.4 0.8 22 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(10PC) 1 5x22 41495483 4.99 SGD
In stock
1.4 0.5 20 M3 5.5 2 (Max)3.6 (Max)2 2.3 2 (Min)0.1 1Pack(20PC) 1 3x20 41495221 4.99 SGD
In stock
1.8 0.7 6 M4 7.5 2.5 (Max)4.7 (Max)2.6 2.9 2.5 (Min)0.2 1Pack(15PC) 1 4x6 41495237 4.99 SGD
In stock
1.8 0.7 50 M4 7.5 2.5 (Max)4.7 (Max)2.6 2.9 2.5 (Min)0.2 1Pack(7PC) 1 4x50 41495352 4.99 SGD
In stock
1.8 0.7 25 M4 7.5 2.5 (Max)4.7 (Max)2.6 2.9 2.5 (Min)0.2 1Pack(12PC) 1 4x25 41495307 4.99 SGD
In stock
3.5 1.25 65 M8 14 6 (Max)9.2 (Max)5 5.9 5 (Min)0.4 1Pack(2PC) 1 8x65 41495921 4.99 SGD
In stock
2.4 0.8 60 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Min) 0.2 1Pack(4PC) 1 5x60 41495562 4.99 SGD
In stock
4.9 1.75 40 M12 21 7 (Max)14.2 (Max)7 9.4 8 (Min)0.6 1Pack(2PC) 1 12x40 41496226 5.99 SGD
In stock
2.4 0.8 40 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(5PC) 1 5x40 41495526 4.99 SGD
In stock
2.4 0.8 70 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(3PC) 1 5x70 41495587 4.99 SGD
Shipped after 2018-05-29
3.5 1.25 10 M8 14 6 (Max)9.2 (Max)5 5.9 5 (Min)0.4 1Pack(4PC) 1 8x10 41495772 4.99 SGD
In stock
1.4 0.5 4 M3 5.5 2 (Max)3.6 (Max)2 2.3 2 (Min)0.1 1Pack(17PC) 1 3x4 41495133 4.99 SGD
In stock
2.8 1 14 M6 10.5 3.5 (Max)6.8 (Max)4 4.7 4 (Min)0.25 1Pack(10PC) 1 6x14 41495614 4.99 SGD
In stock
1.8 0.7 30 M4 7.5 2.5 (Max)4.7 (Max)2.6 2.9 2.5 (Min)0.2 1Pack(10PC) 1 4x30 41495316 4.99 SGD
In stock
2.4 0.8 16 M5 9.5 3 (Max)5.7 (Max)3.4 3.6 3 (Min)0.2 1Pack(13PC) 1 5x16 41495456 4.99 SGD
In stock
2.4 0.8 18 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(12PC) 1 5x18 41495465 4.99 SGD
In stock
2.4 0.8 20 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(12PC) 1 5x20 41495474 4.99 SGD
In stock
3.5 1.25 20 M8 14 6 (Maximum) 9.2 (Up to) 5 5.9 5 (Minimum) 0.4 1Pack(4PC) 1 8x20 41495833 4.99 SGD
In stock
3.5 1.25 25 M8 14 6 (Maximum) 9.2 (Up to) 5 5.9 5 (Minimum) 0.4 1Pack(4PC) 1 8x25 41495842 4.99 SGD
In stock
2.4 0.8 15 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(13PC) 1 5x15 41495447 4.99 SGD
In stock
2.8 1 15 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(10PC) 1 6x15 41495623 4.99 SGD
In stock
2.8 1 16 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(10PC) 1 6x16 41495632 4.99 SGD
In stock
2.8 1 45 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(4PC) 1 6x45 41495711 4.99 SGD
In stock
2.4 0.8 25 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(10PC) 1 5x25 41495492 4.99 SGD
In stock
2.8 1 10 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(10PC) 1 6x10 41495596 4.99 SGD
In stock
2.8 1 30 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(7PC) 1 6x30 41495684 4.99 SGD
In stock
2.8 1 35 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(5PC) 1 6x35 41495693 4.99 SGD
In stock
3.5 1.25 16 M8 14 6 (Maximum) 9.2 (Up to) 5 5.9 5 (Minimum) 0.4 1Pack(5PC) 1 8x16 41495815 4.99 SGD
In stock
4.2 1.5 30 M10 18 6.5 (Maximum) 11.2 (Maximum) 6 7 6 (Minimum) 0.4 1Pack(2PC) 1 10x30 41496043 4.99 SGD
In stock
2.4 0.8 10 M5 9.5 3 (Maximum) 5.7 (Maximum) 3.4 3.6 3 (Minimum) 0.2 1Pack(15PC) 1 5x10 41495413 4.99 SGD
In stock
2.8 1 12 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(10PC) 1 6x12 41495605 4.99 SGD
In stock
2.8 1 20 M6 10.5 3.5 (Maximum) 6.8 (Up to) 4 4.7 4 (Minimum) 0.25 1Pack(9PC) 1 6x20 41495657 4.99 SGD
In stock
3.5 1.25 35 M8 14 6 (Maximum) 9.2 (Up to) 5 5.9 5 (Minimum) 0.4 1Pack(3PC) 1 8x35 41495867 4.99 SGD
In stock
4.2 1.5 35 M10 18 6.5 (Maximum) 11.2 (Maximum) 6 7 6 (Minimum) 0.4 1Pack(2PC) 1 10x35 41496052 4.99 SGD
In stock
3.5 1.25 55 M8 14 6 (Maximum) 9.2 (Up to) 5 5.9 5 (Minimum) 0.4 1Pack(2PC) 1 8x55 41495903 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 56
4 star 12
3 star 5
2 star 2
1 star 1
Review Rating: 4.58
76 Customer Reviews
The reviews are automatic translation.
bike
4
From Japan
On 2018-05-11 15:17:55
Because it looks good and texture is good, we use it by exchanging it with the part of normal cap bolt. After that we will be saved if the amount is cheap.
This review is about item#41495885.
As a motorcycle part
5
From Japan
On 2018-05-07 18:03:13
Back step of the motorcycle When I purchased an external item, the same size as this bolt was used, it was made of iron and was used for places where it is easily exposed to moisture. Therefore, it was this bolt that I caught sight of SUS made of the same size. It was shiny and it looked pretty crisp as it looked beautiful. I am very satisfied.
This review is about item#41495657.
Food processing machine cover plate mounting
5
From Japan
On 2018-04-23 15:51:56
Transport equipment cover mounting bolt may loosen or may drop out at its worst resulting in contamination Our company inspects with a regular periodical feeling determined and we are carrying out the replacement work if necessary. Because it is a machine with different length and thickness at the part, small sorting goods that can be procured as much as necessary are very easy to use and convenient Of course, it is saved because it is a bolt quality that does not stretch or distort even if it is used at the specified specified torque.
This review is about item#41495736.
For fixing parts of prototype machine
4
From Japan
On 2018-04-23 14:41:46
Finished looking feeling is good, and the way of extending the bolt when it is tightened is also stable. Is it rust prevention after that?
This review is about item#41495684.
When working
5
From Japan
On 2018-04-17 18:31:08
Because my head is hexagonal I do not have to worry about licking I wanted this
This review is about item#41495133.
Production of audio equipment
5
From Japan
On 2018-04-12 14:50:07
It is acquisition in the production use of audio equipment. It is reasonable and good quality.
This review is about item#41495185.
For home use
5
From Japan
On 2018-04-09 14:29:16
I think this COSPA is good at this price I would like to purchase again
This review is about item#41495133.
I bought it as a part for mounting a motorcycle.
5
From Japan
On 2018-02-26 14:56:37
I was able to install the finish as I was considering. Thank you very much.
This review is about item#41495894.
bike
5
From Japan
On 2018-02-20 17:13:14
I bought it for repairing a motorcycle but it was able to be used without problems.
This review is about item#41495255.
For motorcycle maintenance
5
From Japan
On 2018-02-16 00:29:54
I attached it to the handle clamp and used it to catch the city character. Long size is saved because it is hard to get at home center.
This review is about item#41495991.

Related Products