Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Button Head Bolt, Stainless Steel, Black, Pack Product

Nominal Designation of Screw
M8
Dimensions dk (mm)
14
Dimensions R1 (mm)
6
Surface Processing
Black
Dimensions E (mm)
5.9
Dimension S (mm)
5
Dimension t (mm)
3.5
Pitch
1.25
Material
Stainless
...see all>
Product Options
ADD TO CART
Length (mm) Dimensions da (mm) Dimension K(mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimensions da (mm) Dimension K(mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 (Maximum) 9.2 (Maximum) 5 (Min) 0.4 1Pack(3PC) 1 8x20 41496524 4.99 SGD
In stock
30 (Max)9.2 (Max)5 (Min)0.4 1Pack(2PC) 1 8x30 41496533 4.99 SGD
In stock
15 (Max)9.2 (Max)5 (Min)0.4 1Pack(3PC) 1 8x15 41496515 4.99 SGD
In stock
ADD TO CART

Related Products