Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Button Head Bolt, UNC Stainless Steel

5.00 (3)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Length (inch) Dimensions L (inch) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (inch) Dimensions L (inch) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x1" 41497057 14.99 SGD
Shipped after 2018-06-25
1-1/2 1-1/2 1/4 (max)11.099,(min)10.642 (max)3.352,(min)3.098 (min)2.209 20 6.3 1PC 1 1/4x1"1/2 41496926 9.99 SGD
Shipped after 2018-06-25
1/2 1/2 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1Pack(2PC) 1 #6x1/2 41496691 5.99 SGD
Shipped after 2018-06-25
1/4 1/4 #4 (max)5.410,(min)5.105 (max)1.498,(min)1.295 (min)0.889 40 2.8 1Pack(2PC) 1 #4x1/4 41496612 5.99 SGD
Shipped after 2018-06-25
3/4 3/4 #10 (max)9.169,(min)8.813 (max)2.565,(min)2.311 (min)1.778 24 4.8 1Pack(2PC) 1 #10x3/4 41496847 5.99 SGD
Shipped after 2018-06-25
5/8 5/8 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x5/8 41497032 11.99 SGD
Shipped after 2018-06-25
1-1/4 1-1/4 1/4 (max)11.099,(min)10.642 (max)3.352,(min)3.098 (min)2.209 20 6.3 1PC 1 1/4x1"1/4 41496917 7.99 SGD
Shipped after 2018-06-25
5/8 5/8 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1Pack(2PC) 1 #8x5/8 41496786 5.99 SGD
Shipped after 2018-06-25
3/8 3/8 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1Pack(2PC) 1 #8x3/8 41496752 5.99 SGD
Shipped after 2018-06-25
7/8 7/8 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1PC 1 #6x7/8 41496716 5.99 SGD
Shipped after 2018-06-25
1/4 1/4 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1Pack(2PC) 1 #6x1/4 41496664 5.99 SGD
Shipped after 2018-06-25
2 2 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x2" 41496996 21.99 SGD
Shipped after 2018-06-25
2 2 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x2" 41497093 28.99 SGD
Shipped after 2018-06-25
1/2 1/2 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x1/2 41497023 12.99 SGD
Shipped after 2018-06-25
1/4 1/4 #3 (max)4.775,(min)4.470 (max)1.320,(min)1.117 (min)0.889 48 2.5 1PC 1 #3x1/4 41496603 5.99 SGD
Shipped after 2018-06-25
3/8 3/8 #2 (max)4.165,(min)3.911 (max)1.168,(min)0.965 (min)0.711 56 2.1 1Pack(2PC) 1 #2x3/8 41496585 5.99 SGD
Shipped after 2018-06-25
1/2 1/2 #10 (max)9.169,(min)8.813 (max)2.565,(min)2.311 (min)1.778 24 4.8 1Pack(2PC) 1 #10x1/2 41496822 5.99 SGD
Shipped after 2018-06-25
3 3 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x3" 41497005 31.99 SGD
Shipped after 2018-06-25
3/4 3/4 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x3/4 41497041 11.99 SGD
In stock
5/16 5/16 1/4 (max)11.099,(min)10.642 (max)3.352,(min)3.098 (min)2.209 20 6.3 1PC 1 1/4x5/16 41496856 7.99 SGD
In stock
3/8 3/8 1/4 (max)11.099,(min)10.642 (max)3.352,(min)3.098 (min)2.209 20 6.3 1PC 1 1/4x3/8 41496865 4.99 SGD
In stock
2-1/4 2-1/4 1/4 (max)11.099,(min)10.642 (max)3.352,(min)3.098 (min)2.209 20 6.3 1PC 1 1/4x2"1/4 41496935 14.99 SGD
Shipped after 2018-06-25
5/16 5/16 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1Pack(2PC) 1 #6x5/16 41496673 5.99 SGD
Shipped after 2018-06-25
5/16 5/16 #4 (max)5.410,(min)5.105 (max)1.498,(min)1.295 (min)0.889 40 2.8 1Pack(2PC) 1 #4x5/16 41496621 5.99 SGD
Shipped after 2018-06-25
3/8 3/8 #4 (max)5.410,(min)5.105 (max)1.498,(min)1.295 (min)0.889 40 2.8 1Pack(2PC) 1 #4x3/8 41496637 5.99 SGD
Shipped after 2018-06-25
5/8 5/8 #10 (max)9.169,(min)8.813 (max)2.565,(min)2.311 (min)1.778 24 4.8 1Pack(2PC) 1 #10x5/8 41496831 5.99 SGD
Shipped after 2018-06-25
3/8 3/8 #10 (max)9.169,(min)8.813 (max)2.565,(min)2.311 (min)1.778 24 4.8 1Pack(2PC) 1 #10x3/8 41496813 5.99 SGD
Shipped after 2018-06-25
1/2 1/2 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x1/2 41496953 7.99 SGD
Shipped after 2018-06-25
1 1 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x1" 41496971 9.99 SGD
Shipped after 2018-06-25
3/4 3/4 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1Pack(2PC) 1 #8x3/4 41496795 5.99 SGD
Shipped after 2018-06-25
1-1/4 1-1/4 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1PC 1 #8x1"1/4 41496804 10.99 SGD
Shipped after 2018-06-25
1/4 1/4 #2 (max)4.165,(min)3.911 (max)1.168,(min)0.965 (min)0.711 56 2.1 1Pack(2PC) 1 #2x1/4 41496567 5.99 SGD
Shipped after 2018-06-25
3-1/2 3-1/2 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x3"1/2 41497014 33.99 SGD
Shipped after 2018-06-25
1-1/2 1-1/2 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x1"1/2 41497075 17.99 SGD
Shipped after 2018-06-25
2-1/2 2-1/2 1/4 (max)11.099,(min)10.642 (max)3.352,(min)3.098 (min)2.209 20 6.3 1PC 1 1/4x2"1/2 41496944 14.99 SGD
Shipped after 2018-06-25
1-1/2 1-1/2 1/2 (max)22.225,(min)21.615 (max)6.223,(min)4.445 (min)4.445 - 12.7 1PC 1 1/2x1"1/2 41497102 42.99 SGD
Shipped after 2018-06-25
3/8 3/8 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1Pack(2PC) 1 #6x3/8 41496682 5.99 SGD
Shipped after 2018-06-25
3/16 3/16 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1Pack(2PC) 1 #6x3/16 41496655 5.99 SGD
Shipped after 2018-06-25
5/8 5/8 #4 (max)5.410,(min)5.105 (max)1.498,(min)1.295 (min)0.889 40 2.8 1PC 1 #4x5/8 41496646 5.99 SGD
Shipped after 2018-06-25
5/16 5/16 #2 (max)4.165,(min)3.911 (max)1.168,(min)0.965 (min)0.711 56 2.1 1Pack(2PC) 1 #2x5/16 41496576 5.99 SGD
Shipped after 2018-06-25
1/2 1/2 #2 (max)4.165,(min)3.911 (max)1.168,(min)0.965 (min)0.711 56 2.1 1PC 1 #2x1/2 41496594 5.99 SGD
Shipped after 2018-06-25
1-3/4 1-3/4 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x1"3/4 41497084 22.99 SGD
Shipped after 2018-06-25
1/2 1/2 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1Pack(2PC) 1 #8x1/2 41496777 5.99 SGD
Shipped after 2018-06-25
3/4 3/4 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x3/4 41496962 6.99 SGD
In stock
1-1/2 1-1/2 5/16 (max)13.893,(min)13.385 (max)3.860,(min)2.667 (min)2.667 - 7.9 1PC 1 5/16x1"1/2 41496987 15.99 SGD
Shipped after 2018-06-25
1-1/4 1-1/4 3/8 (max)16.662,(min)16.154 (max)4.699,(min)3.098 (min)3.098 - 9.5 1PC 1 3/8x1"1/4 41497066 14.99 SGD
Shipped after 2018-06-25
7/16 7/16 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1PC 1 #8x7/16 41496761 5.99 SGD
Shipped after 2018-06-25
5/16 5/16 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1Pack(2PC) 1 #8x5/16 41496743 5.99 SGD
Shipped after 2018-06-25
1/4 1/4 #8 (max)7.924,(min)7.569 (max)2.209,(min)1.955 (min)1.320 32 4.1 1Pack(2PC) 1 #8x1/4 41496734 5.99 SGD
Shipped after 2018-06-25
5/8 5/8 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1Pack(2PC) 1 #6x5/8 41496707 5.99 SGD
Shipped after 2018-06-25
1-1/2 1-1/2 #6 (max)6.654,(min)6.35 (max)1.854,(min)1.600 (min)1.117 32 3.5 1PC 1 #6x1"1/2 41496725 9.99 SGD
Shipped after 2018-06-25
3/16 3/16 #2 (max)4.165,(min)3.911 (max)1.168,(min)0.965 (min)0.711 56 2.1 1Pack(2PC) 1 #2x3/16 41496551 5.99 SGD
Shipped after 2018-06-25
1/8 1/8 #2 (max)4.165,(min)3.911 (max)1.168,(min)0.965 (min)0.711 56 2.1 1PC 1 #2x1/8 41496542 5.99 SGD
Shipped after 2018-06-25
5/8 5/8 1/4 (Maximum) 11.099, (minimum) 10.642 (Maximum) 3.352, (minimum) 3.098 (Min) 2.209 20 6.3 1PC 1 1/4x5/8 41496883 4.99 SGD
In stock
41702 41702 41643 (Maximum) 11.099, (Min) 10.642 (Max) 3.352, (Min) 3.098 (Min)2.209 20 6.3 1PC 1 1/4x3/4 41496892 4.99 SGD
In stock
1 1 1/4 (Maximum) 11.099, (minimum) 10.642 (Maximum) 3.352, (minimum) 3.098 (Min) 2.209 20 6.3 1PC 1 1/4x1" 41496901 4.99 SGD
In stock
41641 41641 41643 (Maximum) 11.099, (Min) 10.642 (Max) 3.352, (Min) 3.098 (Min)2.209 20 6.3 1PC 1 1/4x1/2 41496874 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bolt replacement for furniture
5
From Japan
On 2016-12-14 20:14:30
The hexagonal hole of the bolt fixing the unit shelf shelf to the scallop of the MUJI made MUJI made goods (not of course advertisement, for the sake of the reader's sake, not to be bad) collapsed inadvertently, this is screw Zaurus Someday I was looking for a substitute because it was necessary to exchange as either. The standard of this bolt is UNC (coarse grid of unified screws) rather than ordinary one ISO (metric screw) (The adjuster bolt is ISO M8,,,,,). Nominal diameter of screw is # 10, length is 5/8 inch, that is, # 10 X 5/8 is correct bolt and head is low, preferably stainless steel is necessary, but naturally such a niche is in the home center There is not. It is always appreciated from the viewpoint of shipping cost and trouble that you can always ask along with other products from the list that is easy to see. When we judged and compare the hand screws and ruler and screw specification table while judging it, I am fortunate correct answer. However, since the unit shelf original bolt has a flange, it can be used for stopping the shelf as it is, but this product has no flange (as long as the low head stainless steel unified screw with flange is checked on the net, unfortunately it is not on the market So), you must bite the washer so that your head does not get stuck in a stupid hole. People without washers, let's buy them here. Also, do not forget to prepare a hexagon socket wrench as the size of the hexagon socket is 3.5 mm smaller than the original (hexagon socket flank width 4 mm). Well, if you are watching this, you already have it ....
This review is about item#41496831.
Maintenance of tape recorder AG-440B made by US AMPEX
5
From Japan
On 2016-08-03 17:13:57
Basically, when assembling after disassembly and repair, screws always use new articles, but old screws had rust a little, so all new screws are stainless steel. The screws purchased this time are satisfactory in terms of accuracy and strength.
This review is about item#41496822.
Repair of old American made chain saw
5
From Japan
On 2015-01-29 09:10:23
It was saved because the size which is not in the neighboring home center was able to purchase from a small amount.
This review is about item#41496822.

Related Products