Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Button Bolts Fine Thread Scm435 Black Oxide Film

4.50 (2)
Surface Processing
UNIQLO
Pitch
1.25
Material
SCM435
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions da (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions da (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 18 (max)11.2 6 6 4.2 50 1Pack(2PC) 1 10x50 41497233 4.99 SGD
In stock
M12 21 (max)14.2 7 8 4.9 50 1PC 1 12x50 41497267 -
Discontinued
[x]
M10 18 (max)11.2 6 6 4.2 30 1Pack(2PC) 1 10x30 41497197 4.99 SGD
In stock
M12 21 (max)14.2 7 8 4.9 25 1Pack(2PC) 1 12x25 41497251 4.99 SGD
In stock
M10 18 (max)11.2 6 6 4.2 15 1Pack(3PC) 1 10x15 41497154 4.99 SGD
Shipped after 2018-06-13
M10 18 (max)11.2 6 6 4.2 40 1Pack(2PC) 1 10x40 41497215 4.99 SGD
In stock
M10 18 (max)11.2 6 6 4.2 16 1Pack(3PC) 1 10x16 41497163 4.99 SGD
Shipped after 2018-05-01
M10 18 (Maximum) 11.2 6 6 4.2 60 1Pack(2PC) 1 10x60 41497242 5.99 SGD
In stock
M10 18 (Maximum) 11.2 6 6 4.2 25 1Pack(3PC) 1 10x25 41497181 4.99 SGD
In stock
M10 18 (Maximum) 11.2 6 6 4.2 20 1Pack(3PC) 1 10x20 41497172 4.99 SGD
In stock
M10 18 (Max)11.2 6 6 4.2 35 1Pack(2PC) 1 10x35 41497206 4.99 SGD
In stock
M10 18 (Max)11.2 6 6 4.2 45 1Pack(2PC) 1 10x45 41497224 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During periodic maintenance of transport equipment
4
From Japan
On 2018-04-23 15:50:57
Transport equipment cover mounting bolt may loosen or may drop out at its worst resulting in contamination Our company inspects with a regular periodical feeling determined and we are carrying out the replacement work if necessary. Because it is a machine with different length and thickness at the part, small sorting goods that can be procured as much as necessary are very easy to use and convenient Of course, it is saved because it is a bolt quality that does not stretch or distort even if it is used at the specified specified torque I am planning to take care of you next time.
This review is about item#41497181.
Car bumper installation
5
From Japan
On 2016-05-27 18:28:48
I am saved because the detailed button bolt is not placed in the home center. The place where it is cheap and can be purchased in a small amount was also good.
This review is about item#41497172.

Related Products