Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Material Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Material Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1Pack(15PC) 1 6x18 41503061 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 40 10 SCM435 0.6 6.8 6 (Reference) 24 Chromate 5 1Pack(9PC) 1 6x40 41503122 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 20 13 SCM435 0.8 9.2 8 (Reference) 28 Chromate 6 1Pack(8PC) 1 8x20 41503366 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 40 13 SCM435 0.8 9.2 8 (Reference) 28 Chromate 6 1Pack(5PC) 1 8x40 41503427 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 70 13 SCM435 0.8 9.2 8 (Reference) 28 Chromate 6 1Pack(3PC) 1 8x70 41503481 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 95 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(2PC) 1 8x95 41503533 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 80 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(3PC) 1 8x80 41503506 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 8 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(5PC) 1 8x8 41503296 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 90 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(2PC) 1 5x90 41502955 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 70 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(5PC) 1 5x70 41502912 4.99 SGD
Shipped after 2018-01-22
0.2 2.5 5 0.8 M5 65 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(5PC) 1 5x65 41502903 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 60 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(5PC) 1 5x60 41502894 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 50 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(8PC) 1 5x50 41502876 6.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 5 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(10PC) 1 5x5 41502711 7.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 45 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(10PC) 1 5x45 41502867 7.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 40 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(10PC) 1 5x40 41502851 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 22 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(17PC) 1 5x22 41502815 10.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 28 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(15PC) 1 4x28 41502605 9.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 25 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(17PC) 1 4x25 41502596 10.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 20 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(20PC) 1 4x20 41502571 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 40 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(10PC) 1 3x40 41502422 7.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 4 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(20PC) 1 3x4 41502273 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 30 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(15PC) 1 3x30 41502404 9.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 25 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(20PC) 1 3x25 41502395 5.99 SGD
Shipped after 2018-01-23
0.1 1 2 0.4 M2 5 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(12PC) 1 2x5 41502124 8.99 SGD
Shipped after 2018-01-23
0.1 1 2 0.4 M2 4 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(10PC) 1 2x4 41502115 7.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 75 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x75 41504504 8.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 70 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x70 41504495 8.99 SGD
Shipped after 2018-01-24
0.8 10 20 2.5 M20 35 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x35 41502002 5.99 SGD
Shipped after 2018-01-22
0.8 10 20 2.5 M20 130 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x130 41502106 17.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 110 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x110 41502097 12.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 100 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x100 41502081 11.99 SGD
Shipped after 2018-01-23
0.1 1.1 2.5 0.45 M2.5 6 4.5 SCM435 0.25 3.1 2.5 (Reference)17 Chromate 2 1Pack(13PC) 1 2.5x6 41502194 8.99 SGD
Shipped after 2018-01-23
0.1 1.1 2.5 0.45 M2.5 3 4.5 SCM435 0.25 3.1 2.5 (Reference)17 Chromate 2 1Pack(8PC) 1 2.5x3 41502185 6.99 SGD
Shipped after 2018-01-24
0.6 8 16 2 M16 85 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x85 41504391 5.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 75 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x75 41504373 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 65 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x65 41504355 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 50 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x50 41504321 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 45 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1Pack(2PC) 1 16x45 41504312 6.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 35 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1Pack(2PC) 1 16x35 41504294 6.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 30 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1Pack(2PC) 1 16x30 41504285 5.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 25 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1Pack(2PC) 1 16x25 41504276 6.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 130 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x130 41504461 14.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 110 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x110 41504443 8.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 105 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x105 41504434 8.99 SGD
Shipped after 2018-01-24
0.6 8 16 2 M16 100 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x100 41504425 5.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 90 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x90 41504251 5.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 85 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x85 41504242 5.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 75 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x75 41504233 4.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 45 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1Pack(2PC) 1 14x45 41504172 6.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 35 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1Pack(2PC) 1 14x35 41504154 5.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 30 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1Pack(2PC) 1 14x30 41504145 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 95 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x95 41504057 4.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 90 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x90 41504041 6.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 80 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x80 41504023 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 75 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x75 41504014 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 70 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x70 41504005 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 65 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x65 41503996 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 60 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x60 41503987 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 55 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x55 41503971 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 45 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x45 41503953 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 40 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x40 41503944 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 35 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x35 41503935 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 30 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x30 41503926 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 25 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x25 41503917 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 22 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x22 41503901 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 20 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x20 41503892 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 18 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x18 41503883 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 16 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x16 41503874 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 150 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x150 41504127 7.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 15 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(3PC) 1 12x15 41503865 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 140 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x140 41504111 6.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 135 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x135 41504102 6.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 130 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x130 41504093 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 120 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x120 41504084 5.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 110 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x110 41504075 4.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 100 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1PC 1 12x100 41504066 4.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 95 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x95 41503813 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 90 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x90 41503804 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 85 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x85 41503795 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 80 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x80 41503786 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 75 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x75 41503777 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 70 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x70 41503761 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 65 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x65 41503752 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 60 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x60 41503743 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 55 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x55 41503734 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 50 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x50 41503725 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 45 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x45 41503716 4.99 SGD
Shipped after 2018-01-22
0.4 5 10 1.5 M10 40 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(4PC) 1 10x40 41503707 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 35 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(4PC) 1 10x35 41503691 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 30 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(4PC) 1 10x30 41503682 4.99 SGD
Shipped after 2018-01-22
0.4 5 10 1.5 M10 28 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(4PC) 1 10x28 41503673 9.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 25 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(5PC) 1 10x25 41503664 4.99 SGD
Shipped after 2018-01-22
0.4 5 10 1.5 M10 22 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(5PC) 1 10x22 41503655 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 20 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(5PC) 1 10x20 41503646 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 18 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(5PC) 1 10x18 41503637 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 16 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(5PC) 1 10x16 41503621 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 15 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(5PC) 1 10x15 41503612 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 14 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x14 41503603 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 130 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1PC 1 10x130 41503856 4.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 120 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1PC 1 10x120 41503847 4.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 12 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x12 41503594 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 110 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1PC 1 10x110 41503831 4.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 100 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(2PC) 1 10x100 41503822 5.99 SGD
Shipped after 2018-01-23
0.4 5 10 1.5 M10 10 16 SCM435 1 11.2 10 (Reference)32 Chromate 8 1Pack(3PC) 1 10x10 41503585 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 75 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(3PC) 1 8x75 41503497 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 65 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(4PC) 1 8x65 41503472 9.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 35 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(6PC) 1 8x35 41503411 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 12 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(8PC) 1 8x12 41503314 6.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 110 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1PC 1 8x110 41503551 4.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 90 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(2PC) 1 6x90 41503226 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 85 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(3PC) 1 6x85 41503217 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 80 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(3PC) 1 6x80 41503201 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 50 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(7PC) 1 6x50 41503147 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 30 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(10PC) 1 6x30 41503104 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 20 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(13PC) 1 6x20 41503077 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 16 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(15PC) 1 6x16 41503052 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 150 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1PC 1 6x150 41503287 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 12 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(15PC) 1 6x12 41503025 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 110 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1PC 1 6x110 41503262 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 85 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(3PC) 1 5x85 41502946 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 80 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(3PC) 1 5x80 41502937 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 25 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(15PC) 1 5x25 41502824 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 15 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(20PC) 1 5x15 41502772 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 14 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(20PC) 1 5x14 41502763 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 120 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1PC 1 5x120 41502982 4.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 12 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(20PC) 1 5x12 41502754 18.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 110 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(2PC) 1 5x110 41502973 6.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 100 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(2PC) 1 5x100 41502964 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 10 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(25PC) 1 5x10 41502745 4.99 SGD
Shipped after 2018-01-22
0.2 2 4 0.7 M4 70 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(4PC) 1 4x70 41502693 5.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 55 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(6PC) 1 4x55 41502666 6.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 35 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(15PC) 1 4x35 41502623 9.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 22 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(20PC) 1 4x22 41502587 18.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 15 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x15 41502544 5.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 12 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x12 41502526 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 75 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(2PC) 1 3x75 41502474 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 6 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x6 41502291 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 50 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(5PC) 1 3x50 41502447 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 5 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(20PC) 1 3x5 41502282 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 35 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(13PC) 1 3x35 41502413 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 22 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(20PC) 1 3x22 41502386 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 18 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x18 41502361 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 16 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x16 41502352 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 15 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x15 41502343 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 14 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x14 41502334 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 12 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x12 41502325 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 10 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x10 41502316 5.99 SGD
Shipped after 2018-01-23
0.1 1 2 0.4 M2 12 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(10PC) 1 2x12 41502167 7.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 70 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x70 41502063 8.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 65 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x65 41502054 8.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 60 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x60 41502045 7.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 55 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x55 41502036 7.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 40 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x40 41504486 6.99 SGD
Shipped after 2018-01-24
0.1 1.1 2.6 0.45 M2.6 3 4.5 SCM435 0.25 3.2 2.6 (Reference)17 Chromate 2 1Pack(9PC) 1 2.6x3 41502237 7.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 80 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x80 41504382 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 55 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x55 41504337 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 40 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1Pack(2PC) 1 16x40 41504303 6.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 120 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x120 41504452 8.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 70 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x70 41504224 4.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 65 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x65 41504215 4.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 60 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x60 41504206 4.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 55 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1PC 1 14x55 41504197 4.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 50 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1Pack(2PC) 1 14x50 41504181 6.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 40 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1Pack(2PC) 1 14x40 41504163 6.99 SGD
Shipped after 2018-01-23
0.6 7 14 2 M14 25 21 SCM435 1.4 15.7 14 (Reference)40 Chromate 12 1Pack(2PC) 1 14x25 41504136 9.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 85 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x85 41504032 6.99 SGD
Shipped after 2018-01-23
0.6 6 12 1.75 M12 50 18 SCM435 1.2 13.7 12 (Reference)36 Chromate 10 1Pack(2PC) 1 12x50 41503962 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 60 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(4PC) 1 8x60 41503463 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 30 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(6PC) 1 8x30 41503402 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 15 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(8PC) 1 8x15 41503332 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 22 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(13PC) 1 6x22 41503086 8.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 8 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(20PC) 1 5x8 41502736 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 18 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(17PC) 1 5x18 41502797 10.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 16 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(20PC) 1 5x16 41502781 18.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 80 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(3PC) 1 4x80 41502702 4.99 SGD
Shipped after 2018-01-22
0.2 2 4 0.7 M4 8 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x8 41502501 18.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 65 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(4PC) 1 4x65 41502684 5.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 6 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x6 41502492 18.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 30 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(15PC) 1 4x30 41502614 9.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 14 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x14 41502535 18.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 45 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(6PC) 1 3x45 41502431 6.99 SGD
Shipped after 2018-01-23
0.1 1 2 0.4 M2 8 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(12PC) 1 2x8 41502142 8.99 SGD
Shipped after 2018-01-23
0.1 1 2 0.4 M2 6 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(12PC) 1 2x6 41502133 8.99 SGD
Shipped after 2018-01-24
0.1 1 2 0.4 M2 15 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(10PC) 1 2x15 41502176 7.99 SGD
Shipped after 2018-01-23
0.1 1 2 0.4 M2 10 3.8 SCM435 0.2 2.6 2 (Reference)16 Chromate 1.5 1Pack(12PC) 1 2x10 41502151 8.99 SGD
Shipped after 2018-01-23
0.8 12 24 3 M24 90 36.39 SCM435 2.4 26.4 24 (Reference)60 Chromate 19 1PC 1 24x90 41501993 18.99 SGD
Shipped after 2018-01-23
0.8 12 24 3 M24 70 36.39 SCM435 2.4 26.4 24 (Reference)60 Chromate 19 1PC 1 24x70 41501984 15.99 SGD
Shipped after 2018-01-23
0.8 12 24 3 M24 65 36.39 SCM435 2.4 26.4 24 (Reference)60 Chromate 19 1PC 1 24x65 41501975 15.99 SGD
Shipped after 2018-01-23
0.8 12 24 3 M24 55 36.39 SCM435 2.4 26.4 24 (Reference)60 Chromate 19 1PC 1 24x55 41501966 14.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 85 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x85 41502072 10.99 SGD
Shipped after 2018-01-24
0.8 10 20 2.5 M20 45 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x45 41502027 6.99 SGD
Shipped after 2018-01-23
0.8 10 20 2.5 M20 40 30 SCM435 2 22.4 20 (Reference)52 Chromate 17 1PC 1 20x40 41502011 6.99 SGD
Shipped after 2018-01-23
0.1 1.1 2.6 0.45 M2.6 8 4.5 SCM435 0.25 3.2 2.6 (Reference)17 Chromate 2 1Pack(13PC) 1 2.6x8 41502255 8.99 SGD
Shipped after 2018-01-23
0.1 1.1 2.6 0.45 M2.6 5 4.5 SCM435 0.25 3.2 2.6 (Reference)17 Chromate 2 1Pack(12PC) 1 2.6x5 41502246 8.99 SGD
Shipped after 2018-01-23
0.1 1.1 2.5 0.45 M2.5 8 4.5 SCM435 0.25 3.1 2.5 (Reference)17 Chromate 2 1Pack(13PC) 1 2.5x8 41502203 8.99 SGD
Shipped after 2018-01-23
0.1 1.1 2.5 0.45 M2.5 10 4.5 SCM435 0.25 3.1 2.5 (Reference)17 Chromate 2 1Pack(13PC) 1 2.5x10 41502212 8.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 95 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x95 41504416 5.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 70 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x70 41504364 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 60 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x60 41504346 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 20 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x20 41504267 4.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 150 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x150 41504477 10.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 25 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(7PC) 1 8x25 41503384 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 22 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(7PC) 1 8x22 41503375 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 18 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(8PC) 1 8x18 41503357 6.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 16 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(8PC) 1 8x16 41503341 9.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 8 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(15PC) 1 6x8 41503007 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 75 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(4PC) 1 6x75 41503192 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 70 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(4PC) 1 6x70 41503183 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 6 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(6PC) 1 6x6 41502991 6.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 25 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(13PC) 1 6x25 41503095 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 15 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(15PC) 1 6x15 41503043 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 14 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(15PC) 1 6x14 41503034 9.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 75 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(4PC) 1 5x75 41502921 5.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 6 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(17PC) 1 5x6 41502727 10.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 55 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(7PC) 1 5x55 41502885 6.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 35 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(12PC) 1 5x35 41502842 8.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 30 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(13PC) 1 5x30 41502833 8.99 SGD
Shipped after 2018-01-23
0.2 2.5 5 0.8 M5 20 8.5 SCM435 0.5 5.7 5 (Reference)22 Chromate 4 1Pack(17PC) 1 5x20 41502806 9.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 60 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(5PC) 1 4x60 41502675 5.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 5 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(20PC) 1 4x5 41502483 18.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 45 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(10PC) 1 4x45 41502641 7.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 40 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(12PC) 1 4x40 41502632 8.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 18 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(20PC) 1 4x18 41502562 5.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 16 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x16 41502553 18.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 10 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(25PC) 1 4x10 41502517 4.99 SGD
Shipped after 2018-01-22
0.1 1.3 3 0.5 M3 60 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(3PC) 1 3x60 41502456 5.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 20 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x20 41502377 18.99 SGD
Shipped after 2018-01-23
0.6 8 16 2 M16 90 24 SCM435 1.6 17.7 16 (Reference)44 Chromate 14 1PC 1 16x90 41504407 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 50 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(5PC) 1 8x50 41503445 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 28 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(6PC) 1 8x28 41503393 6.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 140 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1PC 1 8x140 41503576 -
Discontinued
[x]
0.4 4 8 1.25 M8 14 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(8PC) 1 8x14 41503323 6.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 120 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1PC 1 8x120 41503567 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 100 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(2PC) 1 8x100 41503542 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 10 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(8PC) 1 8x10 41503305 6.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 65 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(4PC) 1 6x65 41503174 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 120 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1PC 1 6x120 41503271 4.99 SGD
Shipped after 2018-01-23
0.2 2 4 0.7 M4 50 7 SCM435 0.4 4.7 4 (Reference)20 Chromate 3 1Pack(9PC) 1 4x50 41502657 7.99 SGD
Shipped after 2018-01-23
0.1 1.3 3 0.5 M3 8 5.5 SCM435 0.3 3.6 3 (Reference)18 Chromate 2.5 1Pack(25PC) 1 3x8 41502307 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 90 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(2PC) 1 8x90 41503524 5.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 55 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(4PC) 1 8x55 41503454 9.99 SGD
Shipped after 2018-01-23
0.4 4 8 1.25 M8 45 13 SCM435 0.8 9.2 8 (Reference)28 Chromate 6 1Pack(5PC) 1 8x45 41503436 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 95 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(2PC) 1 6x95 41503235 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 55 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(6PC) 1 6x55 41503156 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 45 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(8PC) 1 6x45 41503131 9.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 100 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(2PC) 1 6x100 41503244 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 10 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(15PC) 1 6x10 41503016 4.99 SGD
Shipped after 2018-01-22
0.25 3 6 1 M6 60 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(5PC) 1 6x60 41503165 5.99 SGD
Shipped after 2018-01-23
0.25 3 6 1 M6 35 10 SCM435 0.6 6.8 6 (Reference)24 Chromate 5 1Pack(10PC) 1 6x35 41503113 4.99 SGD
Shipped after 2018-01-22
0.4 4 8 1.25 M8 85 13 SCM435 0.8 9.2 8 (Reference) 28 Chromate 6 1Pack(3PC) 1 8x85 41503515 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
motorcycle
5
From Japan
On 2017-11-27 15:34:25
Because it is chromated processing It is very handy without rust soon like dyed black Coloring is also beautiful
This review is about item#41503332.
Custom vehicle production
5
From Japan
On 2017-11-20 08:27:49
Used for fixing engine supplementary parts Since it is SCM 435, strength is sufficient Chromate treatment coloring is also good If a curable coating agent is applied and used Prevent chromate fading over time Chromate treatment coloring further improves
This review is about item#41503314.
Maintenance of Italian bike in the 1990s
5
From Japan
On 2016-12-19 16:24:14
Although hexagon socket head bolt of chromate treatment is difficult to obtain easily, it is rich in size and is very handy.
This review is about item#41503113.
Racing cart Maintenance
5
From Japan
On 2016-05-17 17:37:01
Because it is not quite at home center, it is saved at a low price.
This review is about item#41503384.
Beautiful!
5
From Japan
On 2016-04-11 15:15:32
It is brass color or gold color. It can also be used for decoration.
This review is about item#41502544.
All screw use parts
1
From Japan
On 2015-03-14 02:47:44
In the explanation image, all the screws, half-screw products when the goods arrived. Checking the illustration is very confusing with a half screw. At the very least you would like to describe the full screw or half screw in the product name
This review is about item#41502702.
Motorcycle maintenance
5
From Japan
On 2014-10-13 07:53:35
I was looking for chromate plated bolts.
This review is about item#41502772.
For motorcycles
5
From Japan
On 2014-08-05 17:42:46
The thing itself is nondefective including plating. Because it is difficult to obtain a small portion of chromate, it is saved. To the part that I do not want to use UNIQLO, black dyed or SUS. It is unavoidable that the price is higher due to subdivision. Good luck selling monotaro. It is good if there are things without head knurling.
This review is about item#41503095.
Installation of mechanical parts
3
From Japan
On 2014-04-25 15:10:45
The image and the actual thing were different. The image is a fabric. The actual thing is a plating item. Although there is chromate in the display, consciousness is inevitable in the image by all means. I wanted you to make it an image in kind. Other products are full of such things.
This review is about item#41504346.
Motorcycle maintenance
5
From Japan
On 2013-01-06 21:22:18
Surface finish strength etc. Type is also abundant and good thing.
This review is about item#41503077.

Related Products