Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt

3.60 (5)
Strength Classification
12.9
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension r (mm) Dimensions ds (mm) Dimension t (mm) Nominal Designation of Screw Pitch Dimensions dk (mm) Length (mm) Dimensions v (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Dimension r (mm) Dimensions ds (mm) Dimension t (mm) Nominal Designation of Screw Pitch Dimensions dk (mm) Length (mm) Dimensions v (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 15 0.8   1Pack(5PC) 1 8x15 41511836 5.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 12 0.8   1Pack(5PC) 1 8x12 41511827 5.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 10 0.8   1Pack(5PC) 1 8x10 41511811 5.99 SGD
Shipped after 2018-02-20
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 40 0.6   1Pack(5PC) 1 6x40 41511793 4.99 SGD
In stock
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 20 0.6   1Pack(9PC) 1 6x20 41511775 4.99 SGD
In stock
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 65 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 5x65 41511723 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 40 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 5x40 41511714 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 18 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x18 41511687 6.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 8 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x8 41511556 5.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 6 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x6 41511547 6.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 35 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x35 41511635 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 45 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 3x45 41511522 5.99 SGD
Shipped after 2018-02-20
2.6 2 16 1.733 Black nickel 1.5 0.1 2 1 M2 0.4 3.8 4 0.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 2x4 41511285 5.99 SGD
Shipped after 2018-02-20
3.2 2.6 17 2.303 Black nickel 2 0.1 2.6 1.1 M2.6 0.45 4.5 8 0.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2.6x8 41511373 5.99 SGD
Shipped after 2018-02-20
3.2 2.6 17 2.303 Black nickel 2 0.1 2.6 1.1 M2.6 0.45 4.5 3 0.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 2.6x3 41511346 5.99 SGD
Shipped after 2018-02-20
3.2 2.6 17 2.303 Black nickel 2 0.1 2.6 1.1 M2.6 0.45 4.5 12 0.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2.6x12 41511382 9.99 SGD
Shipped after 2018-02-20
11.2 10 32 9.149 Black nickel 8 0.4 10 5 M10 1.5 16 45 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x45 41511933 4.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 25 0.8   1Pack(5PC) 1 8x25 41511854 4.99 SGD
In stock
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 8 0.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 6x8 41511732 5.99 SGD
Shipped after 2018-02-20
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 50 0.6   1Pack(5PC) 1 6x50 41511802 5.99 SGD
Shipped after 2018-02-20
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 12 0.6   1Pack(10PC) 1 6x12 41511757 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 16 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x16 41511671 5.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 25 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x25 41511626 9.99 SGD
Shipped after 2018-02-20
3.2 2.6 17 2.303 Black nickel 2 0.1 2.6 1.1 M2.6 0.45 4.5 6 0.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2.6x6 41511364 9.99 SGD
Shipped after 2018-02-20
11.2 10 32 9.149 Black nickel 8 0.4 10 5 M10 1.5 16 50 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x50 41511942 4.99 SGD
Shipped after 2018-02-20
11.2 10 32 9.149 Black nickel 8 0.4 10 5 M10 1.5 16 30 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x30 41511915 5.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 35 0.8   1Pack(4PC) 1 8x35 41511872 4.99 SGD
In stock
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 30 0.8   1Pack(4PC) 1 8x30 41511863 4.99 SGD
In stock
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 25 0.6   1Pack(8PC) 1 6x25 41511784 4.99 SGD
In stock
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 10 0.6   1Pack(10PC) 1 6x10 41511741 5.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 5 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x5 41511531 6.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 16 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x16 41511592 6.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 10 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x10 41511565 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 14 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 3x14 41511461 6.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 12 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x12 41511452 6.99 SGD
Shipped after 2018-02-20
2.6 2 16 1.733 Black nickel 1.5 0.1 2 1 M2 0.4 3.8 6 0.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 2x6 41511303 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 20 0.5   1Pack(12PC) 1 5x20 41511696 4.99 SGD
In stock
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 20 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x20 41511617 5.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 18 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x18 41511601 6.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 7 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 3x7 41511425 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 18 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3x18 41511486 9.99 SGD
Shipped after 2018-02-20
2.6 2 16 1.733 Black nickel 1.5 0.1 2 1 M2 0.4 3.8 8 0.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 2x8 41511312 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 8 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x8 41511644 6.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 30 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 5x30 41511705 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 15 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x15 41511662 5.99 SGD
Shipped after 2018-02-20
5.7 5 22 4.583 Black nickel 4 0.2 5 2.5 M5 0.8 8.5 12 0.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x12 41511653 6.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 12 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x12 41511574 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 8 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x8 41511434 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 40 0.3   1Pack(7PC) 1 3x40 41511513 4.99 SGD
In stock
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 10 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x10 41511443 5.99 SGD
Shipped after 2018-02-20
2.6 2 16 1.733 Black nickel 1.5 0.1 2 1 M2 0.4 3.8 10 0.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 2x10 41511321 5.99 SGD
Shipped after 2018-02-20
3.2 2.6 17 2.303 Black nickel 2 0.1 2.6 1.1 M2.6 0.45 4.5 4 0.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 2.6x4 41511355 5.99 SGD
Shipped after 2018-02-20
11.2 10 32 9.149 Black nickel 8 0.4 10 5 M10 1.5 16 20 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x20 41511906 5.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 45 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 8x45 41511881 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 5 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 3x5 41511407 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 25 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x25 41511504 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 15 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 3x15 41511477 5.99 SGD
Shipped after 2018-02-20
2.6 2 16 1.733 Black nickel 1.5 0.1 2 1 M2 0.4 3.8 5 0.2 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 2x5 41511294 5.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Black nickel 6 0.4 8 4 M8 1.25 13 50 0.8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 8x50 41511897 5.99 SGD
Shipped after 2018-02-20
6.8 6 24 5.723 Black nickel 5 0.25 6 3 M6 1 10 15 0.6   1Pack(10PC) 1 6x15 41511766 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 4 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 3x4 41511391 6.99 SGD
Shipped after 2018-02-20
3.1 2.5 17 2.303 Black nickel 2 0.1 2.5 1.1 M2.5 0.45 4.5 5 0.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 2.5x5 41511337 5.99 SGD
Shipped after 2018-02-20
4.7 4 20 3.443 Black nickel 3 0.2 4 2 M4 0.7 7 15 0.4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x15 41511583 9.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 6 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 3x6 41511416 5.99 SGD
Shipped after 2018-02-20
3.6 3 18 2.873 Black nickel 2.5 0.1 3 1.3 M3 0.5 5.5 20 0.3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 3x20 41511495 5.99 SGD
Shipped after 2018-02-20
11.2 10 32 9.149 Black nickel 8 0.4 10 5 M10 1.5 16 40 1 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 10x40 41511924 5.99 SGD
Shipped after 2018-02-20
9.2 8 28 6.863 Blacknickel 6 0.4 8 4 M8 1.25 13 20 0.8   1Pack(5PC) 1 8x20 41511845 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Price is high
1
From Japan
On 2017-09-21 01:47:32
Although it is possible to order small lots, the unit price is high as it is a piggybacking price.
This review is about item#41511303.
Conclusion of automobile parts
2
From Japan
On 2016-07-06 16:14:20
The real thing is gun meta which is thinner than black.
This review is about item#41511845.
Installation of motorcycle parts
5
From Japan
On 2014-09-26 15:50:03
The color is silver rather than gunmetal rather than black. It was good that bolts of strength class 12.9 were able to discover this because black dyed goods are many and inferior in corrosion protection. I'd like sizes of 8 × 40 and 10 × 25, but it is somewhat disappointing because it is not in the lineup.
This review is about item#41511845.
Fixing the wheel cover of the car
5
From Japan
On 2013-09-20 23:05:25
There is luxury than stainless steel etc., it is good because it is hard to rust,
This review is about item#41511565.
Mounting speaker unit to speaker box
5
From Japan
On 2013-07-09 14:19:34
I have been looking for SCM bolts that do not generate rust and can be fastened with high tension for many years of use. Do not rust so-called black dye bolts.
This review is about item#41511583.

Related Products