Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Number of Threads Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Number of Threads Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W5/8 24 16 14 8 - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/8x65 41517174 27.99 SGD
Shipped after 2018-06-25
W5/8 24 16 14 8 - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/8x60 41517165 27.99 SGD
Shipped after 2018-06-25
W5/8 24 16 14 8 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/8x50 41517156 27.99 SGD
Shipped after 2018-06-25
W5/8 24 16 14 8 - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/8x40 41517147 26.99 SGD
Shipped after 2018-06-28
W5/16 13 8 6 4 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/16x30 41516955 7.99 SGD
Shipped after 2018-06-28
W3/8 14 10 8 5 - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8x75 41517043 -
Discontinued
[x]
W3/8 14 10 8 5 - 50   1PC 1 3/8x50 41517034 8.99 SGD
In stock
W3/8 14 10 8 5 - 40   1PC 1 3/8x40 41517025 7.99 SGD
In stock
W3/8 14 10 8 5 - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8x35 41517016 10.99 SGD
Shipped after 2018-06-28
W3/8 14 10 8 5 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8x30 41517007 9.99 SGD
Shipped after 2018-06-28
W3/8 14 10 8 5 - 20   1PC 1 3/8x20 41516982 6.99 SGD
In stock
W3/8 14 10 8 5 - 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8x16 41516973 7.99 SGD
Shipped after 2018-06-28
W1/2 18 12.5 10 6.5 - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x30 41517061 11.99 SGD
Shipped after 2018-06-28
W1/4 10 6.5 5 3 20 20   1PC 1 1/4x20 41516894 4.99 SGD
In stock
W1/4 10 6.5 5 3 20 16   1Pack(2PC) 1 1/4x16 41516885 4.99 SGD
In stock
W1/4 10 6.5 5 3 20 25   1PC 1 1/4x25 41516903 4.99 SGD
In stock
W5/16 13 8 6 4 18 25   1PC 1 5/16x25 41516946 4.99 SGD
In stock
W5/8 24 16 14 8 - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/8x25 41517122 27.99 SGD
Shipped after 2018-06-28
W5/16 13 8 6 4 - 20   1PC 1 5/16x20 41516937 4.99 SGD
In stock
W3/8 14 10 8 5 - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/8x25 41516991 9.99 SGD
Shipped after 2018-06-28
W1/4 10 6.5 5 3 20 35   1PC 1 1/4x35 41516921 4.99 SGD
In stock
W1/4 10 6.5 5 3 20 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/4x30 41516912 5.99 SGD
Shipped after 2018-06-28
W1/2 18 12.5 10 6.5 - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x60 41517113 18.99 SGD
Shipped after 2018-06-28
W1/2 18 12.5 10 6.5 - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x55 41517104 18.99 SGD
Shipped after 2018-06-28
W1/2 18 12.5 10 6.5 - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x50 41517095 21.99 SGD
Shipped after 2018-06-28
W5/8 24 16 14 8 - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5/8x35 41517131 26.99 SGD
Shipped after 2018-06-28
W5/16 13 8 6 4 - 40   1PC 1 5/16x40 41516964 4.99 SGD
In stock
W3/4 27 19 14 9.5 - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3/4x40 41517183 41.99 SGD
Shipped after 2018-06-25
W1/2 18 12.5 10 6.5 - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x40 41517086 12.99 SGD
Shipped after 2018-06-28
W1/2 18 12.5 10 6.5 - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x35 41517077 13.99 SGD
Shipped after 2018-06-28
W1/2 18 12.5 10 6.5 - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1/2x25 41517052 11.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attaching the product shooting camera
5
From Japan
On 2015-02-24 10:16:47
It's handy because it's hard to get in easily. The delivery date was saved soon.
This review is about item#41516912.
Attach the telescope installation plate to the screw hole of the astronomical telescope camera standard.
5
From Japan
On 2014-04-15 01:30:19
The head part of the screw is designed to enter the plate and this hexagon socket head cap screw can be used well. However, with 1/4 inch, it was hard to find the bolt of this structure and had trouble finding it. Material is also made of stainless steel and strong against rust, I found a very good one.
This review is about item#41516885.

Related Products