Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 10 6 5 3 1 Stainless 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x40 41517567 11.99 SGD
In stock
M6 10 6 5 3 1 Stainless 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x30 41517542 10.99 SGD
In stock
M6 10 6 5 3 1 Stainless 25   1PC 1 6x25 41517533 7.99 SGD
In stock
M6 10 6 5 3 1 Stainless 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x20 41517524 9.99 SGD
In stock
M6 10 6 5 3 1 Stainless 15   1PC 1 6x15 41517515 6.99 SGD
In stock
M6 10 6 5 3 1 Stainless 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x12 41517506 8.99 SGD
In stock
M10 16 10 8 5 1.5 Stainless 20   1PC 1 10x20 41517673 8.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 50   1PC 1 8x50 41517664 12.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 40   1PC 1 8x40 41517646 11.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 35   1PC 1 8x35 41517637 10.99 SGD
In stock
M20 30 20 17 10 2.5 Stainless 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x60 41517804 89.99 SGD
In stock
M12 18 12 10 6 1.75 Stainless 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x45 41517777 18.99 SGD
In stock
M10 16 10 8 5 1.5 Stainless 40   1PC 1 10x40 41517716 12.99 SGD
In stock
M10 16 10 8 5 1.5 Stainless 30   1PC 1 10x30 41517691 12.99 SGD
Shipped after 2018-01-31
M8 13 8 6 4 1.25 Stainless 45   1PC 1 8x45 41517655 12.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 30   1PC 1 8x30 41517621 9.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 15   1PC 1 8x15 41517594 7.99 SGD
Shipped after 2018-01-25
M8 13 8 6 4 1.25 Stainless 12   1PC 1 8x12 41517585 7.99 SGD
Shipped after 2018-01-25
M6 10 6 5 3 1 Stainless 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x50 41517576 16.99 SGD
In stock
M6 10 6 5 3 1 Stainless 10   1PC 1 6x10 41517497 6.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x8 41517402 6.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x12 41517427 7.99 SGD
In stock
M12 18 12 10 6 1.75 Stainless 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x35 41517752 15.99 SGD
In stock
M12 18 12 10 6 1.75 Stainless 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x25 41517734 13.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x40 41517481 11.99 SGD
Shipped after 2018-01-24
M5 8.5 5 4 2.5 0.8 Stainless 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x35 41517472 14.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x25 41517454 9.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x20 41517445 8.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 15   1PC 1 5x15 41517436 6.99 SGD
In stock
M4 7 4 3 2 0.7 Stainless 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x25 41517384 9.99 SGD
In stock
M4 7 4 3 2 0.7 Stainless 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x20 41517375 11.99 SGD
In stock
M4 7 4 3 2 0.7 Stainless 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x10 41517366 6.99 SGD
In stock
M3 5.5 3 2.5 1.3 0.5 Stainless 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x8 41517323 7.99 SGD
In stock
M3 5.5 3 2.5 1.3 0.5 Stainless 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x6 41517314 7.99 SGD
In stock
M3 5.5 3 2.5 1.3 0.5 Stainless 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x15 41517332 8.99 SGD
In stock
M20 30 20 17 10 2.5 Stainless 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x50 41517795 84.99 SGD
In stock
M12 18 12 10 6 1.75 Stainless 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x30 41517743 14.99 SGD
In stock
M12 18 12 10 6 1.75 Stainless 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x20 41517725 16.99 SGD
In stock
M10 16 10 8 5 1.5 Stainless 25   1PC 1 10x25 41517682 9.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x30 41517463 10.99 SGD
In stock
M5 8.5 5 4 2.5 0.8 Stainless 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5x10 41517411 6.99 SGD
In stock
M20 30 20 17 10 2.5 Stainless 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x40 41517786 84.99 SGD
In stock
M12 18 12 10 6 1.75 Stainless 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x40 41517761 20.99 SGD
In stock
M10 16 10 8 5 1.5 Stainless 35   1PC 1 10x35 41517707 12.99 SGD
Shipped after 2018-01-31
M6 10 6 5 3 1 Stainless 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6x35 41517551 11.99 SGD
In stock
M4 7 4 3 2 0.7 Stainless 8   1PC 1 4x8 41517357 5.99 SGD
In stock
M4 7 4 3 2 0.7 Stainless 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4x35 41517393 11.99 SGD
In stock
M3 5.5 3 2.5 1.3 0.5 Stainless 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x20 41517341 9.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 25   1PC 1 8x25 41517612 8.99 SGD
In stock
M8 13 8 6 4 1.25 Stainless 20   1PC 1 8x20 41517603 8.99 SGD
In stock
M4 7 4 3 2.6 0.7 - 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M4 x15 42805077 7.99 SGD
In stock
M16 24 16 14 8 2 - 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x25 42805156 26.99 SGD
In stock
M16 24 16 14 8 2 - 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x40 42805183 29.99 SGD
In stock
M4 7 4 3 2.6 0.7 - 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M4 x12 42805061 7.99 SGD
In stock
M4 7 4 3 2.6 0.7 - 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M4 x30 42805086 10.99 SGD
In stock
M10 16 10 8 5 1.5 - 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x45 42805122 14.99 SGD
In stock
M12 18 12 10 6 1.75 - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x50 42805147 19.99 SGD
In stock
M16 24 16 14 8 2 - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x50 42805201 32.99 SGD
In stock
M3 5.5 3 2.5 1.3 0.5 - 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M3 x12 42805052 7.99 SGD
In stock
M6 10 6 5 3 1 - 8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M6 x8 42805095 7.99 SGD
In stock
M16 24 16 14 8 2 - 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x60 42805217 34.99 SGD
In stock
M8 13 8 6 4 1.25 - 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x60 42805104 18.99 SGD
In stock
M8 13 8 6 4 1.25 - 65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M8 x65 42805113 19.99 SGD
In stock
M10 16 10 8 5 1.5 - 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x50 42805131 15.99 SGD
In stock
M16 24 16 14 8 2 - 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x30 42805165 28.99 SGD
In stock
M16 24 16 14 8 2 - 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x35 42805174 29.99 SGD
In stock
M16 24 16 14 8 2 - 45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M16 x45 42805192 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mirror mirror
5
From Japan
On 2017-09-07 20:10:29
It was a good product that was difficult to obtain. Accuracy is also perfect.
This review is about item#42805131.
Repair of tapping machine
5
From Japan
On 2014-12-05 17:17:57
Although it is different in length and shape from the original screw, it was able to be repaired by adding some hands.
This review is about item#41517366.
Mirror mounting of motorcycle
5
From Japan
On 2012-12-28 14:23:12
I think that it does not become any reference because it is personal use, but it was a high-precision bolt with high accuracy. I could not purchase the left thread easily, so it was good that I could purchase it in a very small lot. Although it is special screws, it is heavily conscious that it is expensive, but if it is a bit cheaper it will be more helpful to buy more.
This review is about item#41517603.

Related Products