Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension r (mm) Dimensions ds (mm) Dimension t (mm) Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimensions ds (mm) Dimension t (mm) Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 10 5 M10 20 16 1 11.2 10 32 9.15 Trivalent black 8 1Pack(3PC) 1 10x20 41517822 4.45 SGD
In stock
0.4 10 5 M10 50 16 1 11.2 10 32 9.15 Trivalent black 8 1Pack(2PC) 1 10x50 41517865 4.94 SGD
In stock
0.6 12 6 M12 50 18 1.2 13.7 12 36 11.43 Trivalent black 10 1PC 1 12x50 41517883 4.39 SGD
In stock
0.6 12 6 M12 35 18 1.2 13.7 12 36 11.43 Trivalent black 10 1Pack(2PC) 1 12x35 41517874 6.73 SGD
In stock
0.4 10 5 M10 16 16 1 11.2 10 32 9.15 Trivalent black 8 1Pack(3PC) 1 10x16 41517813 4.45 SGD
In stock
0.4 10 5 M10 45 16 1 11.2 10 32 9.15 Trivalent black 8 1Pack(2PC) 1 10x45 41517856 4.48 SGD
In stock
0.4 10 5 M10 25 16 1 11.2 10 32 9.15 Trivalent black 8 1Pack(2PC) 1 10x25 41517831 4.39 SGD
In stock
0.4 10 5 M10 35 16 1 11.2 10 32 9.15 Trivalentblack 8 1Pack(2PC) 1 10x35 41517847 4.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
bike
1
From Japan
On 2017-05-09 14:57:04
Although not complaining about the product itself, we are highly dissatisfied with the delivery and we strongly request business improvement. Monotaro was shipped on May 2, but it was delivered on May 6 for consecutive holidays. If you are not working during a delivery company or consecutive holidays, you should clearly state that to the effect. Moreover, the delivery company does not correspond to the telephone on holidays, it is not understood when the delivery work will be resumed, it is in a state of being anxious just waiting. I expect improvement of delivery work.
This review is about item#41517865.
Motorcycle restore parts
3
From Japan
On 2016-08-18 01:31:26
I was concerned that the surface treatment was not so beautiful. I also want to expect rust protection ability while installing and using.
This review is about item#41517856.
Motorcycle parts
4
From Japan
On 2016-07-20 16:16:55
It is good to use parts directly because it is hard to rust, but I want even numbers.
This review is about item#41517822.
Mounting parts to machine frame
1
From Japan
On 2015-05-28 10:13:07
It seems like a half screw for photographs, drawings, and explanation, but when I arrived it was all screws. I was disappointed because I bother asked for the part I wanted to use half screw.
This review is about item#41517883.

Related Products