Buy more than* S$200* and get FREE SHIPPING

Hex Bolts Fine Thread Scm435 Uni Chromate

4.15 (13)
Surface Processing
UNIQLO
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions b (mm) Dimensions e (mm) Dimension S (mm) Dimension r (mm) Dimension t (mm) Dimensions ds (mm) Pitch Nominal Designation of Screw Length (mm) Dimensions dk (mm) Dimensions v (mm) Dimensions da (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 32 9.15 8 0.4 5 10 1.25 M10 100 16 1 11.2 1PC 1 10x100 41518391 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 85 16 1 11.2 1PC 1 10x85 41518364 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 45 13 0.8 9.2 1Pack(2PC) 1 8x45 41518181 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 40 13 0.8 9.2 1Pack(2PC) 1 8x40 41518172 5.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 100 18 1.2 13.7 1PC 1 12x100 41518556 6.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 16 16 1 11.2 1Pack(3PC) 1 10x16 41518215 5.99 SGD
Shipped after 2018-04-23
8 28 6.86 6 0.4 4 8 1 M8 50 13 0.8 9.2 1PC 1 8x50 41518197 5.99 SGD
Shipped after 2018-04-23
8 28 6.86 6 0.4 4 8 1 M8 25 13 0.8 9.2 1Pack(2PC) 1 8x25 41518145 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 95 16 1 11.2 1PC 1 10x95 41518382 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 16 13 0.8 9.2 1Pack(2PC) 1 8x16 41518127 5.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 80 18 1.2 13.7 1PC 1 12x80 41518522 4.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 50 18 1.2 13.7 1Pack(2PC) 1 12x50 41518461 5.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 30 18 1.2 13.7 1Pack(2PC) 1 12x30 41518425 4.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 25 18 1.2 13.7 1Pack(2PC) 1 12x25 41518416 5.99 SGD
Shipped after 2018-04-23
10 32 9.15 8 0.4 5 10 1.25 M10 75 16 1 11.2 1Pack(2PC) 1 10x75 41518346 5.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 65 16 1 11.2 1Pack(2PC) 1 10x65 41518321 4.99 SGD
Shipped after 2018-05-31
10 32 9.15 8 0.4 5 10 1.25 M10 15 16 1 11.2 1Pack(3PC) 1 10x15 41518206 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 35 13 0.8 9.2 1Pack(2PC) 1 8x35 41518163 5.99 SGD
Shipped after 2018-04-23
10 32 9.15 8 0.4 5 10 1.25 M10 90 16 1 11.2 1PC 1 10x90 41518373 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 50 16 1 11.2 1Pack(2PC) 1 10x50 41518294 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 30 13 0.8 9.2 1Pack(2PC) 1 8x30 41518154 5.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 85 18 1.2 13.7 1PC 1 12x85 41518531 5.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 70 18 1.2 13.7 1PC 1 12x70 41518504 4.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 65 18 1.2 13.7 1PC 1 12x65 41518495 4.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 60 18 1.2 13.7 1PC 1 12x60 41518486 4.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 55 18 1.2 13.7 1Pack(2PC) 1 12x55 41518477 5.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 45 18 1.2 13.7 1Pack(2PC) 1 12x45 41518452 6.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 35 18 1.2 13.7 1Pack(2PC) 1 12x35 41518434 5.99 SGD
Shipped after 2018-04-23
10 32 9.15 8 0.4 5 10 1.25 M10 25 16 1 11.2 1Pack(3PC) 1 10x25 41518242 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 18 13 0.8 9.2 1Pack(2PC) 1 8x18 41518136 4.99 SGD
In stock
8 28 6.86 6 0.4 4 8 1 M8 10 13 0.8 9.2 1Pack(2PC) 1 8x10 41518093 5.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 75 18 1.2 13.7 1PC 1 12x75 41518513 5.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 40 18 1.2 13.7 1Pack(2PC) 1 12x40 41518443 4.99 SGD
In stock
12 36 11.43 10 0.6 6 12 1.25 M12 20 18 1.2 13.7 1Pack(2PC) 1 12x20 41518407 5.99 SGD
Shipped after 2018-04-23
8 28 6.86 6 0.4 4 8 1 M8 14 13 0.8 9.2 1Pack(2PC) 1 8x14 41518102 5.99 SGD
Shipped after 2018-04-23
12 36 11.43 10 0.6 6 12 1.25 M12 90 18 1.2 13.7 1PC 1 12x90 41518547 5.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 60 16 1 11.2 1Pack(2PC) 1 10x60 41518312 4.99 SGD
Shipped after 2018-04-27
8 28 6.86 6 0.4 4 8 1 M8 15 13 0.8 9.2 1Pack(2PC) 1 8x15 41518111 5.99 SGD
Shipped after 2018-04-23
10 32 9.15 8 0.4 5 10 1.25 M10 20 16 1 11.2 1Pack(3PC) 1 10x20 41518233 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 18 16 1 11.2 1Pack(3PC) 1 10x18 41518224 5.99 SGD
Shipped after 2018-04-23
10 32 9.15 8 0.4 5 10 1.25 M10 35 16 1 11.2 1Pack(3PC) 1 10x35 41518267 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 45 16 1 11.2 1Pack(2PC) 1 10x45 41518285 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 30 16 1 11.2 1Pack(3PC) 1 10x30 41518251 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 70 16 1 11.2 1Pack(2PC) 1 10x70 41518337 5.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 40 16 1 11.2 1Pack(2PC) 1 10x40 41518276 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 55 16 1 11.2 1Pack(2PC) 1 10x55 41518303 4.99 SGD
In stock
10 32 9.15 8 0.4 5 10 1.25 M10 80 16 1 11.2 1PC 1 10x80 41518355 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 2
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Fix engine block to stand
5
From Japan
On 2018-03-26 19:56:22
Although the price is cheap, it can be used normally without misalignment, there is no problem at all.
This review is about item#41518373.
For car maintenance
5
From Japan
On 2017-12-25 02:04:19
Special hexagon socket head bolts are saved because they are not handy at home centers. There was no problem in quality.
This review is about item#41518251.
Almost hard to obtain at others
5
From Japan
On 2017-05-15 03:00:58
In automobiles M10 or more pitch is adopted because many details are adopted. Moreover, I think that there is no other place where Kuromori can obtain at this price.
This review is about item#41518434.
Automotive maintenance
3
From Japan
On 2017-05-01 15:11:40
I got the size I wanted, it was a great help.
This review is about item#41518477.
Automotive maintenance
3
From Japan
On 2017-04-30 16:58:20
There was a thing I was looking for, it was very good. I have come in handy.
This review is about item#41518461.
Car Maintenance
5
From Japan
On 2017-01-24 15:23:42
The fine screws which are not sold to the home center were easily obtained, and the things were also good.
This review is about item#41518391.
bike
5
From Japan
On 2016-08-16 19:01:50
I bought it to fix the back step of the bike. Despite specifications which can not be found in home centers etc., the price was cheap and it was saved.
This review is about item#41518312.
Car parts installation
5
From Japan
On 2016-06-07 18:14:42
I could use it without problems at all.
This review is about item#41518312.
Bolt change
4
From Japan
On 2016-04-09 18:54:35
usually
This review is about item#41518461.
For maintenance
5
From Japan
On 2015-08-07 21:15:51
I did not sell it to the shop front, I was satisfied with the wide range of choice I found in this place. I will purchase again if I have the opportunity.
This review is about item#41518303.

Related Products