Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Head Screw Small Head, Stainless Steel

4.89 (9)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension K(mm) Dimensions D (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension K(mm) Dimensions D (mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 6 8.5 5 3 1 8 1Pack(2PC) 1 6x8 41519667 4.99 SGD
In stock
M6 6 8.5 5 3 1 15 1Pack(2PC) 1 6x15 41519694 4.99 SGD
In stock
M5 5 7 4 2.5 0.8 6 1Pack(2PC) 1 5x6 41519572 5.99 SGD
Shipped after 2018-06-25
M5 5 7 4 2.5 0.8 16 1Pack(2PC) 1 5x16 41519633 4.99 SGD
In stock
M4 4 5.5 3 2 0.7 20 1Pack(2PC) 1 4x20 41519563 5.99 SGD
Shipped after 2018-06-25
M4 4 5.5 3 2 0.7 12 1Pack(2PC) 1 4x12 41519511 4.99 SGD
In stock
M3 3 4.5 2.5 1.3 0.5 8 1Pack(3PC) 1 3x8 41519466 4.99 SGD
In stock
M10 10 13 8 5 1.5 35 1PC 1 10x35 41519834 4.99 SGD
Shipped after 2018-06-25
M10 10 13 8 5 1.5 20 1PC 1 10x20 41519816 5.99 SGD
Shipped after 2018-06-25
M6 6 8.5 5 3 1 18 1Pack(2PC) 1 6x18 41519712 4.99 SGD
In stock
M8 8 10 6 4 1.25 25 1Pack(2PC) 1 8x25 41519782 5.99 SGD
In stock
M5 5 7 4 2.5 0.8 15 1Pack(2PC) 1 5x15 41519624 4.99 SGD
In stock
M5 5 7 4 2.5 0.8 18 1Pack(2PC) 1 5x18 41519642 4.99 SGD
In stock
M8 8 10 6 4 1.25 20 1Pack(2PC) 1 8x20 41519773 5.99 SGD
In stock
M3 3 4.5 2.5 1.3 0.5 10 1Pack(3PC) 1 3x10 41519475 4.99 SGD
In stock
M5 5 7 4 2.5 0.8 20 1Pack(2PC) 1 5x20 41519651 4.99 SGD
In stock
M3 3 4.5 2.5 1.3 0.5 5 1Pack(3PC) 1 3x5 41519441 4.99 SGD
In stock
M5 5 7 4 2.5 0.8 10 1Pack(2PC) 1 5x10 41519597 4.99 SGD
In stock
M8 8 10 6 4 1.25 10 1Pack(2PC) 1 8x10 41519746 7.99 SGD
Shipped after 2018-06-25
M6 6 8.5 5 3 1 16 1Pack(2PC) 1 6x16 41519703 4.99 SGD
In stock
M6 6 8.5 5 3 1 10 1Pack(2PC) 1 6x10 41519676 5.99 SGD
Shipped after 2018-06-25
M5 5 7 4 2.5 0.8 8 1Pack(2PC) 1 5x8 41519581 5.99 SGD
Shipped after 2018-06-25
M5 5 7 4 2.5 0.8 14 1Pack(2PC) 1 5x14 41519615 4.99 SGD
In stock
M4 4 5.5 3 2 0.7 18 1Pack(2PC) 1 4x18 41519554 4.99 SGD
In stock
M8 8 10 6 4 1.25 18 1Pack(2PC) 1 8x18 41519764 5.99 SGD
In stock
M6 6 8.5 5 3 1 20 1Pack(2PC) 1 6x20 41519721 4.99 SGD
In stock
M6 6 8.5 5 3 1 12 1Pack(2PC) 1 6x12 41519685 4.99 SGD
In stock
M4 4 5.5 3 2 0.7 6 1Pack(2PC) 1 4x6 41519484 9.99 SGD
Shipped after 2018-06-25
M4 4 5.5 3 2 0.7 14 1Pack(2PC) 1 4x14 41519527 5.99 SGD
Shipped after 2018-06-25
M12 12 16 10 5 1.75 20 1PC 1 12x20 41519843 5.99 SGD
Shipped after 2018-06-25
M10 10 13 8 5 1.5 16 1PC 1 10x16 41519807 5.99 SGD
Shipped after 2018-06-25
M8 8 10 6 4 1.25 30 1PC 1 8x30 41519791 5.99 SGD
Shipped after 2018-06-25
M8 8 10 6 4 1.25 15 1Pack(2PC) 1 8x15 41519755 5.99 SGD
In stock
M6 6 8.5 5 3 1 25 1Pack(2PC) 1 6x25 41519737 4.99 SGD
In stock
M5 5 7 4 2.5 0.8 12 1Pack(2PC) 1 5x12 41519606 4.99 SGD
In stock
M4 4 5.5 3 2 0.7 15 1Pack(2PC) 1 4x15 41519536 4.99 SGD
In stock
M4 4 5.5 3 2 0.7 10 1Pack(2PC) 1 4x10 41519502 4.99 SGD
In stock
M3 3 4.5 2.5 1.3 0.5 6 1Pack(3PC) 1 3x6 41519457 4.99 SGD
In stock
M10 10 13 8 5 1.5 25 1PC 1 10x25 41519825 5.99 SGD
Shipped after 2018-06-25
M4 4 5.5 3 2 0.7 8 1Pack(2PC) 1 4x8 41519493 4.99 SGD
In stock
M4 4 5.5 3 2 0.7 16 1Pack(2PC) 1 4x16 41519545 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
For motorcycle use, for replacement of bolt
5
From Japan
On 2017-09-10 14:47:44
I was satisfied with the mass retailer because I did not have this type of size.
This review is about item#41519737.
As a bicycle replacement part
5
From Japan
On 2017-05-17 19:09:06
I am satisfied because I could not find it easily because it is a special shape.
This review is about item#41519773.
Bicycle dual pivot brake adjustment screw for replacement
5
From Japan
On 2017-04-08 14:37:37
I used this bolt whose head size fits into the seat because the standard screw was a small + screw of the standard but licked. It made it easier to adjust and did not rust, and fulfilled the purpose. Cost performance is high.
This review is about item#41519502.
Installing the front panel
4
From Japan
On 2016-07-12 21:51:52
I feel that it is better not to have an engraved mark on the head which is sorry.
This review is about item#41519597.
For repair of motorcycle
5
From Japan
On 2016-06-27 00:30:14
It was a special bolt but I found it. I exchanged it for stainless steel.
This review is about item#41519694.
For bicycle derailleur adjustment bolt
5
From Japan
On 2016-05-15 14:37:00
With this, we were able to drive all the Phillips screws from the bicycle.
This review is about item#41519502.
As a bicycle stem bolt
5
From Japan
On 2015-07-03 09:53:44
The bolt attached to the commercially available stem has been rusted, so I replaced it here. Since a flat washer is not attached, we purchased it separately and got it all right. Since it can be used without problems, we are planning to order additional items.
This review is about item#41519642.
Ignition switch
5
From Japan
On 2014-07-10 22:09:44
It was perfect for not entering in this size.
This review is about item#41519773.
Bicycle maintenance
5
From Japan
On 2012-12-04 22:43:35
It is a small bolt, so it feels like it is not possible or impossible, but it is saved because we do not sell small head hex bolts to local screw houses and home centers.
This review is about item#41519642.

Related Products