Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension K(mm) Dimensions d1 (mm) Dimensions b (mm) Dimension S (mm) Dimension t (mm) Metal Washer Ountside Diameter x Thickness (mm) Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions d1 (mm) Dimensions b (mm) Dimension S (mm) Dimension t (mm) Metal Washer Ountside Diameter x Thickness (mm) Pitch Finishing Material Length (mm) Nominal Designation of Screw Dimensions dk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 14.5 28 6 4 16x1.2 1.25 Stainless steel (SUSXM7) 50 M8 13 1Pack(2PC) 1 8x50 41531007 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 30 M5 8.5 1Pack(5PC) 1 5x30 41530763 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 25 M5 8.5 1Pack(6PC) 1 5x25 41530754 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 18 M5 8.5 1Pack(6PC) 1 5x18 41530736 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 14 M5 8.5 1Pack(7PC) 1 5x14 41530702 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 12 M5 8.5 1Pack(7PC) 1 5x12 41530693 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 35 M6 10 1Pack(4PC) 1 6x35 41530903 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 8 M5 8.5 1Pack(7PC) 1 5x8 41530675 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 50 M5 8.5 1Pack(3PC) 1 5x50 41530806 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 10 M5 8.5 1Pack(7PC) 1 5x10 41530684 4.99 SGD
In stock
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 55 M4 7 1Pack(2PC) 1 4x55 41530666 4.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 50 M6 10 1Pack(3PC) 1 6x50 41530937 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 45 M6 10 1Pack(3PC) 1 6x45 41530921 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 40 M6 10 1Pack(3PC) 1 6x40 41530912 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 20 M6 10 1Pack(5PC) 1 6x20 41530876 4.99 SGD
In stock
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 20 M5 8.5 1Pack(6PC) 1 5x20 41530745 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 6 M4 7 1Pack(10PC) 1 4x6 41530517 5.99 SGD
Shipped after 2018-02-26
8 14.5 28 6 4 16x1.2 1.25 Stainless steel (SUSXM7) 40 M8 13 1Pack(2PC) 1 8x40 41530991 4.99 SGD
Shipped after 2018-02-26
8 14.5 28 6 4 16x1.2 1.25 Stainless steel (SUSXM7) 35 M8 13 1Pack(2PC) 1 8x35 41530982 5.99 SGD
Shipped after 2018-02-26
8 14.5 28 6 4 16x1.2 1.25 Stainless steel (SUSXM7) 25 M8 13 1Pack(3PC) 1 8x25 41530964 5.99 SGD
Shipped after 2018-02-26
8 14.5 28 6 4 16x1.2 1.25 Stainless steel (SUSXM7) 20 M8 13 1Pack(3PC) 1 8x20 41530955 5.99 SGD
Shipped after 2018-03-05
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 55 M6 10 1Pack(2PC) 1 6x55 41530946 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless 15 M6 10 1Pack(5PC) 1 6x15 41530842 4.99 SGD
In stock
6 11.5 24 5 3 11.5x0.8 1 Stainless 18 M6 10 1Pack(5PC) 1 6x18 41530867 4.99 SGD
In stock
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 12 M6 10 1Pack(5PC) 1 6x12 41530824 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 10 M6 10 1Pack(5PC) 1 6x10 41530815 4.99 SGD
In stock
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 35 M5 8.5 1Pack(4PC) 1 5x35 41530772 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 16 M5 8.5 1Pack(7PC) 1 5x16 41530727 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 30 M6 10 1Pack(4PC) 1 6x30 41530894 5.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 25 M6 10 1Pack(4PC) 1 6x25 41530885 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 8 M4 7 1Pack(12PC) 1 4x8 41530526 4.99 SGD
In stock
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 50 M4 7 1Pack(4PC) 1 4x50 41530657 9.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 40 M4 7 1Pack(5PC) 1 4x40 41530641 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 22 M4 7 1Pack(8PC) 1 4x22 41530605 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 22 M3 5.5 1Pack(10PC) 1 3x22 41530474 6.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 20 M3 5.5 1Pack(10PC) 1 3x20 41530465 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 18 M3 5.5 1Pack(12PC) 1 3x18 41530456 6.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 16 M3 5.5 1Pack(13PC) 1 3x16 41530447 6.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 15 M3 5.5 1Pack(13PC) 1 3x15 41530431 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 14 M3 5.5 1Pack(13PC) 1 3x14 41530422 6.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 12 M3 5.5 1Pack(13PC) 1 3x12 41530413 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 10 M3 5.5 1Pack(15PC) 1 3x10 41530404 4.99 SGD
In stock
2.6 4.8 17 2 1.1 5x0.5 0.45 Stainless steel (SUSXM7) 8 M2.6 4.5 1Pack(7PC) 1 2.6x8 41530334 5.99 SGD
Shipped after 2018-02-26
2.6 4.8 17 2 1.1 5x0.5 0.45 Stainless steel (SUSXM7) 6 M2.6 4.5 1Pack(7PC) 1 2.6x6 41530325 5.99 SGD
Shipped after 2018-02-26
2.6 4.8 17 2 1.1 5x0.5 0.45 Stainless steel (SUSXM7) 5 M2.6 4.5 1Pack(7PC) 1 2.6x5 41530316 5.99 SGD
Shipped after 2018-02-26
2.6 4.8 17 2 1.1 5x0.5 0.45 Stainless steel (SUSXM7) 12 M2.6 4.5 1Pack(7PC) 1 2.6x12 41530352 5.99 SGD
Shipped after 2018-02-26
2.6 4.8 17 2 1.1 5x0.5 0.45 Stainless steel (SUSXM7) 10 M2.6 4.5 1Pack(7PC) 1 2.6x10 41530343 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 35 M4 7 1Pack(6PC) 1 4x35 41530632 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 30 M4 7 1Pack(7PC) 1 4x30 41530623 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 25 M4 7 1Pack(8PC) 1 4x25 41530614 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 20 M4 7 1Pack(9PC) 1 4x20 41530596 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 15 M4 7 1Pack(10PC) 1 4x15 41530562 4.99 SGD
In stock
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 14 M4 7 1Pack(10PC) 1 4x14 41530553 6.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 12 M4 7 1Pack(10PC) 1 4x12 41530544 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 10 M4 7 1Pack(10PC) 1 4x10 41530535 4.99 SGD
In stock
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 4 M3 5.5 1Pack(6PC) 1 3x4 41530361 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 35 M3 5.5 1Pack(6PC) 1 3x35 41530501 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 30 M3 5.5 1Pack(7PC) 1 3x30 41530492 4.99 SGD
In stock
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 25 M3 5.5 1Pack(8PC) 1 3x25 41530483 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 18 M4 7 1Pack(10PC) 1 4x18 41530587 5.99 SGD
Shipped after 2018-02-26
4 7 20 3 2 8x0.5 0.7 Stainless steel (SUSXM7) 16 M4 7 1Pack(10PC) 1 4x16 41530571 4.99 SGD
In stock
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 8 M3 5.5 1Pack(15PC) 1 3x8 41530395 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 6 M3 5.5 1Pack(13PC) 1 3x6 41530386 5.99 SGD
Shipped after 2018-02-26
3 5.5 18 2.5 1.3 6x0.5 0.5 Stainless steel (SUSXM7) 5 M3 5.5 1Pack(10PC) 1 3x5 41530377 6.99 SGD
Shipped after 2018-02-26
8 14.5 28 6 4 16x1.2 1.25 Stainless steel (SUSXM7) 30 M8 13 1Pack(2PC) 1 8x30 41530973 4.99 SGD
Shipped after 2018-02-26
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 16 M6 10 1Pack(5PC) 1 6x16 41530851 4.99 SGD
In stock
6 11.5 24 5 3 11.5x0.8 1 Stainless steel (SUSXM7) 14 M6 10 1Pack(5PC) 1 6x14 41530833 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 45 M5 8.5 1Pack(4PC) 1 5x45 41530797 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 40 M5 8.5 1Pack(4PC) 1 5x40 41530781 5.99 SGD
Shipped after 2018-02-26
5 8.5 22 4 2.5 10x0.8 0.8 Stainless steel (SUSXM7) 15 M5 8.5 1Pack(7PC) 1 5x15 41530711 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
On the bike's cab
5
From Japan
On 2018-02-15 21:12:53
+ I hate the screws of the screwdriver so it is wonderful to sell stainless steel and washer. I will not get rusted instead of rusting so I wonder if I can get off somewhere in the engine ~. Because it is a hexagon, it is hard to fall if wrench is oblique.
This review is about item#41530526.
During machine maintenance
5
From Japan
On 2017-08-03 17:57:34
Although it is normally used in classic, we use it with confidence without using variations. It is also planned to purchase.
This review is about item#41530736.
Repair of power tool
4
From Japan
On 2017-05-16 08:24:33
If you find rusty bolts etc, do not reuse it, we purchase this item and exchange it. Although it is a pack item, it is 4 to 5 pieces in M6 size so it is a lot easier if the price is cheap with a few more items.
This review is about item#41530876.
Assembly of processed products
5
From Japan
On 2017-04-14 15:33:17
It is used completely as a product assembly and as a part attached to kit products.
This review is about item#41530693.
Replace during machine maintenance
5
From Japan
On 2017-02-16 11:21:55
Quality is used with confidence with good accuracy. By replacing it, I can confirm the checked and surely will be replaced.
This review is about item#41530711.
Exchange with rusted screws
4
From Japan
On 2017-01-30 23:07:15
I am very satisfied with the price. Cospa is very expensive.
This review is about item#41530851.
OKO 28 carburetor
5
From Japan
On 2016-12-18 16:34:45
Because the head of the bolt attached to the carburetor is easy to lick, I use 4 × 16 size and it is using it without problems.
This review is about item#41530571.
Material of equipment
5
From Japan
On 2016-06-29 15:27:45
In particular, there was no problem.
This review is about item#41530614.
custom
2
From Japan
On 2014-11-30 21:32:08
Since the washer minus (2 mm) is not included in the neck down size, I will buy 16 mm
This review is about item#41530833.

Related Products