Buy more than* S$200* and get FREE SHIPPING

Hex Socket Bolt Flush Bolt Zinc Black SCM435, Pack Product

4.43 (7)
Surface Processing
Zinc black
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 2.3 0.8 20 M5 10.8 2.9   1Pack(13PC) 1 5x20 41534324 4.99 SGD
In stock
4 2.5 1 20 M6 12.8 3.5   1Pack(10PC) 1 6x20 41534455 4.99 SGD
In stock
5 3.5 1.25 60 M8 17 4.6   1Pack(3PC) 1 8x60 41534647 4.99 SGD
In stock
5 3.5 1.25 50 M8 17 4.6   1Pack(4PC) 1 8x50 41534631 5.99 SGD
Shipped after 2018-02-20
4 2.5 1 14 M6 12.8 3.5   1Pack(12PC) 1 6x14 41534412 4.99 SGD
In stock
4 2.5 1 12 M6 12.8 3.5   1Pack(12PC) 1 6x12 41534403 4.99 SGD
In stock
3 2.3 0.8 50 M5 10.8 2.9   1Pack(5PC) 1 5x50 41534385 4.99 SGD
In stock
3 2.3 0.8 45 M5 10.8 2.9   1Pack(6PC) 1 5x45 41534376 4.99 SGD
In stock
3 2.3 0.8 10 M5 10.8 2.9   1Pack(15PC) 1 5x10 41534263 -
Discontinued
[x]
2 1.2 0.5 20 M3 6.5 1.75   1Pack(13PC) 1 3x20 41534123 4.99 SGD
In stock
2 1.2 0.5 18 M3 6.5 1.75   1Pack(13PC) 1 3x18 41534114 5.99 SGD
Shipped after 2018-02-20
2 1.2 0.5 14 M3 6.5 1.75   1Pack(15PC) 1 3x14 41534087 5.99 SGD
Shipped after 2018-02-20
2 1.2 0.5 12 M3 6.5 1.75   1Pack(15PC) 1 3x12 41534071 4.99 SGD
In stock
6 4.4 1.5 25 M10 21.2 5.7   1Pack(4PC) 1 10x25 41534665 4.99 SGD
Shipped after 2018-02-23
6 4.4 1.5 20 M10 21.2 5.7   1Pack(4PC) 1 10x20 41534656 4.99 SGD
In stock
4 2.5 1 60 M6 12.8 3.5   1Pack(4PC) 1 6x60 41534534 4.99 SGD
In stock
4 2.5 1 55 M6 12.8 3.5   1Pack(5PC) 1 6x55 41534525 5.99 SGD
Shipped after 2018-02-20
4 2.5 1 50 M6 12.8 3.5   1Pack(6PC) 1 6x50 41534516 4.99 SGD
In stock
4 2.5 1 40 M6 12.8 3.5   1Pack(7PC) 1 6x40 41534491 4.99 SGD
In stock
4 2.5 1 25 M6 12.8 3.5   1Pack(10PC) 1 6x25 41534464 4.99 SGD
In stock
4 2.5 1 10 M6 12.8 3.5   1Pack(12PC) 1 6x10 41534394 4.99 SGD
In stock
3 2.3 0.8 8 M5 10.8 2.9   1Pack(15PC) 1 5x8 41534254 4.99 SGD
In stock
3 2.3 0.8 16 M5 10.8 2.9   1Pack(15PC) 1 5x16 41534306 4.99 SGD
In stock
3 2.3 0.8 14 M5 10.8 2.9   1Pack(15PC) 1 5x14 41534281 9.99 SGD
Shipped after 2018-02-20
2.5 1.8 0.7 25 M4 8.8 2.4   1Pack(10PC) 1 4x25 41534211 4.99 SGD
In stock
2.5 1.8 0.7 15 M4 8.8 2.4   1Pack(15PC) 1 4x15 41534175 4.99 SGD
In stock
5 3.5 1.25 30 M8 17 4.6   1Pack(6PC) 1 8x30 41534604 4.99 SGD
In stock
5 3.5 1.25 25 M8 17 4.6   1Pack(6PC) 1 8x25 41534595 4.99 SGD
In stock
5 3.5 1.25 18 M8 17 4.6   1Pack(6PC) 1 8x18 41534577 5.99 SGD
Shipped after 2018-02-20
5 3.5 1.25 16 M8 17 4.6   1Pack(7PC) 1 8x16 41534561 4.99 SGD
Shipped after 2018-02-20
5 3.5 1.25 15 M8 17 4.6   1Pack(7PC) 1 8x15 41534552 4.99 SGD
In stock
5 3.5 1.25 10 M8 17 4.6   1Pack(2PC) 1 8x10 41534543 4.99 SGD
Shipped after 2018-02-20
3 2.3 0.8 6 M5 10.8 2.9   1Pack(13PC) 1 5x6 41534245 5.99 SGD
Shipped after 2018-02-20
2 1.2 0.5 16 M3 6.5 1.75   1Pack(15PC) 1 3x16 41534105 5.99 SGD
Shipped after 2018-02-20
2 1.2 0.5 15 M3 6.5 1.75   1Pack(15PC) 1 3x15 41534096 5.99 SGD
Shipped after 2018-02-20
6 4.4 1.5 70 M10 21.2 5.7 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 10x70 41534674 4.99 SGD
Shipped after 2018-02-20
4 2.5 1 45 M6 12.8 3.5   1Pack(6PC) 1 6x45 41534507 5.99 SGD
Shipped after 2018-02-20
5 3.5 1.25 40 M8 17 4.6   1Pack(5PC) 1 8x40 41534622 5.99 SGD
Shipped after 2018-02-20
5 3.5 1.25 35 M8 17 4.6   1Pack(5PC) 1 8x35 41534613 4.99 SGD
Shipped after 2018-02-20
4 2.5 1 35 M6 12.8 3.5   1Pack(8PC) 1 6x35 41534482 4.99 SGD
In stock
3 2.3 0.8 35 M5 10.8 2.9   1Pack(8PC) 1 5x35 41534351 4.99 SGD
In stock
3 2.3 0.8 30 M5 10.8 2.9   1Pack(10PC) 1 5x30 41534342 4.99 SGD
In stock
3 2.3 0.8 25 M5 10.8 2.9   1Pack(10PC) 1 5x25 41534333 4.99 SGD
In stock
3 2.3 0.8 18 M5 10.8 2.9   1Pack(13PC) 1 5x18 41534315 4.99 SGD
In stock
2.5 1.8 0.7 8 M4 8.8 2.4   1Pack(15PC) 1 4x8 41534141 4.99 SGD
In stock
2.5 1.8 0.7 6 M4 8.8 2.4   1Pack(15PC) 1 4x6 41534132 4.99 SGD
In stock
2.5 1.8 0.7 40 M4 8.8 2.4   1Pack(7PC) 1 4x40 41534236 5.99 SGD
Shipped after 2018-02-20
2.5 1.8 0.7 30 M4 8.8 2.4   1Pack(10PC) 1 4x30 41534227 5.99 SGD
Shipped after 2018-02-20
2.5 1.8 0.7 20 M4 8.8 2.4   1Pack(13PC) 1 4x20 41534202 4.99 SGD
In stock
2.5 1.8 0.7 18 M4 8.8 2.4   1Pack(13PC) 1 4x18 41534193 4.99 SGD
In stock
2.5 1.8 0.7 16 M4 8.8 2.4   1Pack(15PC) 1 4x16 41534184 9.99 SGD
Shipped after 2018-02-20
2 1.2 0.5 6 M3 6.5 1.75   1Pack(15PC) 1 3x6 41534044 4.99 SGD
In stock
2 1.2 0.5 5 M3 6.5 1.75   1Pack(13PC) 1 3x5 41534035 4.99 SGD
In stock
2 1.2 0.5 10 M3 6.5 1.75   1Pack(15PC) 1 3x10 41534062 4.99 SGD
In stock
4 2.5 1 16 M6 12.8 3.5   1Pack(12PC) 1 6x16 41534437 4.99 SGD
In stock
5 3.5 1.25 20 M8 17 4.6   1Pack(6PC) 1 8x20 41534586 4.99 SGD
In stock
2 1.2 0.5 8 M3 6.5 1.75   1Pack(15PC) 1 3x8 41534053 4.99 SGD
In stock
3 2.3 0.8 40 M5 10.8 2.9   1Pack(7PC) 1 5x40 41534367 4.99 SGD
In stock
4 2.5 1 15 M6 12.8 3.5   1Pack(12PC) 1 6x15 41534421 4.99 SGD
In stock
4 2.5 1 18 M6 12.8 3.5   1Pack(10PC) 1 6x18 41534446 4.99 SGD
In stock
2.5 1.8 0.7 10 M4 8.8 2.4   1Pack(15PC) 1 4x10 41534157 4.99 SGD
In stock
4 2.5 1 30 M6 12.8 3.5   1Pack(9PC) 1 6x30 41534473 4.99 SGD
In stock
2.5 1.8 0.7 12 M4 8.8 2.4   1Pack(15PC) 1 4x12 41534166 4.99 SGD
In stock
3 2.3 0.8 12 M5 10.8 2.9   1Pack(15PC) 1 5x12 41534272 4.99 SGD
In stock
3 2.3 0.8 15 M5 10.8 2.9   1Pack(15PC) 1 5x15 41534297 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Steering boss extension bolt
5
From Japan
On 2017-05-29 14:59:09
Very good! Both size and quality are double circles. Thank you in the future.
This review is about item#41534376.
Replace with a flat countersunk screw
5
From Japan
On 2016-04-17 20:20:16
A flat countersunk screw is used for the engine part of the turnip. It was tightened tightly by heat and vibration, and the shock driver was indispensable. If you change to a hexagonji there, you can loosen it without licking. Because the partner is aluminum, it is chewed with stainless steel which is common, so we chose this item.
This review is about item#41534437.
For cars
5
From Japan
On 2016-02-09 16:25:56
I used it for the steering wheel. I think there is no problem.
This review is about item#41534351.
For fixing Nardi steering
5
From Japan
On 2015-10-07 09:55:57
I put a spacer so I bought a long bolt here. There is no problem at all.
This review is about item#41534376.
Creating dolly
5
From Japan
On 2015-04-20 21:48:51
It is good.
This review is about item#41534193.
For decoration
1
From Japan
On 2015-03-21 11:46:12
Although it purchased for decoration with thing with black zinc, since it is contained in a bag (this is good because it can not be packed one by one), it collides with, and the edges of the head and the screw thread part The place where the foundation is visible is conspicuous. I think that the function as a bolt is satisfactory (although it may rust), it is incorrect as decoration application because it stands out because it is silver in black.
This review is about item#41534306.
Proof of crack repair of cedar board
5
From Japan
On 2014-06-29 17:39:23
35 ㍉ length 2 縦 It is possible to use 1 ㍍ crack spread vertically on a cedar board to make it impossible to use 15 無 Solid beech wood SMC 435 screw hole and Sarah, counterbore are machined and a nailed nut is used, I was satisfied with repair.
This review is about item#41534473.

Related Products