Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Bolt Flush Bolt, Stainless Steel, Black, Pack Product

4.64 (11)
Surface Processing
Black
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dk (mm) Dimension K(mm) Dimension S (mm) Dimension t (mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 15 M6 1Pack(4PC) 1 6x15 41536826 4.99 SGD
In stock
16 4.22 to 4.4 5.03 to 5.105 3.2 to 3.5 1.25 20 M8 1Pack(3PC) 1 8x20 41536871 4.99 SGD
In stock
12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 30 M6 1Pack(3PC) 1 6x30 41536853 4.99 SGD
In stock
8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 8 M4 1Pack(8PC) 1 4x8 41536731 4.99 SGD
In stock
12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 25 M6 1Pack(3PC) 1 6x25 41536844 4.99 SGD
In stock
10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 8 M5 1Pack(6PC) 1 5x8 41536783 4.99 SGD
In stock
10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 25 M5 1Pack(4PC) 1 5x25 41536817 4.99 SGD
In stock
10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 10 M5 1Pack(6PC) 1 5x10 41536792 4.99 SGD
In stock
12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 20 M6 1Pack(4PC) 1 6x20 41536835 4.99 SGD
In stock
10 2.66 to 2.80 3.02 to 3.08 2.05 to 2.30 0.8 20 M5 1Pack(5PC) 1 5x20 41536801 4.99 SGD
In stock
8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 6 M4 1Pack(7PC) 1 4x6 41536722 4.99 SGD
In stock
12 3.12 to 3.3 4.03 to 4.105 2.25 to 2.50 1 35 M6 1Pack(3PC) 1 6x35 41536862 4.99 SGD
In stock
8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 10 M4 1Pack(8PC) 1 4x10 41536747 4.99 SGD
In stock
6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 8 M3 1Pack(8PC) 1 3x8 41536695 4.99 SGD
In stock
6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 12 M3 1Pack(8PC) 1 3x12 41536713 4.99 SGD
In stock
8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 14 M4 1Pack(6PC) 1 4x14 41536765 4.99 SGD
In stock
8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 25 M4 1Pack(5PC) 1 4x25 41536774 4.99 SGD
In stock
6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 10 M3 1Pack(8PC) 1 3x10 41536704 4.99 SGD
In stock
6 1.56 to 1.70 2.02 to 2.08 0.95 to 1.20 0.5 6 M3 1Pack(8PC) 1 3x6 41536686 4.99 SGD
In stock
8 2.16 to 2.3 2.52 to 2.58 1.55 to 1.80 0.7 12 M4 1Pack(7PC) 1 4x12 41536756 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts
5
From Japan
On 2018-05-04 23:00:27
I used rust black dyed bolts of the same shape, it rusted in a few months. This can be used with confidence.
This review is about item#41536826.
Installation of motorcycle parts
4
From Japan
On 2018-04-26 16:03:43
I used it for mounting bike parts. I have purchased black hexagon socket head bolt several times, but black stainless steel bolt is not put in the home center first, so it is handy. It is exactly a good number to use for individuals as well. The reason for the four stars is that the hex head was a little loose in this bolt. However, I think that there is no problem in use.
This review is about item#41536826.
Securing parts
5
From Japan
On 2018-02-18 01:45:42
You can do it a few times when you need it. I am saved because the size is substantial.
This review is about item#41536801.
For motorcycles
5
From Japan
On 2017-11-06 17:25:14
I do not see much black stainless steel hexagon at the nearby home center, so I purchased others and purchased others, so it is perfect for people who do not consume large amounts because they are few.
This review is about item#41536713.
To repair toy gun
4
From Japan
On 2017-10-15 11:10:27
This hand was good for repairing Toigan because it sells roses in Homsen, it has no bulk selling. Because there are rare things, it is very helpful.
This review is about item#41536704.
Fastening of the master cylinder cap.
5
From Japan
On 2017-09-15 11:33:00
Expected for durability by oil made of SUS. The price is reasonable.
This review is about item#41536747.
Installation of car handle.
5
From Japan
On 2017-08-16 19:09:43
Hexagon socket formation is solid and torque is reliably applied. I think that it is a good product.
This review is about item#41536817.
During maintenance
4
From Japan
On 2017-05-14 21:45:28
I purchased it because I can not find the same shape of the same color of aluminum that I used. It is matte. Actually I would like anti-gloss. This shape, this color is only available in Osaka soul lineup ○. If there is aluminum lineup it is the best.
This review is about item#41536835.
To number bolt of imported car
5
From Japan
On 2017-05-01 11:40:50
I used it for the number bolt of BMW. After purchasing a number bolt with a washer with a washer, it was too long for an imported car to successfully install it and bought a short bolt again. Size and length are perfect and satisfying. The price and the number are exactly good, it is recommended. However, since shipping costs are required, I think whether it is good to purchase with other things at the same time.
This review is about item#41536826.
On the bike's screen
4
From Japan
On 2016-05-23 21:45:15
It is used as a substitute for the dish screw. It is inconspicuous, but it is good to be different. It will not be rusty. I will not say that it is a little more.
This review is about item#41536747.

Related Products