Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Dimensions ds (mm) Dimensions L (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimension t (mm) Number of Threads Dimension d (mm) Dimensions ds (mm) Dimensions L (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3/8 19.837 5.943 4.038 - 9.5 9.525 2-1/2 1PC 1 3/8x2"1/2 41537124 28.99 SGD
Shipped after 2018-04-23
#8 9.118 2.844 1.93 32 4.1 4.165 5/8 1Pack(3PC) 1 #8x5/8 41537036 5.99 SGD
Shipped after 2018-04-23
#6 7.797 2.463 1.676 32 3.5 3.505 1/2 1Pack(3PC) 1 #6x1/2 41536984 5.99 SGD
Shipped after 2018-04-23
#4 6.477 2.108 1.397 40 2.8 2.844 3/8 1Pack(4PC) 1 #4x3/8 41536923 5.99 SGD
Shipped after 2018-04-23
#4 6.477 2.108 1.397 40 2.8 2.844 1/4 1Pack(4PC) 1 #4x1/4 41536905 9.99 SGD
Shipped after 2018-04-23
#3 5.74 1.854 1.117 48 2.5 2.514 3/16 1Pack(2PC) 1 #3x3/16 41536896 5.99 SGD
Shipped after 2018-04-23
3/8 19.837 5.943 4.038 - 9.5 9.525 2 1PC 1 3/8x2" 41537115 19.99 SGD
Shipped after 2018-04-23
#8 9.118 2.844 1.93 32 4.1 4.165 3/8 1Pack(3PC) 1 #8x3/8 41537011 5.99 SGD
Shipped after 2018-04-23
#6 7.797 2.463 1.676 32 3.5 3.505 1/4 1Pack(3PC) 1 #6x1/4 41536957 5.99 SGD
Shipped after 2018-04-23
#10 10.439 3.225 2.209 24 4.8 4.826 7/8 1Pack(2PC) 1 #10x7/8 41537063 4.99 SGD
In stock
1/4 13.487 4.089 2.819 20 6.3 6.35 1/2 1Pack(2PC) 1 1/4x1/2 41537072 5.99 SGD
In stock
#8 9.118 2.844 1.93 32 4.1 4.165 3/4 1Pack(3PC) 1 #8x3/4 41537045 5.99 SGD
Shipped after 2018-04-23
#6 7.797 2.463 1.676 32 3.5 3.505 1-1/2 1PC 1 #6x1"1/2 41537002 6.99 SGD
Shipped after 2018-04-23
#8 9.118 2.844 1.93 32 4.1 4.165 1/2 1Pack(3PC) 1 #8x1/2 41537027 5.99 SGD
Shipped after 2018-04-23
#6 7.797 2.463 1.676 32 3.5 3.505 5/16 1Pack(3PC) 1 #6x5/16 41536966 5.99 SGD
Shipped after 2018-04-23
#6 7.797 2.463 1.676 32 3.5 3.505 1-1/4 1PC 1 #6x1"1/4 41536993 6.99 SGD
Shipped after 2018-04-23
#4 6.477 2.108 1.397 40 2.8 2.844 5/8 1Pack(2PC) 1 #4x5/8 41536932 5.99 SGD
Shipped after 2018-04-23
1/4 13.487 4.089 2.819 20 6.3 6.35 5/8 1PC 1 1/4x5/8 41537081 4.99 SGD
In stock
#6 7.797 2.463 1.676 32 3.5 3.505 3/8 1Pack(3PC) 1 #6x3/8 41536975 5.99 SGD
Shipped after 2018-04-23
#5 7.137 2.286 1.549 40 3.1 3.175 3/8 1Pack(2PC) 1 #5x3/8 41536941 6.99 SGD
Shipped after 2018-04-23
#2 5.003 1.625 0.965 56 2.1 2.184 1/4 1Pack(3PC) 1 #2x1/4 41536887 5.99 SGD
Shipped after 2018-04-23
#8 9.118 2.844 1.93 32 4.1 4.165 7/8 1Pack(2PC) 1 #8x7/8 41537054 5.99 SGD
Shipped after 2018-04-23
5/16 16.662 5.029 3.429 - 7.9 7.937 3/4 1PC 1 5/16x3/4 41537106 6.99 SGD
In stock
#4 6.477 2.108 1.397 40 2.8 2.844 5/16 1Pack(4PC) 1 #4x5/16 41536914 5.99 SGD
Shipped after 2018-04-23
41643 13.487 4.089 2.819 20 6.3 6.35 41702 1PC 1 1/4x3/4 41537097 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When installing a quick shoe to a digital single lens reflex camera.
5
From Japan
On 2018-04-08 15:26:59
Depending on the thickness of the quick shoe, the length of the bolt does not match, so I chose three lengths. Inside selling stainless steel pan bolts of inch size was somewhat unavailable, it was saved because I could purchase it. Shipment is good if there is mail service.
This review is about item#41537072.
Clamp setscrew
1
From Japan
On 2017-07-05 21:44:25
I could not use it because my head was too big to protrude from the clamp
This review is about item#41537097.
Assembling overseas products
4
From Japan
On 2014-07-31 09:05:07
There is no problem in terms of quality. I am glad that the lineup is complete with SUS. Regarding price, I think there is also a relation of circulation amount, but if it is a little cheaper, I do not use mailing specialty with screws, and even if it is aligned with a monotary, it is said to suit a price.
This review is about item#41536984.

Related Products