Buy more than* S$200* and get FREE SHIPPING

Flat Head Screw

Dimensions ds (mm)
10
Nominal Designation of Screw
M10
Dimensions dk (mm)
20
Dimensions Z1(mm)
1.5
Dimension K(mm)
5.5
Dimensions C (mm)
0.5
Dimensions e (mm)
7
Surface Processing
UNIQLO
Dimension S (mm)
6
Dimension r (mm)
0.4
Dimension t (mm)
4.4
Pitch
1.25
Material
SCM435
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1Pack(3PC) 1 10x20 41537237 5.99 SGD
Shipped after 2018-08-10
35 1Pack(2PC) 1 10x35 41537264 9.99 SGD
Shipped after 2018-04-23
25 1Pack(2PC) 1 10x25 41537246 4.99 SGD
In stock
30 1Pack(2PC) 1 10x30 41537255 4.99 SGD
In stock
40 1Pack(2PC) 1 10x40 41537273 4.99 SGD
In stock
ADD TO CART

Related Products