Buy more than* S$200* and get FREE SHIPPING

Hex Socket Head Bolt Flush Bolt, Stainless Steel, Pack Product

4.67 (3)
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.7 16 1Pack(10PC) 1 4x16 41537422 5.99 SGD
Shipped after 2018-05-28
M4 0.7 14 1Pack(10PC) 1 4x14 41537404 5.99 SGD
Shipped after 2018-05-28
M4 0.7 12 1Pack(10PC) 1 4x12 41537395 5.99 SGD
Shipped after 2018-05-28
M5 0.8 25 1Pack(6PC) 1 5x25 41537587 5.99 SGD
Shipped after 2018-05-28
M4 0.7 25 1Pack(7PC) 1 4x25 41537465 5.99 SGD
Shipped after 2018-05-28
M4 0.7 20 1Pack(10PC) 1 4x20 41537447 5.99 SGD
Shipped after 2018-05-28
M4 0.7 15 1Pack(10PC) 1 4x15 41537413 5.99 SGD
Shipped after 2018-05-28
M5 0.8 8 1Pack(8PC) 1 5x8 41537492 5.99 SGD
Shipped after 2018-05-28
M5 0.8 6 1Pack(7PC) 1 5x6 41537483 5.99 SGD
Shipped after 2018-05-28
M5 0.8 30 1Pack(5PC) 1 5x30 41537596 5.99 SGD
Shipped after 2018-05-28
M5 0.8 20 1Pack(6PC) 1 5x20 41537562 5.99 SGD
Shipped after 2018-05-28
M5 0.8 18 1Pack(6PC) 1 5x18 41537553 4.99 SGD
In stock
M5 0.8 16 1Pack(7PC) 1 5x16 41537544 4.99 SGD
In stock
M4 0.7 22 1Pack(9PC) 1 4x22 41537456 5.99 SGD
Shipped after 2018-05-28
M4 0.7 18 1Pack(10PC) 1 4x18 41537431 5.99 SGD
Shipped after 2018-05-28
M4 0.7 5 1Pack(12PC) 1 4x5 41537352 5.99 SGD
Shipped after 2018-05-28
M4 0.7 8 1Pack(12PC) 1 4x8 41537377 4.99 SGD
In stock
M4 0.7 4 1Pack(10PC) 1 4x4 41537343 5.99 SGD
Shipped after 2018-05-28
M4 0.7 30 1Pack(6PC) 1 4x30 41537474 5.99 SGD
Shipped after 2018-05-28
M5 0.8 22 1Pack(6PC) 1 5x22 41537571 5.99 SGD
Shipped after 2018-05-28
M5 0.8 14 1Pack(7PC) 1 5x14 41537526 5.99 SGD
Shipped after 2018-05-28
M5 0.8 15 1Pack(7PC) 1 5x15 41537535 5.99 SGD
Shipped after 2018-05-28
M5 0.8 10 1Pack(8PC) 1 5x10 41537501 4.99 SGD
In stock
M4 0.7 10 1Pack(12PC) 1 4x10 41537386 4.99 SGD
In stock
M4 0.7 6 1Pack(12PC) 1 4x6 41537361 4.99 SGD
In stock
M5 0.8 12 1Pack(7PC) 1 5x12 41537517 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It machines and assembles it. It is indispensable for small things
5
From Japan
On 2015-07-24 12:17:26
I think that the use feeling is good It is indispensable for the assembly of small articles
This review is about item#41537386.
For fixing parts
5
From Japan
On 2014-05-02 09:23:37
It is good.
This review is about item#41537377.
Homebrew speaker unit fixed
4
From Japan
On 2013-12-16 01:12:08
There is nothing wrong with the product itself. The bolt of the small head I wanted was not quite at home center, but it was found here and it was saved. However, because it is described as stainless steel, it is natural, but it is natural, because it was black in the photo of the product, I opened it and thought that I ordered the wrong bolt. Personally I wanted black, so I would be happy if I could make it around black oxide film, but it is not a lot to use, so I do not buy it sooner or later but there are bolts that will be saved. I think that it is better to change merchandise photos.
This review is about item#41537386.

Related Products