Buy more than* S$200* and get FREE SHIPPING

Hex Set Screw Cup Point, SCM440, Chromate, Pack Product

5.00 (1)
Surface Processing
Chrome
Material
SCM440
...see all
Product Options
ADD TO CART
Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 1 8 - Almost root diameter of male screw 3 M6 3.44   1Pack(17PC) 1 6x8 41540904 4.23 SGD
In stock
2.5 0.8 5 - Almost root diameter of male screw 2.5 M5 2.87   1Pack(25PC) 1 5x5 41540861 4.23 SGD
In stock
1.5 0.5 5 - Almost root diameter of male screw 1.4 M3 1.73   1Pack(25PC) 1 3x5 41540764 4.23 SGD
In stock
2 0.7 6 - Almost root diameter of male screw 2 M4 2.3   1Pack(25PC) 1 4x6 41540825 4.23 SGD
In stock
2 0.7 5 - Almost root diameter of male screw 2 M4 2.3   1Pack(25PC) 1 4x5 41540816 4.23 SGD
In stock
2 0.7 4 - Almost root diameter of male screw 2 M4 2.3   1Pack(25PC) 1 4x4 41540807 4.23 SGD
In stock
2 0.7 10 - Almost root diameter of male screw 2 M4 2.3   1Pack(20PC) 1 4x10 41540843 5.74 SGD
In stock
1.5 0.5 3 - Almost root diameter of male screw 1.4 M3 1.73   1Pack(25PC) 1 3x3 41540746 4.17 SGD
In stock
2 0.7 8 - Almost root diameter of male screw 2 M4 2.3   1Pack(25PC) 1 4x8 41540834 4.23 SGD
In stock
2 0.7 3 - Almost root diameter of male screw 2 M4 2.3   1Pack(13PC) 1 4x3 41540791 4.17 SGD
In stock
1.5 0.5 6 - Almost root diameter of male screw 1.4 M3 1.73   1Pack(25PC) 1 3x6 41540773 4.23 SGD
In stock
1.5 0.5 4 - Almost root diameter of male screw 1.4 M3 1.73   1Pack(25PC) 1 3x4 41540755 4.17 SGD
In stock
1.5 0.5 10 - Almost root diameter of male screw 1.4 M3 1.73   1Pack(20PC) 1 3x10 41540782 4.23 SGD
In stock
2.5 0.8 4 - Almost root diameter of male screw 2.5 M5 2.87 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 5x4 41540852 4.26 SGD
In stock
0.9 2 3 - Almost root diameter of male screw 1 M2 1.003 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 2x3 41540737 4.26 SGD
In stock
2.5 0.8 10 (Column 1) 2, (column 2) 3 Root diameter of Hobooneji 2.5 M5 2.87   1Pack(20PC) 1 5x10 41540895 4.26 SGD
In stock
2.5 0.8 8 (Column 1) 2, (column 2) 3 Root diameter of Hobooneji 2.5 M5 2.87   1Pack(20PC) 1 5x8 41540886 4.23 SGD
In stock
2.5 0.8 6 (Column 1) 2, (column 2) 3 Root diameter of Hobooneji 2.5 M5 2.87   1Pack(20PC) 1 5x6 41540877 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work
5
From Japan
On 2014-12-08 13:45:13
I am satisfied.
This review is about item#41540773.

Related Products