Buy more than* S$200* and get FREE SHIPPING

Hex Set Screw, Cup Point, Stainless Steel Black, Pack Product

5.00 (3)
Surface Processing
Black
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension t (mm) Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimension df (mm) Dimensions dz (mm) Nominal Designation of Screw Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Column 1) 1.2, (column 2) 2 Root diameter of Hobooneji 1.4 M3 1.73 1.5 0.5 6 1Pack(17PC) 1 3x6 41544684 4.99 SGD
Shipped after 2018-04-23
(Column 1) 3, (column 2) 5 Root diameter of Hobooneji 5 M8 4.58 4 1.25 8 1Pack(7PC) 1 8x8 41544815 4.99 SGD
Shipped after 2018-04-23
(Column 1) 3, (column 2) 5 Root diameter of Hobooneji 5 M8 4.58 4 1.25 10 1Pack(6PC) 1 8x10 41544824 4.99 SGD
Shipped after 2018-04-23
- Almost root diameter of male screw 2.5 M5 2.87 2.5 0.8 6 1Pack(13PC) 1 5x6 41544754 4.99 SGD
Shipped after 2018-04-23
- Almost root diameter of male screw 1.4 M3 1.73 1.5 0.5 8 1Pack(17PC) 1 3x8 41544693 4.99 SGD
Shipped after 2018-04-23
- Almost root diameter of male screw 1.4 M3 1.73 1.5 0.5 5 1Pack(17PC) 1 3x5 41544675 4.99 SGD
Shipped after 2018-04-23
- Almost root diameter of male screw 6 M10 5.72 5 1.5 10 1Pack(4PC) 1 10x10 41544833 5.99 SGD
Shipped after 2018-04-24
- Almost root diameter of male screw 1.4 M3 1.73 1.5 0.5 4 1Pack(17PC) 1 3x4 41544666 4.99 SGD
Shipped after 2018-04-23
- Almost root diameter of male screw 3 M6 3.44 3 1 16 1Pack(6PC) 1 6x16 41544806 -
Discontinued
[x]
- Almost root diameter of male screw 2 M4 2.3 2 0.7 5 1Pack(15PC) 1 4x5 41544711 4.99 SGD
Shipped after 2018-04-23
(Column 1) 2, (column 2) 3 Root diameter of Hobooneji 2.5 M5 2.87 2.5 0.8 8 1Pack(13PC) 1 5x8 41544763 4.99 SGD
Shipped after 2018-04-23
(Column 1) 2, (column 2) 3 Root diameter of Hobooneji 2.5 M5 2.87 2.5 0.8 10 1Pack(10PC) 1 5x10 41544772 4.99 SGD
Shipped after 2018-04-23
(Column 1) 2, (column 2) 3 Root diameter of Hobooneji 2.5 M5 2.87 2.5 0.8 5 1Pack(15PC) 1 5x5 41544745 4.99 SGD
Shipped after 2018-04-23
(Column 1) 1.5, (column 2) 2.5 Root diameter of Hobooneji 2 M4 2.3 2 0.7 4 1Pack(15PC) 1 4x4 41544702 4.99 SGD
Shipped after 2018-04-23
(Column 1) 1.5, (column 2) 2.5 Root diameter of Hobooneji 2 M4 2.3 2 0.7 6 1Pack(15PC) 1 4x6 41544727 4.99 SGD
Shipped after 2018-04-27
(Column 1) 1.5, (column 2) 2.5 Root diameter of Hobooneji 2 M4 2.3 2 0.7 10 1Pack(13PC) 1 4x10 41544736 4.99 SGD
Shipped after 2018-04-23
(Column 1) 2, (column 2) 3.5 Root diameter of Hobooneji 3 M6 3.44 3 1 10 1Pack(9PC) 1 6x10 41544797 4.99 SGD
Shipped after 2018-04-23
(Column 1) 2, (column 2) 3.5 Root diameter of Hobooneji 3 M6 3.44 3 1 8 1Pack(10PC) 1 6x8 41544781 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To spare
5
From Japan
On 2017-10-05 18:12:12
To the spare of things used to fix parts. It is saved to purchase with few lots.
This review is about item#41544684.
On the shaft clasp of the concrete mixer
5
From Japan
On 2017-05-31 23:28:57
I bought it by bolt, without losing it, but because it is dangerous, I bought an Imoneji. I am satisfied with no protrusion.
This review is about item#41544815.
Used for repairing wireless antenna
5
From Japan
On 2015-08-12 08:54:50
I am satisfied.
This review is about item#41544736.

Related Products