Buy more than* S$200* and get FREE SHIPPING

Hex-Socket Set Screw

2.67 (3)
Surface Processing
UNIQLO
Material
SCM440
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dp (mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dp (mm) Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 2 1.73 1.5 0.5 8 (Column 1) 1.2, (column 2) 2.0 Root diameter of Hobooneji   1Pack(25PC) 1 3x8 41550065 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 10 (Column 1) 3, (column 2) 5 Root diameter of Hobooneji   1Pack(12PC) 1 8x10 41550582 4.99 SGD
In stock
M4 2.5 2.3 2 0.7 8 - Almost root diameter of male screw   1Pack(25PC) 1 4x8 41550187 4.99 SGD
In stock
M4 2.5 2.3 2 0.7 25 - Almost root diameter of male screw   1Pack(10PC) 1 4x25 41550266 5.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 20 - Almost root diameter of male screw   1Pack(13PC) 1 4x20 41550257 5.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 18 - Almost root diameter of male screw   1Pack(13PC) 1 4x18 41550241 6.99 SGD
Shipped after 2018-01-22
M4 2.5 2.3 2 0.7 16 - Almost root diameter of male screw   1Pack(15PC) 1 4x16 41550232 9.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 15 - Almost root diameter of male screw   1Pack(15PC) 1 4x15 41550223 5.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 14 - Almost root diameter of male screw   1Pack(15PC) 1 4x14 41550214 6.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 12 - Almost root diameter of male screw   1Pack(20PC) 1 4x12 41550205 9.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 10 - Almost root diameter of male screw   1Pack(25PC) 1 4x10 41550196 5.99 SGD
Shipped after 2018-01-19
M3 2 1.73 1.5 0.5 6 - Almost root diameter of male screw   1Pack(25PC) 1 3x6 41550056 4.99 SGD
In stock
M3 2 1.73 1.5 0.5 5 - Almost root diameter of male screw   1Pack(25PC) 1 3x5 41550047 4.99 SGD
In stock
M3 2 1.73 1.5 0.5 4 - Almost root diameter of male screw   1Pack(25PC) 1 3x4 41550031 4.99 SGD
In stock
M3 2 1.73 1.5 0.5 12 - Almost root diameter of male screw   1Pack(20PC) 1 3x12 41550083 5.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 40 - Almost root diameter of male screw   1Pack(2PC) 1 12x40 41550914 9.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 35 - Almost root diameter of male screw   1Pack(3PC) 1 12x35 41550905 4.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 30 - Almost root diameter of male screw   1Pack(3PC) 1 12x30 41550896 4.99 SGD
In stock
M12 8.5 6.86 6 1.75 25 - Almost root diameter of male screw   1Pack(4PC) 1 12x25 41550887 5.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 20 - Almost root diameter of male screw   1Pack(4PC) 1 12x20 41550871 5.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 16 - Almost root diameter of male screw   1Pack(5PC) 1 12x16 41550862 5.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 15 - Almost root diameter of male screw   1Pack(5PC) 1 12x15 41550853 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 8 - Almost root diameter of male screw   1Pack(7PC) 1 10x8 41550713 9.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 50 - Almost root diameter of male screw   1Pack(3PC) 1 10x50 41550826 4.99 SGD
In stock
M10 7 5.72 5 1.5 40 - Almost root diameter of male screw   1Pack(3PC) 1 10x40 41550817 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 35 - Almost root diameter of male screw   1Pack(4PC) 1 10x35 41550801 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 30 - Almost root diameter of male screw   1Pack(4PC) 1 10x30 41550792 5.99 SGD
Shipped after 2018-01-19
M3 2 1.73 1.5 0.5 3 - Almost root diameter of male screw   1Pack(25PC) 1 3x3 41550022 4.99 SGD
In stock
M3 2 1.73 1.5 0.5 25 - Almost root diameter of male screw *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 3x25 41550135 -
Discontinued
[x]
M3 2 1.73 1.5 0.5 22 - Almost root diameter of male screw   1Pack(9PC) 1 3x22 41550126 5.99 SGD
Shipped after 2018-01-19
M3 2 1.73 1.5 0.5 20 - Almost root diameter of male screw   1Pack(12PC) 1 3x20 41550117 -
Discontinued
[x]
M3 2 1.73 1.5 0.5 16 - Almost root diameter of male screw   1Pack(15PC) 1 3x16 41550101 -
Discontinued
[x]
M3 2 1.73 1.5 0.5 15 - Almost root diameter of male screw   1Pack(15PC) 1 3x15 41550092 5.99 SGD
Shipped after 2018-01-19
M2 1 1.003 0.9 0.4 4 - Almost root diameter of male screw   1Pack(13PC) 1 2x4 41550004 4.99 SGD
In stock
M2 1 1.003 0.9 0.4 3 - Almost root diameter of male screw   1Pack(13PC) 1 2x3 41549995 -
Discontinued
[x]
M2 1 1.003 0.9 0.4 2 - Almost root diameter of male screw   1Pack(9PC) 1 2x2 41549986 -
Discontinued
[x]
M12 8.5 6.86 6 1.75 50 - Almost root diameter of male screw   1Pack(2PC) 1 12x50 41550932 5.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 45 - Almost root diameter of male screw *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 12x45 41550923 -
Discontinued
[x]
M12 8.5 6.86 6 1.75 12 - Almost root diameter of male screw   1Pack(5PC) 1 12x12 41550844 5.99 SGD
Shipped after 2018-01-19
M12 8.5 6.86 6 1.75 10 - Almost root diameter of male screw   1Pack(5PC) 1 12x10 41550835 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 18 - Almost root diameter of male screw   1Pack(6PC) 1 10x18 41550765 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 16 - Almost root diameter of male screw   1Pack(6PC) 1 10x16 41550756 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 15 - Almost root diameter of male screw   1Pack(7PC) 1 10x15 41550747 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 35 - Almost root diameter of male screw   1Pack(5PC) 1 8x35 41550677 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 12 - Almost root diameter of male screw   1Pack(15PC) 1 6x12 41550476 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 10 - Almost root diameter of male screw   1Pack(17PC) 1 6x10 41550467 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 8 - Almost root diameter of male screw   1Pack(25PC) 1 5x8 41550311 5.99 SGD
Shipped after 2018-01-19
M8 5.5 4.58 4 1.25 8 - Almost root diameter of male screw   1Pack(13PC) 1 8x8 41550573 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 6 - Almost root diameter of male screw   1Pack(10PC) 1 8x6 41550564 4.99 SGD
In stock
M6 4 3.44 3 1 50 - Almost root diameter of male screw   1Pack(4PC) 1 6x50 41550555 4.99 SGD
In stock
M6 4 3.44 3 1 30 - Almost root diameter of male screw   1Pack(8PC) 1 6x30 41550537 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 16 - Almost root diameter of male screw   1Pack(13PC) 1 6x16 41550494 5.99 SGD
Shipped after 2018-01-19
M5 3.5 2.87 2.5 0.8 40 - Almost root diameter of male screw   1Pack(6PC) 1 5x40 41550406 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 4 - Almost root diameter of male screw   1Pack(15PC) 1 5x4 41550284 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 30 - Almost root diameter of male screw   1Pack(6PC) 1 8x30 41550661 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 16 - Almost root diameter of male screw   1Pack(10PC) 1 8x16 41550616 5.99 SGD
Shipped after 2018-01-19
M8 5.5 4.58 4 1.25 15 - Almost root diameter of male screw   1Pack(10PC) 1 8x15 41550607 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 12 - Almost root diameter of male screw   1Pack(10PC) 1 8x12 41550591 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 45 - Almost root diameter of male screw   1Pack(4PC) 1 8x45 41550695 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 5 - Almost root diameter of male screw   1Pack(15PC) 1 6x5 41550433 4.99 SGD
In stock
M6 4 3.44 3 1 45 - Almost root diameter of male screw   1Pack(5PC) 1 6x45 41550546 4.99 SGD
In stock
M6 4 3.44 3 1 4 - Almost root diameter of male screw   1Pack(6PC) 1 6x4 41550424 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 50 - Almost root diameter of male screw   1Pack(3PC) 1 8x50 41550704 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 18 - Almost root diameter of male screw   1Pack(8PC) 1 8x18 41550625 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 8 - Almost root diameter of male screw   1Pack(20PC) 1 6x8 41550451 4.99 SGD
In stock
M6 4 3.44 3 1 6 - Almost root diameter of male screw   1Pack(20PC) 1 6x6 41550442 4.99 SGD
In stock
M6 4 3.44 3 1 20 - Almost root diameter of male screw   1Pack(10PC) 1 6x20 41550512 4.99 SGD
In stock
M6 4 3.44 3 1 15 - Almost root diameter of male screw   1Pack(13PC) 1 6x15 41550485 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 6 - Almost root diameter of male screw   1Pack(25PC) 1 5x6 41550302 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 50 - Almost root diameter of male screw   1Pack(4PC) 1 5x50 41550415 5.99 SGD
Shipped after 2018-01-19
M5 3.5 2.87 2.5 0.8 5 - Almost root diameter of male screw   1Pack(25PC) 1 5x5 41550293 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 25 - Almost root diameter of male screw   1Pack(10PC) 1 5x25 41550381 5.99 SGD
Shipped after 2018-01-19
M8 5.5 4.58 4 1.25 25 - Almost root diameter of male screw   1Pack(6PC) 1 8x25 41550652 4.99 SGD
In stock
M8 5.5 4.58 4 1.25 22 - Almost root diameter of male screw   1Pack(6PC) 1 8x22 41550643 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 18 - Almost root diameter of male screw   1Pack(10PC) 1 6x18 41550503 5.99 SGD
Shipped after 2018-01-19
M8 5.5 4.58 4 1.25 40 - Almost root diameter of male screw   1Pack(4PC) 1 8x40 41550686 9.99 SGD
Shipped after 2018-01-19
M8 5.5 4.58 4 1.25 20 - Almost root diameter of male screw   1Pack(8PC) 1 8x20 41550634 5.99 SGD
Shipped after 2018-01-19
M6 4 3.44 3 1 25 - Almost root diameter of male screw   1Pack(9PC) 1 6x25 41550521 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 35 - Almost root diameter of male screw   1Pack(7PC) 1 5x35 41550397 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 22 - Almost root diameter of male screw   1Pack(10PC) 1 5x22 41550372 5.99 SGD
Shipped after 2018-01-19
M5 3.5 2.87 2.5 0.8 20 - Almost root diameter of male screw   1Pack(12PC) 1 5x20 41550363 4.99 SGD
In stock
M5 3.5 2.87 2.5 0.8 16 - Almost root diameter of male screw   1Pack(15PC) 1 5x16 41550354 5.99 SGD
Shipped after 2018-01-19
M5 3.5 2.87 2.5 0.8 15 - Almost root diameter of male screw   1Pack(15PC) 1 5x15 41550345 4.99 SGD
In stock
M4 2.5 2.3 2 0.7 5 - Almost root diameter of male screw   1Pack(25PC) 1 4x5 41550162 5.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 4 - Almost root diameter of male screw   1Pack(25PC) 1 4x4 41550153 5.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 30 - Almost root diameter of male screw   1Pack(9PC) 1 4x30 41550275 5.99 SGD
Shipped after 2018-01-19
M4 2.5 2.3 2 0.7 3 - Almost root diameter of male screw   1Pack(15PC) 1 4x3 41550144 4.99 SGD
In stock
M3 2 1.73 1.5 0.5 10 - Almost root diameter of male screw   1Pack(20PC) 1 3x10 41550074 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 25 - Almost root diameter of male screw   1Pack(5PC) 1 10x25 41550783 5.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 20 - Almost root diameter of male screw   1Pack(5PC) 1 10x20 41550774 5.99 SGD
Shipped after 2018-01-19
M5 3.5 2.87 2.5 0.8 10 - Almost root diameter of male screw   1Pack(20PC) 1 5x10 41550327 4.99 SGD
In stock
M4 2.5 2.3 2 0.7 6 - Almost root diameter of male screw   1Pack(25PC) 1 4x6 41550171 4.99 SGD
In stock
M10 7 5.72 5 1.5 12 - Almost root diameter of male screw   1Pack(8PC) 1 10x12 41550731 5.99 SGD
Shipped after 2018-01-19
M5 3.5 2.87 2.5 0.8 12 - Almost root diameter of male screw   1Pack(17PC) 1 5x12 41550336 9.99 SGD
Shipped after 2018-01-19
M10 7 5.72 5 1.5 10 - Almost root diameter of male screw   1Pack(8PC) 1 10x10 41550722 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Since the head of the hexagon socket head bolt becomes an obstacle, it is used instead.
4
From Japan
On 2016-06-27 17:10:06
Actually I wanted a stainless steel screw, but since it was not, I replaced it with a plated product. Please also line up with stainless steel.
This review is about item#41550372.
Repair
3
From Japan
On 2014-11-29 19:01:35
Apart from quality, this product image will be the source of mistake purchase. From the color of the image, I thought that it was a trivalent black product and purchased it. Those who did not read well are bad, but I hope you will forgive misleading images.
This review is about item#41550022.
Adjustment jig parts
1
From Japan
On 2014-06-08 12:32:23
"To use it as a flat set screw, you can not use it unless the center of the tip is dented and you need to do a bit of processing." - The center of the tip is dented 0.1 mm + alpha. It is slightly better than the tip of an ordinary hexagon bolt. It seems that the outer circumference of the tip has been raised by rolling the cut-off material with a special shear or rolling the material with a small chamfer. As it is quenched with cromoli, it can be used if you grab it on a drilling machine or a chuck on some rotating machine and repair it with a diamond file. - It would be worthwhile to buy three at this price, but there is a difficulty in selling it as "Hexagon socket set screw flathead" with non-face-to-face mail order. To say "this kind of" from the price, I think that some supplement is required as it is by name or description of item.
This review is about item#41550704.

Related Products