Buy more than* S$200* and get FREE SHIPPING

Hex Set Screw Long Dog Point, Steel Trivalent White, Pack Product

5.00 (2)
Material
SCM435
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dp (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dp (mm) Dimensions e (mm) Surface Processing Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 4 3.44 Trivalent White 3 1 25 (Column 1) 2, (column 2) 3.5 Root diameter of Hobooneji 1Pack(5PC) 1 6x25 41551395 4.99 SGD
In stock
M10 7 5.72 TrivalentWhite 5 1.5 25 (Column 1) 4, (column 2) 6 Root diameter of Hobooneji 1Pack(3PC) 1 10x25 41551422 4.99 SGD
In stock
M5 3.5 2.87 Trivalent White 2.5 0.8 8 (Column 1) 2, (column 2) 3 Root diameter of Hobooneji 1Pack(8PC) 1 5x8 41551386 4.99 SGD
In stock
M4 2.5 2.3 Trivalent White 2 0.7 12 - Almost root diameter of male screw 1Pack(7PC) 1 4x12 41551377 4.99 SGD
In stock
M10 7 5.72 Trivalent White 5 1.5 20 - Almost root diameter of male screw 1Pack(3PC) 1 10x20 41551413 4.99 SGD
Shipped after 2018-04-26
M3 2 1.73 Trivalent White 1.5 0.5 8 - Almost root diameter of male screw 1Pack(9PC) 1 3x8 41551361 5.99 SGD
In stock
M8 5.5 4.58 TrivalentWhite 4 1.25 16 (Column 1) 3, (column 2) 5 Root diameter of Hobooneji 1Pack(5PC) 1 8x16 41551404 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-04-30 18:06:15
I think that things are firm and I do not think there is any dissatisfaction or improvement. However, I want the images on the catalog and HP to use pictures of the respective lengths. I bought a wrong length by mistake.
This review is about item#41551395.
Fastening the door knob
5
From Japan
On 2016-02-09 14:37:30
Though I bought three kinds this time, when it is a home center color does not match, it is saved because there are only a few items in number!
This review is about item#41551386.

Related Products