Buy more than* S$200* and get FREE SHIPPING

Hex Set Screw Long Dog Point, SCM435, Uni Chromate, Pack Product

5.00 (1)
Surface Processing
UNIQLO
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Nominal Designation of Screw Dimensions dp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension S (mm) Pitch Length (mm) Dimension t (mm) Dimension df (mm) Nominal Designation of Screw Dimensions dp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.58 4 1.25 12 - Almost root diameter of male screw M8 5.5 1Pack(5PC) 1 8x12 41551492 9.99 SGD
Shipped after 2018-04-24
4.58 4 1.25 35 - Almost root diameter of male screw M8 5.5 1Pack(3PC) 1 8x35 41551517 4.99 SGD
Shipped after 2018-04-24
2.3 2 0.7 8 - Almost root diameter of male screw M4 2.5 1Pack(9PC) 1 4x8 41551456 4.99 SGD
In stock
2.3 2 0.7 6 - Almost root diameter of male screw M4 2.5 1Pack(9PC) 1 4x6 41551447 5.99 SGD
Shipped after 2018-04-24
3.44 3 1 10 (Column 1) 2, (column 2) 3.5 Root diameter of Hobooneji M6 4 1Pack(7PC) 1 6x10 41551474 4.99 SGD
In stock
5.72 5 1.5 30 (Column 1) 4, (column 2) 6 Root diameter of Hobooneji M10 7 1Pack(3PC) 1 10x30 41551526 4.99 SGD
In stock
4.58 4 1.25 10 (Column 1) 3, (column 2) 5 Root diameter of Hobooneji M8 5.5 1Pack(5PC) 1 8x10 41551483 4.99 SGD
In stock
4.58 4 1.25 30 (Column 1) 3, (column 2) 5 Root diameter of Hobooneji M8 5.5 1Pack(3PC) 1 8x30 41551501 4.99 SGD
In stock
2.87 2.5 0.8 25 - Almost root diameter of male screw M5 3.5 1Pack(5PC) 1 5x25 41551465 5.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening the door knob
5
From Japan
On 2016-02-09 14:38:41
Though I purchased three types this time, it was saved because the color did not match and there were only a large number of items in the home center!
This review is about item#41551456.

Related Products