Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions A (mm) Pitch Length (mm) Dimensions da (mm) Dimension r (mm) Dimension t (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drive Size Nominal Designation of Screw Dimensions dk (mm) Dimension K(mm) Dimensions A (mm) Pitch Length (mm) Dimensions da (mm) Dimension r (mm) Dimension t (mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10 M3 5.7 1.65 2.83 0.5 6 - - - - 1box(1000pc) 1 3 x6 41590683 339.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 8 - - - - 1box(1000pc) 1 3 x8 41590692 339.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 20 - - - - 1box(1000pc) 1 3 x20 41590744 519.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 20 - - - - 1box(1000pc) 1 4 x20 41590814 519.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 12 - - - - 1box(1000pc) 1 5 x12 41590857 519.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 8 - - - - 1box(500pc) 1 6 x8 41590902 419.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 10 - - - - 1box(1000pc) 1 3 x10 41590701 379.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 15 - - - - 1box(1000pc) 1 3 x15 41590726 379.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 8 - - - - 1box(1000pc) 1 4 x8 41590762 379.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 25 - - - - 1box(1000pc) 1 4 x25 41590823 639.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 20 - - - - 1box(500pc) 1 5 x20 41590884 329.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 25 - - - - 1box(500pc) 1 6 x25 41590963 419.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 16 - - - - 1box(200pc) 1 8 x16 41591015 189.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 16 - - - - 1box(200pc) 1 10 x16 41591076 269.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 6 - - - - 1box(1000pc) 1 4 x6 41590753 429.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 8 - - - - 1box(1000pc) 1 5 x8 41590832 519.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 25 - - - - 1box(500pc) 1 5 x25 41590893 329.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 12 - - - - 1box(200pc) 1 8 x12 41590997 269.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 30 - - - - 1box(200pc) 1 8 x30 41591042 269.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 20 - - - - 1box(200pc) 1 10 x20 41591085 269.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 12 - - - - 1box(1000pc) 1 4 x12 41590787 379.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 10 - - - - 1box(500pc) 1 6 x10 41590911 329.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 20 - - - - 1box(500pc) 1 6 x20 41590954 419.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 10 - - - - 1box(200pc) 1 8 x10 41590981 179.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 15 - - - - 1box(200pc) 1 10 x15 41591067 269.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 30 - - - - 1box(100pc) 1 10 x30 41591103 129.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 35 - - - - 1box(100pc) 1 10 x35 41591112 139.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 15 - - - - 1box(1000pc) 1 4 x15 41590796 429.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 16 - - - - 1box(1000pc) 1 4 x16 41590805 519.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 12 - - - - 1box(500pc) 1 6 x12 41590927 329.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 15 - - - - 1box(500pc) 1 6 x15 41590936 329.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 30 - - - - 1box(500pc) 1 6 x30 41590972 419.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 15 - - - - 1box(200pc) 1 8 x15 41591006 179.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 20 - - - - 1box(200pc) 1 8 x20 41591024 179.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 25 - - - - 1box(200pc) 1 8 x25 41591033 269.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 5 - - - - 1box(1000pc) 1 3 x5 41590674 339.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 12 - - - - 1box(1000pc) 1 3 x12 41590717 379.99 SGD
Shipped after 2018-05-29
T10 M3 5.7 1.65 2.83 0.5 16 - - - - 1box(1000pc) 1 3 x16 41590735 429.99 SGD
Shipped after 2018-05-29
T20 M4 7.6 2.2 3.94 0.7 10 - - - - 1box(1000pc) 1 4 x10 41590771 379.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 40 - - - - 1box(100pc) 1 10 x40 41591121 169.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 15 - - - - 1box(500pc) 1 5 x15 41590866 279.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 16 - - - - 1box(500pc) 1 5 x16 41590875 279.99 SGD
Shipped after 2018-05-29
T30 M6 10.5 3.3 5.61 1 16 - - - - 1box(500pc) 1 6 x16 41590945 329.99 SGD
Shipped after 2018-05-29
T40 M8 14 4.4 6.76 1.25 35 - - - - 1box(200pc) 1 8 x35 41591051 269.99 SGD
Shipped after 2018-05-29
T50 M10 17.5 5.5 8.94 1.5 25 - - - - 1box(100pc) 1 10 x25 41591094 129.99 SGD
Shipped after 2018-05-29
T25 M5 9.5 2.75 4.52 0.8 10 (Maximum) 5.7 (Min) 0.2 (Min) 1.4 Stainless 1Box(1000PC) 1 5x10 41590841 509.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products