Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension K(mm) Surface Processing Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Surface Processing Thread Pitch (mm) Cross Hole Number Length (mm) Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1 Matte black 0.8 2 16 - 11.8 M5 5   1Box(500PC) 1 5x16 41768221 97.99 SGD
Shipped after 2018-06-21
2.3 Matte black 0.7 2 20 - 8 M4 4.5   1Box(500PC) 1 4x20 41768203 75.99 SGD
Shipped after 2018-06-21
3.1 Matte black 0.8 2 18 (Max) 2.83, (Min) 2.29 11.8 M5 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x18 43081227 84.99 SGD
Shipped after 2018-07-04
3.1 Matte black 0.8 2 15 (Max) 2.83, (Min) 2.29 11.8 M5 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x15 43081211 80.99 SGD
Shipped after 2018-07-04
1.9 Matte black 0.5 1 8 (Max) 1.72, (Min) 1.34 6.9 M3 2.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x8 43081062 129.99 SGD
Shipped after 2018-07-04
1.9 Matte black 0.5 1 12 (Max) 1.72, (Min) 1.34 6.9 M3 2.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x12 43081087 139.99 SGD
Shipped after 2018-07-04
2.3 Matte black 0.7 2 10 - 8 M4 4.5   1Box(1000PC) 1 4x10 41768194 98.99 SGD
Shipped after 2018-06-21
3.1 Matte black 0.8 2 12 - 11.8 M5 5   1Box(500PC) 1 5x12 41768212 84.99 SGD
Shipped after 2018-06-21
2.3 Matte black 0.7 2 6 - 8 M4 4.5   1Box(1000PC) 1 4x6 41768176 98.99 SGD
Shipped after 2018-06-21
2.3 Matte black 0.7 2 8 - 8 M4 4.5   1Box(1000PC) 1 4x8 41768185 98.99 SGD
Shipped after 2018-06-21
3.1 Matte black 0.8 2 14 (Max) 2.83, (Min) 2.29 11.8 M5 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x14 43081202 70.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 30 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x30 43081175 66.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 22 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x22 43081157 61.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 14 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x14 43081123 45.99 SGD
Shipped after 2018-07-04
3.1 Matte black 0.8 2 20 (Max) 2.83, (Min) 2.29 11.8 M5 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(400PC) 1 M5x20 43081236 69.99 SGD
Shipped after 2018-07-04
1.9 Matte black 0.5 1 7 (Max) 1.72, (Min) 1.34 6.9 M3 2.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x7 43081053 139.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 7 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x7 43081096 80.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 18 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x18 43081141 54.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 15 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x15 43081132 49.99 SGD
Shipped after 2018-06-21
3.1 Matte black 0.8 2 8 (Max) 2.83, (Min) 2.29 11.8 M5 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x8 43081184 67.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 9 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x9 43081105 83.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 25 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M4x25 43081166 57.99 SGD
Shipped after 2018-07-04
2.5 Matte black 0.7 2 12 (Max) 2.13, (Min) 1.60 9.4 M4 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(1000PC) 1 M4x12 43081114 85.99 SGD
Shipped after 2018-07-04
1.9 Matte black 0.5 1 6 (Max) 1.72, (Min) 1.34 6.9 M3 2.9 *[No return] You cannot return this product. For details, see FAQ. 1Box(2000PC) 1 M3x6 43081044 119.99 SGD
Shipped after 2018-07-04
1.9 Matteblack 0.5 1 10 (Maximum) 1.72 / (Min) 1.34 6.9 M3 2.9   1Box(2000PC) 1 M3x10 43081071 139.99 SGD
In stock
3.1 Matte black 0.8 2 10 (Max) 2.83, (Min) 2.29 11.8 M5 5 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 M5x10 43081193 66.99 SGD
Shipped after 2018-07-04
ADD TO CART

Related Products