Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Phillips Socket Head Cap Screw, P=1 JIS W Built-in, Small Box

Material
Stainless
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension S (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Cross Hole Number Length (mm) Nominal Designation of Screw Dimension m (mm) Dimension K(mm) Dimension S (mm) Dimensions a (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 3 15 M6 6.2 4 10 3.1 1Box(200PC) 1 6x15 41804463 60.99 SGD
In stock
0.8 2 20 M5 4.8 3.5 8 2.5 1Box(200PC) 1 5x20 41804375 57.99 SGD
Shipped after 2018-04-23
0.8 2 14 M5 4.8 3.5 8 2.5 1Box(500PC) 1 5x14 41804332 129.99 SGD
Shipped after 2018-04-23
0.7 2 8 M4 4 2.8 7 2.3 1Box(500PC) 1 4x8 41804262 76.99 SGD
Shipped after 2018-04-23
1.25 3 40 M8 7.2 5.5 13 4.2 1Box(50PC) 1 8x40 41804585 42.99 SGD
Shipped after 2018-04-23
1.25 3 30 M8 7.2 5.5 13 4.2 1Box(100PC) 1 8x30 41804576 85.99 SGD
Shipped after 2018-04-23
1.25 3 25 M8 7.2 5.5 13 4.2 1Box(100PC) 1 8x25 41804567 65.99 SGD
Shipped after 2018-04-23
1 3 16 M6 6.2 4 10 3.1 1Box(200PC) 1 6x16 41804472 60.99 SGD
In stock
0.8 2 35 M5 4.8 3.5 8 2.5 1Box(200PC) 1 5x35 41804402 75.99 SGD
Shipped after 2018-04-23
0.8 2 25 M5 4.8 3.5 8 2.5 1Box(200PC) 1 5x25 41804384 57.99 SGD
Shipped after 2018-04-23
0.8 2 15 M5 4.8 3.5 8 2.5 1Box(500PC) 1 5x15 41804341 129.99 SGD
Shipped after 2018-04-23
1 3 14 M6 6.2 4 10 3.1 1Box(200PC) 1 6x14 41804454 62.99 SGD
Shipped after 2018-04-23
0.8 2 18 M5 4.8 3.5 8 2.5 1Box(200PC) 1 5x18 41804366 57.99 SGD
Shipped after 2018-04-23
0.7 2 16 M4 4 2.8 7 2.3 1Box(500PC) 1 4x16 41804296 93.99 SGD
Shipped after 2018-04-23
1 3 30 M6 6.2 4 10 3.1 1Box(100PC) 1 6x30 41804515 44.99 SGD
Shipped after 2018-04-23
1 3 18 M6 6.2 4 10 3.1 1Box(200PC) 1 6x18 41804481 68.99 SGD
Shipped after 2018-04-23
0.8 2 8 M5 4.8 3.5 8 2.5 1Box(500PC) 1 5x8 41804305 109.99 SGD
Shipped after 2018-04-23
0.7 2 12 M4 4 2.8 7 2.3 1Box(500PC) 1 4x12 41804287 93.99 SGD
Shipped after 2018-04-23
0.7 2 10 M4 4 2.8 7 2.3 1Box(500PC) 1 4x10 41804271 76.99 SGD
Shipped after 2018-04-23
1.25 3 16 M8 7.2 5.5 13 4.2 1Box(100PC) 1 8x16 41804542 68.99 SGD
Shipped after 2018-04-23
1 3 25 M6 6.2 4 10 3.1 1Box(200PC) 1 6x25 41804506 75.99 SGD
Shipped after 2018-04-23
1 3 12 M6 6.2 4 10 3.1 1Box(200PC) 1 6x12 41804445 62.99 SGD
Shipped after 2018-04-23
0.8 2 45 M5 4.8 3.5 8 2.5 1Box(100PC) 1 5x45 41804411 44.99 SGD
Shipped after 2018-04-23
0.8 2 16 M5 4.8 3.5 8 2.5 1Box(500PC) 1 5x16 41804357 129.99 SGD
Shipped after 2018-04-23
0.8 2 10 M5 4.8 3.5 8 2.5 1Box(500PC) 1 5x10 41804314 119.99 SGD
Shipped after 2018-04-23
1 3 8 M6 6.2 4 10 3.1 1Box(200PC) 1 6x8 41804427 68.99 SGD
Shipped after 2018-04-23
1 3 40 M6 6.2 4 10 3.1 1Box(100PC) 1 6x40 41804533 49.99 SGD
Shipped after 2018-04-23
1 3 35 M6 6.2 4 10 3.1 1Box(100PC) 1 6x35 41804524 48.99 SGD
Shipped after 2018-04-23
0.8 2 30 M5 4.8 3.5 8 2.5 1Box(200PC) 1 5x30 41804393 68.99 SGD
Shipped after 2018-04-23
0.8 2 12 M5 4.8 3.5 8 2.5 1Box(500PC) 1 5x12 41804323 119.99 SGD
Shipped after 2018-04-23
1.25 3 20 M8 7.2 5.5 13 4.2 1Box(100PC) 1 8x20 41804551 65.99 SGD
Shipped after 2018-04-23
1 3 20 M6 6.2 4 10 3.1 1Box(200PC) 1 6x20 41804497 68.99 SGD
Shipped after 2018-04-23
0.7 2 6 M4 4 2.8 7 2.3 1Box(500PC) 1 4x6 41804253 93.99 SGD
Shipped after 2018-04-23
1 3 10 M6 6.2 4 10 3.1 1Box(200PC) 1 6x10 41804436 59.99 SGD
In stock
ADD TO CART

Related Products